Add More Items
View All Quick Selects
Below you can add an image for 'AHCL620P' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 250V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L6-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
Total Availability: In Stock
Check local availability
Book Price
$43.96
Each
Eaton Manual Motor Controller, #14-10 Awg, 30A, Wall, 600V, Front Wired, Maintained Contact, Gray, Nema 3R, Enclosure: Copperless Aluminum, Two-Pole, -20-65C, Single-Phase, Toggle Switch, Copper-Alloy Terminal, Brass Screw, Single-Throw
$102.72
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 250V, Back, Blue, Black, Ultra Grip, Nylon, L6-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$38.55
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 20A, Industrial, 250V, Back, Blue, Black, Ultra Grip, Nylon, L6-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM)
$42.32
Eaton B-Line Series Strut Pipe Clamps and Accessories, .0677" Height, 2.951" Length, 1.25" Width, Steel, Pre-Assembled Combination Recess Hex Head Screw, Pipe or Conduit Clamps, Hot-Dipped Galvanized
$847.49
Per 100
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 250 V, Back, Blue, Black, Ultra Grip, Nylon, L11-20, Three-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$41.18
Ahh2024t471gqv23kqw
$1,424.78
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 250 V, Back, Blue, Black, Ultra Grip, Nylon, L15-20, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$39.39
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 3ØY 120/208 V, Back, Blue, Black, Ultra Grip, Nylon, L21-20, Four-Pole, Five-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM)
$55.18
Eaton Arrow Hart Color Coded Locking Plug, #14-8 Awg, 20A, Industrial, 250 V, Back, Blue, Black, Ultra Grip, Nylon, L15-20, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$42.33
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 24X20, Brushed, Stainless Steel 316
$480.00
Eaton B-Line Series Strut Pipe Clamps and Accessories, .0966" Height, 3.78" Length, 1.25" Width, Steel, Pre-Assembled Combination Recess Hex Head Screw, Pipe or Conduit Clamps, Hot-Dipped Galvanized
$1,271.53
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 250 V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L15-20, Three-Pole, Four-Wire, Glass-Filled Nylon, -40C (W/O Impact) to 70C (-40F to 158F)
$52.49
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 277V, Back, Gray, Black, Ultra Grip, Nylon, L7-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$47.34
Stepped Baffle Trim, B6 Base Type, Fluorescent Bulb Type, Baffle White Finish, 191 MM;7-1/2 In Height, Aluminum Housing Material, 165 MM;6-1/2 In Length, Made In Usa, 1 CT;48 PK Package Quantity, 7-1/2" Height Allows Use In 2" X 8" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, >75 W (R/PAR40/PAR38);60 W (A19);65 W (BR30);75 W (R/PAR30) Wattage
$5.69
Eaton Arrow Hart Color Coded Locking Plug, Locking Plug, #14-8 Awg, 20A, Industrial, 480V, Back, Red, Black, Ultra Grip, Nylon, L8-20, Two-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$56.63
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 3ØY 120/208 V, Blue, Black, Ultra Grip, Glass Filled Nylon, L21-20, Four-Pole, Five-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$56.78
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L10-20, Three-Pole, Three-Wire, Nylon, 0.38 - 1.00" (9.5 - 25.4MM)
$57.89
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 277V, Back and Side, Gray, Black, Ultra Grip, Glass Filled Nylon, L7-20, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$49.11
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 30A, Industrial, 250V, Back and Side, Blue, Black, Ultra Grip, Glass Filled Nylon, L6-30, Two-Pole, Three-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$45.35
20
Popularity
Default