Add More Items
View All Quick Selects
Below you can add an image for 'AJT150' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Emitter Head P150-E
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$521.00
Each
Fuse Ajt - Class J - Time-Delay 600VAC 400VDC 60A Ferrule Smartspot® Amp-Trap 2000®
$71.38
Receiver Head P150-R
Safety Plate, 1.06 X 1.50 X 2.50 In Trade Size
Total Availability: In Stock
$73.46
Per 100
Amp-Trap 2000 Time-Delay Ajt Fuses Provide IEC Type "2" (No Damage) Protection to Main, Feeder, and Branch-Circuits, For All Types Of Loads - Yet, They Require Only Half The Mounting Space Needed For 600V Ul Class RK Fuses. Time-Delay Characteristics Handle Motor In-Rush Currents Without Nuisance Trips. Its Current-Limiting Ability and Wide Range Of Ratings Provide Excellent Overcurrent Protection For All Your Applications. An Optional Mechanical Blown Fuse Indicator and Microswitch Is Available On Blade-T
$58.33
"00019813108407|0019813|019813108407|01981310840|10840|ALED4T150|ALED150 T Iv W/ 8"" Pole MNT Cool|Rab ALED4T150|Rab Lighting ALED4T150|Rablighting ALED4T150"
$1,090.06
"00019813108391|0019813|019813108391|01981310839|10839|ALED3T150|ALED150 T Iii W/ 8"" Pole MNT Cool|Rab ALED3T150|Rab Lighting ALED3T150|Rablighting ALED3T150"
Gel Q150T3/CL/CD-5PK-120 19378 Qu
$26.33
66M150 Block
$10.50
Fuse Ajt - Class J - Time-Delay 600VAC 400VDC 17.5A Ferrule Smartspot® Amp-Trap 2000®
$50.31
The H150X034H1T-B Military-Grade Polyolefin Heat-Shrink Label Is A Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Designed For Use With Panduit TDP Printers. Shrink Ratio 3:1. 1.5" X 0.34" (38.1 MM X 8.6 MM). Color White. 2500 Labels Per Roll.
$2,514.12
Unilets Outlet Box, Number Of Outlet: 3, Material: Malleable Iron, Size: 1-1/2 In, Cable Entry: (3) 1-1/2 In GRT Hub, Cubic Capacity: 72 Cu-In, Knockouts: No, Cover Opening: 4.88 In, Form Number: 3, Height: 5-3/4 In, Width: 5-3/4 In, Depth
$382.55
Gel Q1500T3/CL-240 23830 Quartz L
$23.56
1-1/2" LT Combo Coupling to Emt Steel Usa
$42.43
Emt Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Trade Size 1-1/2".
$189.31
CHT Twin Breaker, 15 A, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 0.75 In Overall Width, 0.29 LB
$53.33
2424-24 T15
$758.13
The HSTT150-C Thin Wall Heat Shrink Tubing Shrinks Around Wires, Connectors, Joints, and Terminals When Heated to Protect Against Abrasion. Applications Include Insulating and Protecting Wires/Cables In Indoor, Dry Locations. Shrink Ratio: 2:1. Temperature Range: -67°F to 275°F (-55°C to 135°C). Flame Retardant, Cross-Linked Polyolefin. 1.50” Diameter X 100’ Long (38.1 MM X 30.5 M). Color Black. 1 Roll.
$764.04
FC150U: Standard Duty, Closed Mesh, Single-Eye Grip, Cable Diameter 1.50 - 1.74 Inches, Bale Length 12-In, Mesh Length 18-In, Break Strength 1680 LBS.
$73.45
The T150X000VPM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP300 Printer. Vinyl. 1.5" X 23' (36 MM X 7 M). Color Black On White. 1 Cassette Per Package.
$90.35
20
Popularity
Default