Add More Items
View All Quick Selects
Below you can add an image for 'AK80LS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
80MM Pistol Handle With O/I and Off/On Markings and Protection According to Nema 1, 3R, 12, 4, 4X and Ip66
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$299.67
Each
Lenox Bi-Metal Speed Slot Hole Saw With T3 Technology, 5"
$72.48
Algo 8180 Audio Alerter
$593.51
Class J Time Delay Fuses 600V 80A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 80A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupting
Total Availability: In Stock
$269.57
FLNR080ID Is A Class RK5 Fuse With An Ampere Rating Of 80 and Knife-Blade-Style Construction.
$64.74
Exhaust Fan, 10 In Width, 10 In Depth, 9-1/8 In Height, 2.0 Sones Sound Level, 80 CFM Air Flow, Snap-In Bracket, 5 LB
$40.93
Eaton S801+ Soft Starter, 135 A, R-Frame, Three-Pole, 24 V Power, 200-600 V Operating Voltage, 47-63 HZ, 1-2 Conductors, #22-14 Awg Wire, 120 VDC, 240 Vac, Used With: 3PH Motors, Modbus Rtu, Nema 0, LCD Display, -30°C to -50°C
$13,497.34
Housing For BHFLED80F Assembly Pack
$58.21
Eaton Edison LCL Fuse, Non-Indicating, 800 A, Class L, 200 Kaic, Copper Link Fuses, Bolt, Standard, 1, 600 V
$1,769.36
The M18™ 2 Gallon Wet/Dry Vacuum Provides Users With A Powerful and Portable Wet/Dry Clean-Up Tool. A High Performance Motor Creates Powerful Suction For Both Wet and Dry Applications. Its Stackable Design and Organized On-Board Storage Keeps All Of The Attachments Inside The Unit For Convenient Transport and Storage. The 0880-20 Comes With A Flexible Hose, Crevice Tool, Utility Nozzle, and A Certified Hepa Filter. With 30+ Minutes Of Run Time On A M18™ Redlithium™ High Demand™ 9.0 Battery Pack, Its Ideal
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$158.99
80 CFM Fan Finish Pack W/Cleancover
$104.40
80CFM Led Lighted Fini$H
$379.59
Broan Led Fan Light 80 CFM 1.5 Sones Energy Star
$127.89
Cantex 5121022 Is A 4 In. X 90-Degree X 24 In. Radius Plain End Schedule 80 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree
$149.88
80 CFM 1.5 Sones Fan W/Heater
$201.23
80 CFM 0.8 Sones Fan Cleancover Engy Star
$131.53
80 CFM Humidity Sensing Fan .7 Sones
$203.98
Bright White Ac Led Retrofit Downlight. The P8071 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 75W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8071 Is Equipped With Both Edison Base Adaptor and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings.
$58.59
The 5" P8061 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 65W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8061 Is Equipped With Both Edison Base Adapter and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings. White Finish.
$40.57
80CFM Fan/Light Finish Pack
$116.90
20
Popularity
Default