Add More Items
View All Quick Selects
Below you can add an image for 'ALEDFC52Y/BL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00074983698134|0074983|074983698134|07498369813|69813|LCCXF6 38D L|LCCXF638DL|LCCXF6-38D-L|Copper Comp. Lug, 2 Hole, #6 Awg Flex, 3|Pandewit LCCXF6 38D L|Pandewit LCCXF638DL|Pandewit LCCXF6-38D-L|Panduit Corp LCCXF6 38D L|Panduit Corp LCCXF638DL|Panduit Corp LCCXF6-38D-L|Panduit LCCXF6 38D L|Panduit LCCXF638DL|Panduit LCCXF6-38D-L
Total Availability: In Stock
Check local availability
Book Price
$587.47
Per 100
Eaton Series C Complete Molded Case Circuit Breaker, Series C, F-Frame Molded Case Circuit Breaker, 225A, Three-Pole, Line and Load Terminals, Thermal Magnetic Trip
$8,418.90
Each
Eaton E52 Inductive Proximity Sensor, Right Angle, Sensor Dist.: 4 MM, PBT Composition Encl, 100 Ma, PNP Open Collector, NC, 100 Ma At 30 VDC, 3 Pin M8 Connector, 10-30 VDC Input, < 1% Accuracydist., Un-Shielded, 6.6 FT. (2M)
$249.76
70+5 MFD Dual 370/440vac
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$28.44
Eaton BR Arc Fault / Ground Fault Circuit Breaker, 15 A, 10 Kaic , Single-Pole, Ul Only
Available now at Wichita Falls: In Stock
Wichita Falls Availability: In Stock
$97.89
Fixed Strut Support, Polyethylene;Polypropylene;Steel, Hot Dip Galvanized, 10 In;12-1/2 In Length, 8 In Width, 4.8 In Height, 2 LB
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$67.27
140W Power Select Color Select Led Area Light With Nema Type 7-Pin Twist Lock Receptacle + Shorting Cap. Series 2 Medium Housing. Optics Selectable B (Type Iii, Iv, and V). Adjustable Pole Mount. Nema Type 3-Pin Twist Lock Photocell. 120-277V Input. 0-10V
$283.08
55/7.5 MFD 370/440V Round Run Capacitor
$16.21
15/30/60W Led Flood 3K/4K/5K W/Arm 120-277 - Black
$86.19
Fan Blade, 2.98 LB/Ea
$8.33
Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB
$100.32
Eaton PRL1X Interior 120/208 3P 4W 100A 30 CKT Cu Bus
$558.11
Eaton PRL1X Interior 120/208 3P 4W 100A 18 CKT Cu Bus
$486.08
Slip Fitter Kit, 1 CT Package Quantity
$150.00
Cat 6 RJ45 Jack BL
$4.24
Eaton PRL1X Interior No TFL 120/208 3P 4W 400A 42 CKT Cu Bus
$785.69
Long Barrel Lug, #14 Awg (Stranded);#12 Awg (Solid) Conductor Size, #10 Awg (Stranded);#10 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.93 In Overall Length, 35 KV, 1 LB/Ea
$235.58
14.5W Led T8 Tube, Triac Dimmable, Shatter-Proof Coated Glass, 4, 4000K, 120V Input, Direct Drive
$27.65
70MFD 370/440V Round Capacitor
$7.06
50/7.5 MFD 370/440V Round Run Capacitor
$15.37
20
Popularity
Default