Add More Items
View All Quick Selects
Below you can add an image for 'ALEDFC52Y/about:blank' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Square Box Cover, 4 Inch Square X 1-1/4 Inch Raised, Pre-Galvanized Steel, Center Blanked With Tapped Ears On 2-23/32 Inches Centers
Total Availability: In Stock
Check local availability
Book Price
$1,140.45
Per 100
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plates, Black, Legend: Blank Legend, White Lettering
$13.71
Each
290W Power Select Color Select Led Area Light With Nema Type 7-Pin Twist Lock Receptacle + Shorting Cap. Series 2 Large Housing. Optics Selectable B (Type Iii, Iv, and V). Slip Fitter Mount. Nema Type 3-Pin Twist Lock Photocell. 120-277V Input. 0-10V Dimm
$401.81
Eaton 10250T Pushbutton Legend Plate, 10250T Series, Square Legend Plate, Black, Legend: Blank Legend, White, Square
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$13.14
Two Gang Black Powder Coated Combination Carpet and Tile Flange, For Omnibox® and Modulink™ Series Floor Boxes. Flange Is 6 Inch X 9 Inch (152.4MM X 228.6MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii Adapters and Wiremold CM Series Open System Inserts, Sold Separately. Note: Ul Listed For Tile, Terrazzo, and Carpet Floors. Brass Covers and Flanges Are Not Interchangeable With Aluminum or Nonmetallic Covers and Flanges. Nonmetallic Covers Are Interchangeable With Aluminum Flanges.
$124.77
Eaton 10250T Pushbutton Legend Plate, 10250T Series, 1/2 Round Legend Plate, Black, Legend: Blank Legend, White
$9.92
4 In. Round Gray Blank Cover - Box Mount
$479.35
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.06203 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$88.92
Eaton Combination Wallplate, Ivory, Toggle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
$146.67
Eaton Combination Wallplate, Brown, Toggle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
$146.15
Eaton Combination Wallplate, Ivory, Duplex Receptacle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
$186.89
Eaton Combination Wallplate, White, Duplex Receptacle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Eaton Combination Wallplate, Brown, Duplex Receptacle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Wall Mount, Polycarbonate Material, White, Gloss, 0.1200 LB
Cutting Oil, 1 Gal Can, Light Brown, Mild Bland Hydrocarbon Odor, 0.8487 Specific Gravity, 174 °C;345 °F Flash Point, 32.04 LB
$40.88
Thread Lubricant, 1-3/4 Oz Tube, Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 1 In Overall Length, -20 to +300 °F, 0.15 LB
Total Availability:
$41.77
This item is no longer available. Click to view alternate items.
10250T, 30.5 MM, Class I Division 2, Nema 3, 3R, 4, 4X, 12, 13, Nec Class I Division 2, Groups B, C and D, Non-Illuminated, Momentary, Black Actuator, Blank Legend, Flush, 1NO-1NC, Chrome Bezel, Plastic Actuator
$296.16
Thread Lubricant, 8 Oz Can Lithium Base, Amber, Bland Odor, 0.89 Specific Gravity, 227°C;441°F Flash Point, 2.5 In Overall Length, -20 to +300 °F, 0.61 LB
$84.48
Two Gang Blank Covers, Blank Cover, Gray
$5.37
20
Popularity
Default