Add More Items
View All Quick Selects
Below you can add an image for 'AM864L' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4 FT. LBL Led Wraparound Fixture Creates A Similar Illumination to Traditional Fluorescent Wraps, But With All The Great Benefits Of Led
Total Availability: In Stock
Check local availability
Book Price
$215.00
Each
4 Aluminum Coupling
$8,273.31
Per 100
Splice Connector, #6 Awg Conductor Size, 4/0 Awg Conductor Size, Non-Insulated, Copper/Aluminum Conductor Material, +194 °F Operating Temperature, 2.31 In Overall Length, Screw Terminal, 600 V
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$40.71
Amt Aluminum Multi-Tap Same Side Connector, 2-Port, PVC Insulated, Wire Range 4-14 STR, Length 1.15 Inches, Width 1.13 Inches, Height 1.25 Inches, Slotted Screw
Ready to ship from West Monroe: In Stock
West Monroe Availability: Out Of Stock
$2,356.62
The Polaris IPL1/0-4 Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 1/0-14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards,
$48.98
YA30-LH86TN
$98.29
Coupling, 4 In Trade Size, Galvanized, Threaded Connection, 1.3 In Length, 313 LB/100
Available now at El Dorado: In Stock
El Dorado Availability: In Stock
$5,446.95
14X12X6 Enclosure Snap Latch HNG CVR
$210.36
Cantex 6141632 Is A 4 In. Schedule 40 Standard Center Stop Coupling Used to Join Lengths Of Conduit Pipe Together With Two Solvent Weld Socket Ends
$612.56
The Polaris IPL3/0-4 Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 3/0-6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boards, D
$60.19
The Polaris IPLG3/0-4 Grey Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 3/0 - 4 Awg Class B, C or D Wires or 2/0 - 2 Awg Class K, M or I Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Specially Designed For Fine-Stranded Copper Wires With A Pre-Installed Tin Plated Copper Ferule That Collapses As The Screw Is Tightened to Form A Strong Connection With Fine-Stranded Wires. Removable Access Plugs Cover The Hex Screws Used to Tighten TH
$65.97
Coupling, 4 In Trade Size, Threaded Connection, 391 LB/100
$14,060.94
The Polaris IPL250-4 Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 250 MCM - 6 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays, Panel Boa
$62.21
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 4 A, Class J, Non-Indicating, 200 Kaic, Standard, 10, 600 V
$88.63
This item is no longer available. Click to view alternate items.
00745975083565|0745975|745975083565|74597508356|08356|GT4L41 MV|GT4L41MV|GT4L41-MV|Troffer|Acuity Brands GT4L41 MV|Acuity Brands GT4L41MV|Acuity Brands GT4L41-MV|Lithonia GT4L41 MV|Lithonia GT4L41MV|Lithonia GT4L41-MV|Lithonia Lighting GT4L41 MV|Lithonia Lighting GT4L41MV|Lithonia Lighting GT4L41-MV|Lithonialighting GT4L41 MV|Lithonialighting GT4L41MV|Lithonialighting GT4L41-MV|39111534|3882|Lensed Troffer|A Specialized Lighting Fixture Used Mostly For Suspended Ceiling and Recessed Lighting Situations.|El
$127.13
The Polaris IPLG6-4 Grey Multi-Tap Single Side Entry Connector Features 4 Ports Sized For 6 - 14 Awg Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Port Is Specially Designed For Fine-Stranded Copper Wires With A Pre-Installed Tin Plated Copper Ferule That Collapses As The Screw Is Tightened to Form A Strong Connection With Fine-Stranded Wires. Removable Access Plugs Cover The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench
$48.61
Eaton MDL Series Time-Delay Fuse 4A, 250 Vac, 32 VDC (Self Certified)
$4.17
Continuous Hinge QR Cover Enclosure 4X, 8X6X4, Light Gray, Fiberglass
$248.15
Eaton, Panelboard Connector Kit, Copper Connectors, Hardware and Instructions Mounting Brackets, Covers
$1,876.36
The FML4W Wide Housing Led Wrap Is Designed With The Renovator In Mind. While Compatible With New Construction, It’S No Mystery The Flexibility Of The FML4W Will Keep Renovation Simple. A Wider Housing Easily Covers Up Existing Blemishes From Older Fixtures, Which Means Less Maintenance Upon Installation. This Is Capped Off With Standard 0-10V Dimming.
$179.20
20
Popularity
Default