Add More Items
View All Quick Selects
Below you can add an image for 'AMP1426L' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2/0 Flex G, H, I, K, M, Dlo, 2/0 Awg Cu, One Hole, 1/4 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Black Color Code, 13 Die Index.
Total Availability: In Stock
Check local availability
Book Price
$16.69
Each
14X12X6 Enclosure Snap Latch HNG CVR
$210.36
The S14-120-L Stronghold Cable Ties Offer Contrators An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Standard, 14.49" (368MM) Length, Made Of Nylon 6.6, Ah-2 Plenum Rate, Are Natural In Color and Come In Packages Of 50.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$13.25
Per 100
Non-Metallic Enclosure, One Door Type; Hot Compression Molded Fiberglass Reinforced Polyester Material; Glacier Gray/White Color; 15-15/32 Inch; 17-15/32 Inch; 6-7/32 Inch; Ul 50, Cul 50, Csa C22.2 Approval; Wall Mounting; Nema 1/3R/4X/6P/12 Enclosure
$382.58
Reliagear Pro-Stock Panelboards Offer A Symmetrical Design For Top or Bottom Feed With Main Breaker or Main Lugs. With A Reversible Interior, There Is No Need to Specify Top or Bottom Feed. Modular Kits Are Available From Inventory For Immediate Availability to Your Customers In Over 1, 500 Panel Designs. Main Bus Ratings Of 250 A and 400 A Main Breaker; 225 A, 400 A and 600A Main Lug Available.
$2,145.43
16 X 14 Aluminum Back Panel
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$64.23
16X14 Aluminum Back Plate
$43.86
Enclosure Mounting Plate, Aluminum, 14.75 In Overall Length, 12.88 In Overall Width
Aluminum Back Panels For F, J, RJ, Classic, Polystar, Polyslim and Diamondshield Series
$54.78
Commercial A21 Led Lamp. 14W, E26 Base, 3000K, 120-277V Input. Omni-Directional
$28.42
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 30A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L14-30, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$62.17
The S14-120-L0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Option For Commercial Construction and General-Purpose Applications. Light-Heavy, 14.49” (368MM) Length and Are Ah-2 Plenum Rated. For Outdoor Use, Made Of Weather Resistant Nylon 6.6, Are Black In Color and Come In Packages Of 50.
$14.39
Includes 30A Locking Flanged Inlet L1430FI, Weatherproof Cover WPG2, and Weatherproof Box WPB33.
$109.33
Eaton Arrow Hart Color Coded Locking Connector, #14-8 Awg, 20A, Industrial, 125/250V, Back, Orange, Black, Ultra Grip, Nylon, L14-20, Three-Pole, Four-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
$48.71
Eaton Arrow Hart Color Coded Locking Receptacle, #14-8 Awg, 20A, Industrial, 125/250V, Orange, Black, Ultra Grip, Glass Filled Nylon, L14-20, Three-Pole, Four-Wire, Glass-Filled Nylon, -40°C (W/O Impact) to 70°C (-40°F to 158°F)
$56.26
Junction Enclosures J Series
$653.09
Commercial A21 Led Lamp. 14W, E26 Base, 5000K, 120-277V Input. Omni-Directional
$38.20
Male Disconnect, Tab Style; 0.25 Inch Tab Size; Conductor Size 16 Awg to 14 Awg; Blue; Vinyl Insulated; Standard Package (10) 50 Terminal Bags Per Case; Approval Ul, Csa; MTV14 Model
$5.99
Bender, Hand CBL 14IN 500 MCM CB14-500
$46.60
Long Barrel Lug, #14 Awg (Stranded);#12 Awg (Solid) Conductor Size, #10 Awg (Stranded);#10 Awg (Solid) Conductor Size, Non-Insulated, Copper Conductor Material, +90 °C Operating Temperature, 1.93 In Overall Length, 35 KV, 1 LB/Ea
$235.58
20
Popularity
Default