Add More Items
View All Quick Selects
Below you can add an image for 'ASB' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The LCB2/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Total Availability: In Stock
Check local availability
Book Price
$541.88
Per 100
Hol-Sealers Hole Seal, 1.75-Inch Diameter, Gray, Mild Steel
$12.71
Each
Eaton Power Device Receptacle, Dryer, #12 - 4 Awg, 30A, Flush, 125/250V, Back, Brown, Nema 10-30R, Three-Pole, Three-Wire, Three-Pole, Three-Wire, Non Grounding, Screw, Glass-Filled Nylon, Power, Used With S80
$9.13
The T038X000VPM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. The Label Cassette Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. For Use With MP100 and MP300 Printers. Vinyl. 0.38" X 23' (9.6 MM X 7 M). Color Black On White. 1 Cassette Per Package.
$49.41
PB1
$101.80
PB2
$163.72
Peco Fasteners 3/8-16 X 2 Hex Bolt Silicon Bronze
$413.21
Features:3.24IN Length X 1.22IN Width X 1.42IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.5IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
$2,874.67
Peco Fasteners 3/8 (7/8 Od) Flat Washer Silicon Bronze
$135.12
SWC 38ASTSW 3/8" Ins Snap In MC Con
$115.84
Peco Fasteners 3/8 Split Lock Washer Silicon Bronze
$83.03
Peco Fasteners 3/8-16 X 1 Hex Bolt Silicon Bronze
$469.33
Peco Fasteners 3/8-16 X 1-1/4 Hex Bolt Silicon Bronze
$314.55
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 38 W, 0.34 A @ 120 V/0.15 A @ 277 V, 70, 5000 K, 4269 LM Brightness (Lumens), Carbon Bronze, 6-5/8 In Length, 4 In Width, 8 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
$246.74
Crosstour, Led, 38W, Medium Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze
Features:3.57IN Length X 1.4IN Width X 2.68IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.75IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
$3,899.62
The Klein Tools' Locking Pliers Set Includes The 6-Inch C-Clamp Locking Pliers (Cat. No. 38630), 6-Inch Long Nose Locking Pliers (Cat. No. 38611), and 10-Inch Curved Jaw Locking Pliers (Cat. No. 38602). Engineered For Maximum Locking Force, They Are Ideal For Clamping, Turning Round Objects, and Working In Confined Areas. Features Include An Intuitive Thumb Knob For Easy Adjustments, Lever Release Design For Pinch-Free Use, and Durable Rust-Resistant Coating For Longevity.
$45.21
Exhaust Fan Motor, 2.7 LB
$18.00
Peco Fasteners 3/8-16 X 3/4 Hex Bolt Silicon Bronze
$164.80
N4 30.5 MM 2 Pushbutton Enclosure 5.7X3.2X2.7 Carbon Steel - Gray
$260.52
20
Popularity
Default