Search Results for "ASC-2"

1-20 of 984
ATC2 - Eaton

Eaton Bussmann Series Atc Blade Fuse, 32 VDC, 2A, 1 Kaic, Non Indicating, Blade Fuse, Grey

  • MFR Part #: ATC-2
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($29.40) ·
ATC2 - Bussmann Fuses

Total Availability: In Stock

IMC2 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 2.352 to 2.367 In;59.74 to 60.12 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2 In;53 MM Trade Size, 0.095 to 0.110 In;2.41 to 2.79 MM Wall Thickness, 2.4199 LB/FT Weight

  • MFR Part #: IMC2
  • Nacogdoches Availability: 460 Feet
  • Total Availability: 26,330 Feet
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($65.24) · 800 Feet ($5,218.96) ·
IMC2 - Conduit

Available now at Nacogdoches: In Stock

Total Availability: In Stock

RISER2IMC - ESA

2" Imc Riser

  • MFR Part #: 802-22062
  • Total Availability: 23
  • Manufacturer: ESA
  • Find: Similar Items
  • Pkg Sizes: 1 ($137.42) ·
RISER2IMC - Esa Fabrication

Total Availability: In Stock

ASC2T - Nsi

Dual Rated Aluminum Splice 2 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.

  • MFR Part #: ASC2T
  • Total Availability: 24
ASC2T - Nsi Industries

Total Availability: In Stock

IMC212 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 2.847 to 2.867 In;72.31 to 72.82 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/2 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2-1/2 In;63 MM Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 4.2799 LB/FT Weight

  • MFR Part #: IMC212
  • Total Availability: 4,260 Feet
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($138.92) · 370 Feet ($5,140.11) ·
IMC212 - Conduit

Total Availability: In Stock

IMC12 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 0.810 to 0.820 In;20.57 to 20.83 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 100 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1/2 In;16 MM Trade Size, 0.070 to 0.085 In;1.78 to 2.16 MM Wall Thickness, 0.6 LB/FT Weight

  • MFR Part #: IMC12
  • Nacogdoches Availability: 430 Feet
  • Total Availability: 104,600 Feet
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($164.56) · 3,500 Feet ($5,759.60) ·
IMC12 - Conduit

Available now at Nacogdoches: In Stock

Total Availability: In Stock

ASC20T - Nsi

Dual Rated Aluminum Splice 2/0 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.

  • MFR Part #: ASC2/0T
  • Total Availability: 68
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 12 ($475.21) ·
ASC20T - Nsi Industries

Total Availability: In Stock

RISER212IMC - ESA

2-1/2" Imc Riser

  • MFR Part #: 802-22072
  • Total Availability: 228
  • Manufacturer: ESA
  • Find: Similar Items
  • Pkg Sizes: 1 ($187.97) ·
RISER212IMC - Esa Fabrication

Total Availability: In Stock

IMC112 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 1.875 to 1.890 In;47.63 to 48.01 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/2 In;41 MM Trade Size, 0.090 to 0.105 In;2.29 to 2.67 MM Wall Thickness, 1.82 LB/FT Weight

  • MFR Part #: IMC112
  • Total Availability: 23,780 Feet
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($52.04) · 1,100 Feet ($5,724.51) ·
IMC112 - Conduit

Total Availability: In Stock

IMC312 - Conduit

3-1/2" Imc Conduit

  • MFR Part #: N/A
  • Total Availability: 10 Feet
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($213.54) · 100 Feet ($2,135.35) ·
IMC312 - Conduit

Total Availability: In Stock

ATC3 - Eaton

Eaton Bussmann Series Atc Blade Fuse, 32 VDC, 3A, 1 Kaic, Non Indicating, Blade Fuse, Violet

  • MFR Part #: ATC-3
  • Total Availability: 80
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($14.30) ·
ATC3 - Bussmann Fuses

Total Availability: In Stock

AGC2 - Cooper Bussmann North America

Buss Agc-2 Agc Glass Fuse - 1/4 X 1

  • MFR Part #: AGC-2
  • Total Availability: 25
  • Manufacturer: Cooper Bussmann North America
  • Find: Similar Items
  • Pkg Sizes: 5 ($5.80) ·
AGC2 - Bussmann Fuses

Total Availability: In Stock

EHC1 - Eaton

Eaton Crouse-Hinds Series Ehc Service Entrance Cap, Aluminum Die Cast, 1/2", Clamp Type

  • MFR Part #: EHC1
  • Total Availability: 20
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 15 ($130.20) ·
EHC1 - Crouse-Hinds

Total Availability: In Stock

K2C20B1 - Burndy

Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.

  • MFR Part #: K2C20B1
  • Available from manufacturer.
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 1 ($64.67) ·
K2C20B1 - Burndy LLC

Total Availability: Available from manufacturer.

ASC4T - Nsi

Dual Rated Aluminum Splice 4 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.

  • MFR Part #: ASC4T
  • Total Availability: 24
ASC4T - Nsi Industries

Total Availability: In Stock

IMC1 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 1.285 to 1.295 In;32.64 to 32.89 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1 In;27 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.1599 LB/FT Weight

  • MFR Part #: IMC1
  • Nacogdoches Availability: 360 Feet
  • Total Availability: 71,260 Feet
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($29.81) · 1,700 Feet ($5,068.04) ·
IMC1 - Conduit

Available now at Nacogdoches: In Stock

Total Availability: In Stock

ASC10T - Nsi

Dual Rated Aluminum Splice 1/0 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.

  • MFR Part #: ASC1/0T
  • Total Availability: 99
ASC10T - Nsi Industries

Total Availability: In Stock

PVC2 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 2.021 In Conduit Inner Diameter, 2.375 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2 In Trade Size, 0.154 In Wall Thickness, 0.6989 LB Weight

  • MFR Part #: A52CA12
  • Nacogdoches Availability: 19,100 Feet
  • Total Availability: 952,460 Feet
  • Manufacturer: PVC
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($12.25) · 1,400 Feet ($1,714.44) ·
PVC2 - PVC

Available now at Nacogdoches: In Stock

Total Availability: In Stock

IMC4 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 113.2 to 113.69 MM;4.456 to 4.476 In Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 103 MM;4 In Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 6.82 LB/FT Weight

  • MFR Part #: IMC4
  • Total Availability: 2,100 Feet
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 10 Feet ($239.88) · 240 Feet ($5,757.14) ·
IMC4 - Conduit

Total Availability: In Stock

IMC34 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.024 to 1.034 In;26.01 to 26.26 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 21 MM;3/4 In Trade Size, 0.075 to 0.090 In;1.91 to 2.29 MM Wall Thickness, 0.82 LB/FT Weight

  • MFR Part #: IMC34
  • Nacogdoches Availability: 40 Feet
  • Total Availability: 107,790 Feet
  • Manufacturer: Conduit
  • Find: Similar Items
  • Pkg Sizes: 50 Feet ($97.23) · 2,500 Feet ($4,861.50) ·
IMC34 - Conduit

Available now at Nacogdoches: In Stock

Total Availability: In Stock

ATC2 - Eaton

Eaton Bussmann Series Atc Blade Fuse, 32 VDC, 2A, 1 Kaic, Non Indicating, Blade Fuse, Grey

MFR Part #:
ATC-2
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
5 Each ($29.40)
IMC2 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 2.352 to 2.367 In;59.74 to 60.12 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2 In;53 MM Trade Size, 0.095 to 0.110 In;2.41 to 2.79 MM Wall Thickness, 2.4199 LB/FT Weight

MFR Part #:
IMC2
Manufacturer:
Conduit
Local Availability:
In Stock
Total Availability:
26,330 Feet
Pkg Sizes:
10 Feet ($65.24)
800 Feet ($5,218.96)

MFR Part #:
802-22062
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
23 Each
Pkg Sizes:
1 Each ($137.42)
ASC2T - Nsi

Dual Rated Aluminum Splice 2 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.

MFR Part #:
ASC2T
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
1 Each ($18.02)
IMC212 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 2.847 to 2.867 In;72.31 to 72.82 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/2 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 2-1/2 In;63 MM Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 4.2799 LB/FT Weight

MFR Part #:
IMC212
Manufacturer:
Conduit
Local Availability:
Out Of Stock
Total Availability:
4,260 Feet
Pkg Sizes:
10 Feet ($138.92)
370 Feet ($5,140.11)
IMC12 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 0.810 to 0.820 In;20.57 to 20.83 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 100 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1/2 In;16 MM Trade Size, 0.070 to 0.085 In;1.78 to 2.16 MM Wall Thickness, 0.6 LB/FT Weight

MFR Part #:
IMC12
Manufacturer:
Conduit
Local Availability:
In Stock
Total Availability:
104,600 Feet
Pkg Sizes:
100 Feet ($164.56)
3,500 Feet ($5,759.60)
ASC20T - Nsi

Dual Rated Aluminum Splice 2/0 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.

MFR Part #:
ASC2/0T
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
68 Each
Pkg Sizes:
12 Each ($475.21)

MFR Part #:
802-22072
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
228 Each
Pkg Sizes:
1 Each ($187.97)
IMC112 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Yellow (Cap) Color, 1.875 to 1.890 In;47.63 to 48.01 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1-1/2 In;41 MM Trade Size, 0.090 to 0.105 In;2.29 to 2.67 MM Wall Thickness, 1.82 LB/FT Weight

MFR Part #:
IMC112
Manufacturer:
Conduit
Local Availability:
Out Of Stock
Total Availability:
23,780 Feet
Pkg Sizes:
10 Feet ($52.04)
1,100 Feet ($5,724.51)

MFR Part #:
N/A
Manufacturer:
Conduit
Local Availability:
Out Of Stock
Total Availability:
10 Feet
Pkg Sizes:
10 Feet ($213.54)
100 Feet ($2,135.35)
ATC3 - Eaton

Eaton Bussmann Series Atc Blade Fuse, 32 VDC, 3A, 1 Kaic, Non Indicating, Blade Fuse, Violet

MFR Part #:
ATC-3
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
80 Each
Pkg Sizes:
5 Each ($14.30)
AGC2 - Cooper Bussmann North America

Buss Agc-2 Agc Glass Fuse - 1/4 X 1

MFR Part #:
AGC-2
Manufacturer:
Cooper Bussmann North America
Local Availability:
Out Of Stock
Total Availability:
25 Each
Pkg Sizes:
5 Each ($5.80)
EHC1 - Eaton

Eaton Crouse-Hinds Series Ehc Service Entrance Cap, Aluminum Die Cast, 1/2", Clamp Type

MFR Part #:
EHC1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
15 Each ($130.20)
K2C20B1 - Burndy

Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.

MFR Part #:
K2C20B1
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($64.67)
ASC4T - Nsi

Dual Rated Aluminum Splice 4 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.

MFR Part #:
ASC4T
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
1 Each ($11.91)
IMC1 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 1.285 to 1.295 In;32.64 to 32.89 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 1 In;27 MM Trade Size, 0.085 to 0.100 In;2.16 to 2.54 MM Wall Thickness, 1.1599 LB/FT Weight

MFR Part #:
IMC1
Manufacturer:
Conduit
Local Availability:
In Stock
Total Availability:
71,260 Feet
Pkg Sizes:
10 Feet ($29.81)
1,700 Feet ($5,068.04)
ASC10T - Nsi

Dual Rated Aluminum Splice 1/0 Awg Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.

MFR Part #:
ASC1/0T
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
99 Each
Pkg Sizes:
1 Each ($30.65)
PVC2 - PVC

PVC Conduit, Underground or Aboveground Application, Gray Color, 2.021 In Conduit Inner Diameter, 2.375 In Conduit Outer Diameter, 10 FT Length, Made In Usa, +90 °C Maximum Operating Temperature, 1400 FT/PK Package Quantity, Belled End;Corrosion Resistant:Rust Resistant:Sunlight Resistant;Rated For 90° Cable;Rigid Nonmetallic PVC Schedule 40 Special Features, Intertex Etl Listed Us;Ul 651 and Nema TC2 Standards Met, 2 In Trade Size, 0.154 In Wall Thickness, 0.6989 LB Weight

MFR Part #:
A52CA12
Manufacturer:
PVC
Local Availability:
In Stock
Total Availability:
952,460 Feet
Pkg Sizes:
10 Feet ($12.25)
1,400 Feet ($1,714.44)
IMC4 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Orange (Cap) Color, 113.2 to 113.69 MM;4.456 to 4.476 In Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 10-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 10 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 103 MM;4 In Trade Size, 0.140 to 0.160 In;3.56 to 4.06 MM Wall Thickness, 6.82 LB/FT Weight

MFR Part #:
IMC4
Manufacturer:
Conduit
Local Availability:
Out Of Stock
Total Availability:
2,100 Feet
Pkg Sizes:
10 Feet ($239.88)
240 Feet ($5,757.14)
IMC34 - Conduit

Intermediate Metal Conduit, Grounded Electrical Wiring System Application, Green (Cap) Color, 1.024 to 1.034 In;26.01 to 26.26 MM Conduit Outer Diameter, Electro Galvanized Finish, 9 FT 11-1/4 In Length, Made In Usa, Flat Rolled Steel Material, 50 CT Package Quantity, Corrosion Resistant;Electric Resistant Special Features, Ansi/Nema Standard;File #E79211;Ul 1242;Ul Standard Standards Met, 21 MM;3/4 In Trade Size, 0.075 to 0.090 In;1.91 to 2.29 MM Wall Thickness, 0.82 LB/FT Weight

MFR Part #:
IMC34
Manufacturer:
Conduit
Local Availability:
In Stock
Total Availability:
107,790 Feet
Pkg Sizes:
50 Feet ($97.23)
2,500 Feet ($4,861.50)

Begin Live Chat