Add More Items
View All Quick Selects
Below you can add an image for 'ASG6X6X4 HOFFMAN ENCLOSURES INC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
6X6 N4X Enclosure
Total Availability: In Stock
Check local availability
Book Price
$141.09
Each
VJ Flat Opaque Cover Type 4X, 7.32X7.32X4.9, LT Gray, FRP, HW
This item is no longer available. Click to view alternate items.
Small Junction CF Series
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$85.40
Adalet XCE121206|Adalet XJF121206|Appleton ACSEW121206|Appleton AJBEW121206|Crouse EJB121206|Killark EXB12126 N34|Killark EXB12126N34|Ozgedney NCSEW121206|Ozgedney Njbew121206
$5,231.60
Junction Enclosures J Series
$176.13
Screw-Cover Enclosure Type 1 No Knockouts, 6X6X4, Gray, Steel
$22.95
10 X 8 X 4 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
$150.85
Conduit Nipple, 2 In Trade Size, Galvanized, Threaded Connection, 6 In Length, 160 LB/100
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,169.66
Per 100
Continuous Hinge QR Cover Enclosure 4X, 6X6X4, Light Gray, Fiberglass
$229.29
10X8 Enclosure
$192.50
VJ Flat Opaque Cover Type 4X, 11.32X9.32X5.4, LT Gray, FRP, HWPL
Conduit Nipple, Steel Material; Galvanized Finish; 6 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 5 Per Carton Standard Package; 4 Inch Trade Size; Threaded End Type; Galnip Model
$4,228.87
3X6 Galvanized Nipple
$3,135.80
2X6 Galvanized Nipple
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 7 LB/Ea
$77.82
1X6 Galvanized Nipple
$534.70
Type 4X Continuous Hinge, Fiberglass Material, Screw Cover, Wall Mount, Light Gray, 10 In Overall Width, 8 In Overall Length, 6 In Overall Height
$219.12
Screw-Cover Enclosure Type 1 With Knockouts, 8X6X4, Gray, Steel
$31.12
12 X 10 X 6 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
$208.83
20
Popularity
Default