Add More Items
View All Quick Selects
Below you can add an image for 'B120AFC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
Total Availability: In Stock
Check local availability
Book Price
$106.86
Per 1,000
Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,627.18
Each
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
$26.80
Per 100
Outlet Box, PVC Material, Blue, 20 Cu.In Capacity, 1 Gang, Rectangular, Nail-On, 3.69 In Length, 2.25 In Width, 3.26 In Height, 20 LB/100
Available now at DFW RDC: In Stock
DFW RDC Availability: In Stock
$93.04
Wire Connector, #22 Awg;0.34 MM2 Conductor Size, #10 Awg;6.00 MM2 Conductor Size, Insulated, Polypropylene Insulation Material, Yellow (Handle) Insulation Color, 2 to 6 Conductors, +221 °F Operating Temperature, 600 V
$21.35
3M 7100090435 3M™ Securefit™ Protec
$4.22
Outlet Box, PVC Material, Blue, 20 Cu.In Capacity, 1 Gang, Rectangular, Mounting Ear & Swing Clamp, 4-1/8 In Length, 3-5/8 In Width, 2-5/16 In Height, 0.22 LB/Ea
$318.10
Slag Removal Spade,
$15.27
3M 7100022210 3M™ Securefit™ 200 Se
$6.40
Eaton B-Line Series Strut Channel, 3.25" H X 240" L X 1.62" W, Steel, Pre-Galvanized, 12 Gauge
Total Availability:
$8,184.96
Per 100 Feet
This item is no longer available. Click to view alternate items.
B150BTW37RXF
$178.89
Eaton B-Line Series Clevis Fitting, 0.81" H X 7.24" L X 2.12" W, Steel, Electro-Plated, 7/32" Gauge, Fits Channel Type B52
$4,689.99
Ge THQL1120AF Emcb Afci 10KA QL 1P
$337.13
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 20 Feet, Pre-Galvanized Steel
$505.05
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.
$64.67
Eaton B-Line Series Clevis Fitting, 1.62" H X 7.24" L X 2.12" W, Steel, Dura Green, 7/32" Gauge, Fits Channel Type B22 or B52a
$16,700.44
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 20 Feet, Half Slot Pre-Galvanized Steel With 9/16 Inch X 1-1/8 Inch Slots On 2 Inch Centers
BW BCC1 Splice 4/0 Awg
$265.38
Channel, 14 Gauge, 1-5/8 Inch X 13/16 Inch, Length 20 Feet, Electro-Galvanized Steel
$533.73
Eaton B-Line Series Corner Angle, 2.25" H X 3.5" L X 1.62" W, Steel, Dura Green
$2,908.35
20
Popularity
Default