Add More Items
View All Quick Selects
Below you can add an image for 'B145' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
Total Availability: In Stock
Check local availability
Book Price
$106.86
Per 1,000
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.01 LB
$26.80
Per 100
Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,627.18
Each
Wire Connector, #22 Awg;0.34 MM2 Conductor Size, #10 Awg;6.00 MM2 Conductor Size, Insulated, Polypropylene Insulation Material, Yellow (Handle) Insulation Color, 2 to 6 Conductors, +221 °F Operating Temperature, 600 V
$21.35
Slag Removal Spade,
$15.27
B150BTW37RXF
$178.89
Two Hole Closed Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 2-1/2 In Length, 3-1/2 In Width, 1/4 In Thickness, 45 ° Angle, 9/16 In Hole Size, 63 LB
$1,668.17
Eaton B-Line Series Clevis Fitting, 0.81" H X 7.24" L X 2.12" W, Steel, Electro-Plated, 7/32" Gauge, Fits Channel Type B52
$4,689.99
Two Hole Open Angle, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 2-5/16 In Length, 3 In Width, 1/4 In Thickness, 45 ° Angle, 58 LB
Ready to ship from West Wichita: In Stock
West Wichita Availability: Out Of Stock
$2,630.13
Eaton B-Line Series Offset Fitting, 1.62" H X 3.5" L X 1.62" W, Steel, Dura Green, 1/4" Gauge, Fits Channel Type B22
$3,891.07
FLNR045ID Is A Class RK5 Fuse With An Ampere Rating Of 45 and Cartridge-Style Construction.
$29.63
Manual Crimp Tool, #8 to 2 Awg (Copper);#10 to 6 Awg (Aluminum) Crimping Capacity, Orange or Black Handle Color, Palm Grip Handle, 10.46 In Overall Length, 1.79 LB
$392.66
Refrigerant R454B 20 LB Cylinder
$823.59
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 13.6-14.9, 15.8-17.2A, Non-Comp 12.7-13.8, 15.4-16.6A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
$92.50
B150MBT13RKF 150VA Contrl XFRM
$109.07
The T-45 Divider Wall Is Designed to Maintain Separation Of Cables Within The Raceway. It Is 8 FT.
$2.29
Per Foot
Handle Clamp, Nominal Size: 3 1/8"X 3-1/8" Square.
$176.49
Klein Tools ET45 Is An Electronic Voltage Tester. Designed As A Simple, Easy to Use Tester to Check, Verify or Troubleshoot Common Residential Electrical Wiring In Electrical Outlets, Light Fixtures, Doorbells and More. This Tester Does Not Require Batteries, and Features A Pocket Clip For Convenient Carrying.
$14.39
Eaton B-Line Series Clevis Fitting, 1.62" H X 7.24" L X 2.12" W, Steel, Dura Green, 7/32" Gauge, Fits Channel Type B22 or B52a
$16,700.44
End Cap For EE45 Economy Extrusion, 45-Deg, White Plastic
$1.81
20
Popularity
Default