BAB3045H - 45A 3POLE Circuit Breaker Pow-R-Line

Eaton

  • $314.90 (Each)
  • $314.90 (Each)

  • $2,519.20 (Per 8)

In-Stock: 103 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BAB3045H
Manufacturer
Eaton
Manufacturer's Part Number
BAB3045H
Description
45A 3POLE Circuit Breaker Pow-R-Line
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Moisture-Fungus Treatment, 45 A, 10 Kaic, Three-Pole, 240 V, Non-Interchangeable, Q32, Bab
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679303450 / 00786679303450
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$314.90 (Each)
Standard Packaging
$2,519.20 (Per 8)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
103
Resources
Images
 
 
BAB3045H - Small Image
 
BAB3045H - Large Image
 
BAB3045H - Large Image
 
BAB3045H - Large Image
 
BAB3045H - Video
Attachments
 
 
BAB3045H - Specification Sheet
Brochures
 
 
BAB3045H - Brochure
Other Links
 
 
BAB3045H - Other
 
BAB3045H - Other
 
BAB3045H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Description
45A 3POLE CIRCUIT BREAKER POW-R-LINE
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,Moisture-fungus treatment,45 A,10 kAIC,Three-pole,240 V,Non-Interchangeable,Q32,BAB
Special Features
Bolt-on mounting
Product Type
BAB3045H BRKR A
extra long description
ETN BAB3045H BAB3045H BRKR A
Additional Information
media
Yes
dimensions
3.5000 IN X 3.0000 IN X 3.5000 IN
Manufacturer Information
Manufacturers Part Number
BAB3045H
Brand
Eaton
GTIN
00786679303450
UPC
786679303450
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
9
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat