Add More Items
View All Quick Selects
Below you can add an image for 'B370H' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
B075BTW37RX 75VA CNTRL XFRMR
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$127.11
Each
B200BTW37RXF
Total Availability: In Stock
$187.52
The NNC37X37WH2 Halogen-Free Wide Slot Wiring Duct Is Used to Route, Protect, and Manage Wires Near Sensitive Electronic Equipment and In Environments Where Heat Resistance or Public Safety Is A Concern. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 95°C (203°F). Halogen-Free, Polyphenylene Oxide (Ppo). Mounting Holes Provided. 1.41" X 1.46" (35.8 MM X 37.1 MM) and 6.6' (2 M) Long. Cover Included. Color White. 5 Pieces Per Package.
$42.36
Eaton B-Line Series Trolley Beam Support, 3.93" H X 1.65" L X 3.5" W, Steel, Electro-Plated
$22,887.40
Per 100
B150BTW37RXF
$178.89
FLK Camo-C37 Camouflage Case For CL
Total Availability:
$62.29
This item is no longer available. Click to view alternate items.
Wing Wire Connector, (4) #14 Awg Conductor Size, (2) #6 Awg Conductor Size, Copper Conductor Material, Blue/Gray Insulation Color, +221 °F Operating Temperature, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.02 LB
$87.72
B2K0-0502-3H
$338.17
400W Metalarc Quartz Metal Halide Lamp, E39 Base, ED37 Bulb, Enclosed Fixture Rated, Universal Burn, Coated, 3700K
$41.03
B350MBT13RKF 350VA CNTRL XFRM
$166.33
Metalarc 400W ED37 E39 Mogul Base
$47.07
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 6.5-7.1, 7.6-8.2A, Non-Comp 6.0-6.6, 7.4-8.0A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
$92.50
1GB350WH
$576.17
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.032LBS, Components, 160 LBS Load Capacity, Angle Bracket With .281" Holes
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$103.43
Eaton B-Line Series Corner Angle, 2.06" H X 1.87" L X 1.62" W, Steel, Hot-Dipped Galvanized
$1,978.65
Beam Clamp, 3/8 In Trade Size, BH Model, Hot Dip Galvanized, 2 In Length, 2.06 In Height, 83 LB/100
$2,498.76
Vinyl Hose, General Purpose Application, White, 3 In Diameter, For Use With Dryer Venting , 50 FT Length, Made In Usa, 1 CT Package Quantity
$17.59
3M™ Performance Plus™ Wire Connectors Are Designed With A Uniquely Flexible Springthat Has Generous Room For Expansion and A Strong Bite For A Secure Connection. Becauseof Their Increased Wire Range, Just Three Performance Plus Wire Connectors Handle Thework Of Eight Standard Connectors. and Theflexible Skirt Helps Prevent Copper Exposure For Enhanced Safety.
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Accessories, Side Mount, 1" Height, 1" Length, 1" Width, 0.045LBS, Light Fixture Hangers, 29 LBS Load Capacity, Zinc Plated
$202.25
20
Popularity
Default