Add More Items
View All Quick Selects
Below you can add an image for 'B38000S01' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The T038X000VPM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. The Label Cassette Contains An Integrated Memory Device For Automatic Formatting, Recall Of Last Legend Used, and The Number Of Labels Remaining In The Cassette. For Use With MP100 and MP300 Printers. Vinyl. 0.38" X 23' (9.6 MM X 7 M). Color Black On White. 1 Cassette Per Package.
Total Availability: In Stock
Check local availability
Book Price
$49.41
Each
01380.15T.01 12/3 Sjoow BK 250RL
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$988.47
Per 1,000 Feet
Axis P3807pve
$1,368.88
B30 Series R10000 Printer Ribbon, Roll Of 200', Black, 4.33" W
$173.89
The T38F-C0 Polyethylene Spiral Wrap Provides Continuous Abrasion Protection For Wires, Cables, and Tubing. The Spiral Wrap Harnesses Multiple Cables Into A Single Manageable Bundle While Allowing For Breakouts. Lightweight, Flexible, Durable Protection Allows For Use With Irregular Shapes. Rated For Use Up to 122°F (50°C). 0.38" (9.5 MM) Diameter X 100' (30.5 M) Long. Bundle Diameter Range 0.3125" to 3" (7.9 MM to 76.2 MM). Color Black.
$231.86
Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A
$1,627.18
B30 Series R10000 Printer Ribbon, Roll Of 200', Red, 4.33" W
Obsolete In Canada Use 1SNA238000R1600 RC1010 Vierge Terminal Block Markers
$10.84
This item is no longer available. Click to view alternate items.
B30 Series R6000 Printer Ribbon, Roll Of 200', Black, 4.33" W
$77.67
DE000S 2-Gang Extension Ring - No Hole, Premium Powder Coated, Gray, 2 Gang, 1.6 LB
$1,431.86
Per 100
B30 Series R4300 Printer Ribbon, Roll Of 200', Black, 4.33" W
$77.68
B591300001
Request Quote
B571300005
Spring Nut, Steel, Electro-Galvanized, Silver, 1.338 In Length, 0.785 In Width, 0.358 In Height, 3/8 In Size, Unc Connection, 3/8 In - 16 Connection Size, 1 Hole, 9.06 LB/100
$395.76
AF38 3P Contr, 48-138VAC/DC
$299.79
Fixed Diameter Cable Clamp, Heavy Duty, #10 Screw (M5), .38" (9.7MM) Bundle, Black, Standard Package.
$61.43
P&S S38W Disc - No Sub
$3.91
LB38 1IN Form 8 LB Body - PVC Coated
$99.39
Type BW Circuit Breaker, 100A, Two-Pole, 120/240V, 10 Kaic, Plug-On, #2-300 Kcmil, Used With: Type Ecb Unit Enclosures
$166.98
7-Point Rack With Insulation, Residential Application, Made In Usa, 1 CT Package Quantity
$96.82
20
Popularity
Default