Search Results for "B74"

1-20 of 2155
B7400080 - Abb

The B7-40-00 Mini Contactor Is A Compact 4 Pole Contactor With Screw Terminals. They Are Ideally Suited For Applications Where Reliability Is A Must and Space Is At A Premium. Mini Contactors Are Used In Residential Buldings, Commercial Buildings and Industrial Applications For The Control Of Single or Three-Phase Loads Up to 5.5 KW (Ac-3) and 20 A / 690 V (Ac-1) or Switching Of Control Signals. Further Features Are The Silent Coil, A Switch Position Indication and The Integrated Possibility For Rail or Wa

  • MFR Part #: B7-40-00-80
  • Available from manufacturer.
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 1 ($156.85) ·
B7400080 - Industrial Connections &

Total Availability: Available from manufacturer.

B7C4P2 - Abb

The B7-40-00 Mini Contactor Is A Compact 4 Pole Contactor With Screw Terminals. They Are Ideally Suited For Applications Where Reliability Is A Must and Space Is At A Premium. Mini Contactors Are Used In Residential Buldings, Commercial Buildings and Industrial Applications For The Control Of Single or Three-Phase Loads Up to 5.5 KW (Ac-3) and 20 A / 690 V (Ac-1) or Switching Of Control Signals. Further Features Are The Silent Coil, A Switch Position Indication and The Integrated Possibility For Rail or Wa

  • MFR Part #: B7-40-00-80
  • Available from manufacturer.
  • Manufacturer: Abb
  • Find: Similar Items
  • Pkg Sizes: 1 ($156.85) ·
B7C4P2 - Industrial Connections &

Total Availability: Available from manufacturer.

B4B - Buchanan

Buchanan, Wire Connector, B-Cap, Conductor Range: 14 - 6 Awg, 2/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Blue/Gray, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: B4

  • MFR Part #: B4-B
  • Total Availability: 750
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 250 ($142.60) ·
B4B - Ideal

Total Availability: In Stock

B4R - ELG

Non-Ic Remodel Housing, Non-Insulated Ceilings Application, B4 Base Type, Fluorescent Bulb Type, 140 MM;5-1/2 In Height, 110 MM;4-3/8 In Length, Made In Usa, 1 CT;6 PK Package Quantity, 5-1/2" Height Allows Use In 2" X 6" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, Ul Listed, >50 W (R/PAR20/A19) Wattage

  • MFR Part #: B4R
  • Available from manufacturer.
B4R - Elite Lighting

Total Availability: Available from manufacturer.

B4AT - ELG

Non-Ic Housing, Accent and Task Lighting Application, B4 Base Type, Fluorescent Bulb Type, 140 MM;5-1/2 In Height, 110 MM;4-3/8 In Length, Made In Usa, Thermally Protected Non-Ic Remodel Housing;Unit Slips Through 4-1/4" Ceiling Opening Special Features, C-Ul Listed;Ul Listed, >50 W (R/PAR20/A19) Wattage

  • MFR Part #: B4AT
  • Available from manufacturer.
B4AT - Elite Lighting

Total Availability: Available from manufacturer.

BX4H7 - Eaton

Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.04LBS, Conduit Size: MC, Ac, or FMC, Conduit/Cable Supports

  • MFR Part #: BX4H7
  • Total Availability: 45
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 100 ($268.73) ·
BX4H7 - Cooper B-Line/Cable Tray

Total Availability: In Stock

BH4H7 - Eaton

Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.062LBS, Angle Bracket Fasteners, 0.25"-20 Rod Size, 160 LBS Load Capacity

  • MFR Part #: BH4H7
  • Total Availability: 3,515
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 100 ($182.68) ·
BH4H7 - Cooper B-Line/Cable Tray

Total Availability: In Stock

BMP71 - Brady®

BMP71 Label Printer, 13" H X 9.5" W X 4.6" D

  • MFR Part #: BMP71
  • Total Availability: 9
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,027.43) ·
BMP71 - Brady Worldwide, Inc.

Total Availability: In Stock

B4ICATW - ELG

Ic Housing, Accent and Task Lighting Application, B4 Base Type, Fluorescent Bulb Type, Baffle White Finish, 140 MM;5-1/2 In Height, 110 MM;4-3/8 In Length, Made In Usa, 5-1/2" Height Allows Use In 2" X 6" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, Ul Listed, >50 W (R/PAR20/A19) Wattage

  • MFR Part #: B4ICATW
  • Total Availability: 6
B4ICATW - Elite Lighting

Total Availability: In Stock

B172ZN - Eaton

Four Hole Splice Clevis, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 7-1/4 In Length, 1/4 In Thickness, 4 Holes, 266 LB

  • MFR Part #: B172 ZN
  • Total Availability: 748
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($151.69) ·
B172ZN - Cooper B-Line/Cable Tray

Total Availability: In Stock

D7PA4 - Eaton

Eaton General-Purpose Relay, D7 Series Socket, Four-Pole

  • MFR Part #: D7PA4
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($261.70) ·
D7PA4 - Eaton Corp

Total Availability: Available from manufacturer.

BH7 - Eaton

Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.032LBS, Components, 160 LBS Load Capacity, Angle Bracket With .281" Holes

  • MFR Part #: BH7
  • Total Availability: 4,070
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 100 ($92.77) ·
BH7 - Cooper B-Line/Cable Tray

Total Availability: In Stock

B230SS4 - Eaton

Eaton B-Line Series Corner Angle, 2.06" H X 1.87" L X 1.62" W, Steel, Stainless Steel Type 304

  • MFR Part #: B230SS4
  • Total Availability: 24
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 25 ($1,176.42) ·
B230SS4 - Cooper B-Line/Cable Tray

Total Availability: In Stock

B104SS4 - Eaton

Eaton B-Line Series Corner Angle, 4.12" H X 4.12" L X 1.62" W, Stainless Steel Type 304, Four Hole Corner Angle, 90 Deg, Pre-Assembled

  • MFR Part #: B104 SS4
  • Total Availability: 141
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($89.94) ·
B104SS4 - Cooper B-Line/Cable Tray

Total Availability: In Stock

B133SS4 - Eaton

Eaton B-Line Series Tee and Cross Flat Fitting, 5.37" H X 3.5" L X 1.62" W, Steel, Stainless Steel Type 304, 1/4" Gauge

  • MFR Part #: B133SS4
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($88.62) ·
B133SS4 - Cooper B-Line/Cable Tray

Total Availability: Available from manufacturer.

BX4 - Eaton

Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.017LBS, Flexible Conduit/Cable Fasteners, 1 Max Runs

  • MFR Part #: BX4
  • Total Availability: 257
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 100 ($95.40) ·
BX4 - Cooper B-Line/Cable Tray

Total Availability: In Stock

B200SS4 - Eaton

Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Stainless Steel Type 304, 5/16" Bolt Size, Square Washer

  • MFR Part #: B200SS4
  • Total Availability: 289
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($4.98) ·
B200SS4 - Cooper B-Line/Cable Tray

Total Availability: In Stock

BH6H7 - Eaton

Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.062LBS, Angle Bracket Fasteners, 0.38"-16 Rod Size, 160 LBS Load Capacity

  • MFR Part #: BH6-H7
  • Total Availability: 48
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 100 ($271.00) ·
BH6H7 - Cooper B-Line/Cable Tray

Total Availability: In Stock

B2707 - Burndy

Mold, Horizontal to Horizontal Cable Cross, 4/0 Awg (Run & Tap), 250 Weld Metal.

  • MFR Part #: B2707
  • Manufacturer: Burndy
  • Find: Similar Items
  • Pkg Sizes: 1 ($611.55) ·
B2707 - Burndy LLC

Total Availability:

B167ZN - Eaton

Eaton B-Line Series Clevis Fitting, 0.81" H X 7.24" L X 2.12" W, Steel, Electro-Plated, 7/32" Gauge, Fits Channel Type B52

  • MFR Part #: B167ZN
  • Total Availability: 1
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($45.76) ·
B167ZN - Cooper B-Line/Cable Tray

Total Availability: In Stock

B7400080 - Abb

The B7-40-00 Mini Contactor Is A Compact 4 Pole Contactor With Screw Terminals. They Are Ideally Suited For Applications Where Reliability Is A Must and Space Is At A Premium. Mini Contactors Are Used In Residential Buldings, Commercial Buildings and Industrial Applications For The Control Of Single or Three-Phase Loads Up to 5.5 KW (Ac-3) and 20 A / 690 V (Ac-1) or Switching Of Control Signals. Further Features Are The Silent Coil, A Switch Position Indication and The Integrated Possibility For Rail or Wa

MFR Part #:
B7-40-00-80
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($156.85)
B7C4P2 - Abb

The B7-40-00 Mini Contactor Is A Compact 4 Pole Contactor With Screw Terminals. They Are Ideally Suited For Applications Where Reliability Is A Must and Space Is At A Premium. Mini Contactors Are Used In Residential Buldings, Commercial Buildings and Industrial Applications For The Control Of Single or Three-Phase Loads Up to 5.5 KW (Ac-3) and 20 A / 690 V (Ac-1) or Switching Of Control Signals. Further Features Are The Silent Coil, A Switch Position Indication and The Integrated Possibility For Rail or Wa

MFR Part #:
B7-40-00-80
Manufacturer:
Abb
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($156.85)
B4B - Buchanan

Buchanan, Wire Connector, B-Cap, Conductor Range: 14 - 6 Awg, 2/12 Awg Min, 2/6 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Blue/Gray, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: B4

MFR Part #:
B4-B
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
750 Each
Pkg Sizes:
250 Each ($142.60)
B4R - SPC

Non-Ic Remodel Housing, Non-Insulated Ceilings Application, B4 Base Type, Fluorescent Bulb Type, 140 MM;5-1/2 In Height, 110 MM;4-3/8 In Length, Made In Usa, 1 CT;6 PK Package Quantity, 5-1/2" Height Allows Use In 2" X 6" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, Ul Listed, >50 W (R/PAR20/A19) Wattage

MFR Part #:
B4R
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
6 Each ($99.18)
B4AT - SPC

Non-Ic Housing, Accent and Task Lighting Application, B4 Base Type, Fluorescent Bulb Type, 140 MM;5-1/2 In Height, 110 MM;4-3/8 In Length, Made In Usa, Thermally Protected Non-Ic Remodel Housing;Unit Slips Through 4-1/4" Ceiling Opening Special Features, C-Ul Listed;Ul Listed, >50 W (R/PAR20/A19) Wattage

MFR Part #:
B4AT
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($15.85)
BX4H7 - Eaton

Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.04LBS, Conduit Size: MC, Ac, or FMC, Conduit/Cable Supports

MFR Part #:
BX4H7
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
45 Each
Pkg Sizes:
100 Each ($268.73)
BH4H7 - Eaton

Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.062LBS, Angle Bracket Fasteners, 0.25"-20 Rod Size, 160 LBS Load Capacity

MFR Part #:
BH4H7
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3,515 Each
Pkg Sizes:
100 Each ($182.68)
BMP71 - Brady®

BMP71 Label Printer, 13" H X 9.5" W X 4.6" D

MFR Part #:
BMP71
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($1,027.43)
B4ICATW - SPC

Ic Housing, Accent and Task Lighting Application, B4 Base Type, Fluorescent Bulb Type, Baffle White Finish, 140 MM;5-1/2 In Height, 110 MM;4-3/8 In Length, Made In Usa, 5-1/2" Height Allows Use In 2" X 6" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, Ul Listed, >50 W (R/PAR20/A19) Wattage

MFR Part #:
B4ICATW
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($30.38)
B172ZN - Eaton

Four Hole Splice Clevis, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 7-1/4 In Length, 1/4 In Thickness, 4 Holes, 266 LB

MFR Part #:
B172 ZN
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
748 Each
Pkg Sizes:
5 Each ($151.69)
D7PA4 - Eaton

Eaton General-Purpose Relay, D7 Series Socket, Four-Pole

MFR Part #:
D7PA4
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
10 Each ($261.70)
BH7 - Eaton

Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.032LBS, Components, 160 LBS Load Capacity, Angle Bracket With .281" Holes

MFR Part #:
BH7
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4,070 Each
Pkg Sizes:
100 Each ($92.77)
B230SS4 - Eaton

Eaton B-Line Series Corner Angle, 2.06" H X 1.87" L X 1.62" W, Steel, Stainless Steel Type 304

MFR Part #:
B230SS4
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
24 Each
Pkg Sizes:
25 Each ($1,176.42)
B104SS4 - Eaton

Eaton B-Line Series Corner Angle, 4.12" H X 4.12" L X 1.62" W, Stainless Steel Type 304, Four Hole Corner Angle, 90 Deg, Pre-Assembled

MFR Part #:
B104 SS4
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
141 Each
Pkg Sizes:
1 Each ($89.94)
B133SS4 - Eaton

Eaton B-Line Series Tee and Cross Flat Fitting, 5.37" H X 3.5" L X 1.62" W, Steel, Stainless Steel Type 304, 1/4" Gauge

MFR Part #:
B133SS4
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($88.62)
BX4 - Eaton

Eaton B-Line Series Cable Support Fasteners, Wall Studs, 1" Height, 1" Length, 1" Width, 0.017LBS, Flexible Conduit/Cable Fasteners, 1 Max Runs

MFR Part #:
BX4
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
257 Each
Pkg Sizes:
100 Each ($95.40)
B200SS4 - Eaton

Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Stainless Steel Type 304, 5/16" Bolt Size, Square Washer

MFR Part #:
B200SS4
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
289 Each
Pkg Sizes:
1 Each ($4.98)
BH6H7 - Eaton

Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.062LBS, Angle Bracket Fasteners, 0.38"-16 Rod Size, 160 LBS Load Capacity

MFR Part #:
BH6-H7
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
48 Each
Pkg Sizes:
100 Each ($271.00)
B2707 - Burndy

Mold, Horizontal to Horizontal Cable Cross, 4/0 Awg (Run & Tap), 250 Weld Metal.

MFR Part #:
B2707
Manufacturer:
Burndy
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($611.55)
B167ZN - Eaton

Eaton B-Line Series Clevis Fitting, 0.81" H X 7.24" L X 2.12" W, Steel, Electro-Plated, 7/32" Gauge, Fits Channel Type B52

MFR Part #:
B167ZN
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($45.76)

Begin Live Chat