Add More Items
View All Quick Selects
Below you can add an image for 'BAT20CD' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Mechanical Grounding Connector, 2 Cables to Flat, 10 - 5 Awg (STR) / 10 - 4 Awg (Sol), 5/16" Stud.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$64.67
Each
Bat Handle, 1 Pole, Spade Terminal, 20 A, 125/250 V Ac, SPST Contact Configuration, Bat Actuator, 0.634 X 1.107 X 1.134 In Size, Brass/Nickel (Toggle) Material
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$16.31
Two-Hole, Long Barrel Lug With Window, 2/0 Awg Wire, 3/8 Stud Hole, 1 Hole Spacing.
$783.41
Per 100
Bat Handle, 1 Pole, Screw Terminal, 15 A, 125/250 V Ac, SPST Contact Configuration, 0.75 X 1.063 X 1.31 In Size, Steel
$30.26
Disc Sub Wiuced20cl
$1,950.00
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V Ac, SPST Contact Configuration, Bat Actuator, 0.634 X 1.107 X 1.134 In Size, Plastic (Body);Nickel Plated Brass (Toggle) Material
$14.39
Bat Handle, 2 Poles, 20 A, 125/250 V Ac, DPST Contact Configuration, 0.75 X 1.2 X 1.312 In Size, Brass/Nickel (Toggle) Material
$21.34
Bat Handle, 1 Pole, Screw Terminal, 20 A, 125/250 V Ac, SPDT Contact Configuration, 1.003 X 1.315 In Size, Brass/Nickel (Toggle) Material
$18.70
The 7-Piece Flip Impact Socket Set Includes Ten Sizes Combined Into Five Sockets and Two Nested Adapters. The Two Nested Adapters Allow For Dual Drive (1/4-Inch, 1/2-Inch) Capability. The Sockets Are Designed For Use With An Impact Driver Including Klein'S Impact Wrench (Cat. Nos. BAT20CW, BAT20CW1) and Impact Driver (Cat. Nos. BAT20CD, BAT20CD1). Easy-to-Use Flip Feature Allows For Quick Changes Between Sizes and Reduces The Number Of Tools In The Tool Bag. All Sockets and Adapters Store In A Convenient C
$59.98
Eaton Nema Non-Reversing Vacuum Contactor, 270A, 110-120V Coil, Removable Line and Load Lugs
$18,549.64
Cantex EZ20CN Ez Box Is A 20 Cu. In. New Work (New Construction) Residential Ceiling Box For Residential and Light Commercial Ceiling Applications. It Features Six Wire Clamps and Enhanced Angled Nails For Easy Installation.
$280.99
HU20 Power Supply
Total Availability:
$62.40
This item is no longer available. Click to view alternate items.
On Off - SPST - Nickel .250 Quikconnect Battoggle Switch
$13.50
Cantex EZ20CNG Ez Box Is A 20 Cu. In. New Work (New Construction) Residential Ceiling Box For Residential and Light Commercial Ceiling Applications. It Features Six Wire Clamps and Enhanced Angled Nails For Easy Installation and A Ground Lug For Grounding
$520.78
Eaton B-Line Series Dura-Blok Support Base With Channel, 5" H X 6" L X 20.2" W, Cast Iron, 1000 LBS Load Cap, Electro-Plated
$93.43
Lith WFEXC20 U 20FT Extension Cord,
$67.50
IC20 Energy-Efficient Housing Is Air-Loc Sealed to Stop Infiltration and Exfiltration Of Air, Reducing Heating and Cooling Costs.
$44.25
Cantex EZ20CNA Ez Box Is An 20 Cu. In. New Work PVC Ceiling Box For Residential and Light Commercial New Construction (New Work) Applications For Alarms and Smoke Detectors. This Red Alarm Designated Ceiling Box Features The Same Enhanced Installation Features As Our Other Ceiling Boxes, But The Bright Red Color Makes It Easily Identifiable.
$281.68
Turnlok Registered Connector IP20 Suitability, 20A 480V, L8-20R
$3,133.22
Batt
$3.50
20
Popularity
Default