Search Results for "BCK-R4 RAB ELECTRIC MFG CO"

1-20 of 2000
10864XSQT - Eaton

Eaton B-Line Series Jic Panel Enclosure, 10" Height, 6" Length, 8" Width, Nema 4X, Hinged Cover, 4XSQT Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket

  • MFR Part #: 1086-4XSQT
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($901.29) ·
10864XSQT - Cooper B-Line/Cable Tray

Total Availability: Available from manufacturer.

ABK407BCS4 - Rab Lighting

P 4" SQ Anchor Bolt Kit W/ 73660-Rab Bolt 4/7 BC4

  • MFR Part #: ABK4-07-BC-S4
  • Total Availability: 2
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($230.00) ·
ABK407BCS4 - Rab Lighting

Total Availability: In Stock

RAB4C - Abb Installation Products, Inc

Aluminum Multi-Port Connectors - Rab 350 Series, Conductor Range #12 Solid - 350 Kcmil, Length 4-13/16 Inch, Oxide Inhibitor. 4 Outlets, Cap Is Attached By Strap.

  • MFR Part #: RAB 4 C
  • Total Availability: 20
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($638.70) ·
RAB4C - Abb Installation Products, Inc

Total Availability: In Stock

BCKS4 - Rab Lighting

4IN Square 7 & 11 Guage Pole Base Cover & Cap Kit

  • MFR Part #:
  • Total Availability: 9
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 ($110.00) ·
BCKS4 - Rab Lighting

Total Availability: In Stock

BC812M - Nvent Caddy

BC-M Conduit to Beam Clamp, 1/2", 3/4" Emt, 1/2", 3/4" Rigid/Pipe, 0.709"1.181" Od, 0.5" Max Flange

  • MFR Part #: BC812M
  • Total Availability: 580
  • Manufacturer: Nvent Caddy
  • Find: Similar Items
  • Pkg Sizes: 100 ($559.84) ·
BC812M - Erico, Inc. Eritec-Caddy

Total Availability: In Stock

RA4 - Ecn-Korns

Conduit Support, Right Angle Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 4 Inch Trade Size; Applicable Standard Ansi C80.1

  • MFR Part #: KNRA-4
  • Total Availability: 76
  • Manufacturer: Ecn-Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($584.57) ·
RA4 - Robroy/Ecn Korns

Total Availability: In Stock

BC5 - Eaton

Eaton Crouse-Hinds Series Condulet B Mogul Conduit Body, Feraloy Iron Alloy, C Shape, 1-1/2"

  • MFR Part #: BC5
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($395.60) ·
BC5 - Crouse-Hinds

Total Availability: Available from manufacturer.

BC2SS10C - Panduit®

The BC2S-S10-C Dome-Top® Barb Ty Clamp Tie, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 8.5” (261MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.

  • MFR Part #: BC2S-S10-C
  • Total Availability: 2,700
  • Manufacturer: Panduit®
  • Find: Similar Items
  • Pkg Sizes: 100 ($50.71) · 1,000 ($507.10) ·
BC2SS10C - Panduit Corporation

Total Availability: In Stock

3CB0K4 - 3M

3M™ 3C Bok Cold Shrink 3 Conductor Breakout Kit Allows You to Use 1 (Single) Conductor Accessories On 3 (Three) Conductor Cables. This Kit Offers Greater Flexibility For Medium Voltage Applications, Especially In Tight Spaces. It Facilitates Quick and Easy Installation Even In Confined Spaces Without The Use Of Special Tools.

  • MFR Part #: 3CB0K4
  • Available from manufacturer.
3CB0K4 - Minnesota Mining (3M)

Total Availability: Available from manufacturer.

BKHKP - Eaton

30AMP 250V Standard Fuse HLDR

  • MFR Part #: BK/HKP
  • Total Availability: 68
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 100 ($604.98) ·
BKHKP - Bussmann Fuses

Total Availability: In Stock

BC10CG - Eaton

Eaton Crouse-Hinds Series Condulet B Mogul Conduit Body, Feraloy Iron Alloy, C Shape, Snappack Gasket and Cover, 4"

  • MFR Part #: BC10 CG
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($2,697.69) ·
BC10CG - Crouse-Hinds

Total Availability: Available from manufacturer.

CT4BK18C - 3M

Cable Tie, 0.75 In;19.1 MM Bundle Diameter, Black, 104 MM;4.1 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 18 LB;8.165 KG;80 NM Tensile Strength, 0.04 In;1 MM Thickness, 0.10 In;3.0 MM Width

  • MFR Part #: CT4BK18C
  • Total Availability: 10,200
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($5.40) · 1,000 ($54.00) ·
CT4BK18C - Minnesota Mining (3M)

Total Availability: In Stock

ZB124 - Nsi

The Tork ZB124 Button-Style Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Casing, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Signage.

  • MFR Part #: ZB124
  • Total Availability: 7
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 6 ($193.62) ·
ZB124 - Nsi Industries

Total Availability: In Stock

10864XSQT - Eaton

Eaton B-Line Series Jic Panel Enclosure, 10" Height, 6" Length, 8" Width, Nema 4X, Hinged Cover, 4XSQT Enclosure, Wall Mount, Small Single Door, External Mounting Feet, 304 Stainless Steel, Seamless Poured In-Place Gasket

MFR Part #:
1086-4XSQT
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($901.29)

MFR Part #:
ABK4-07-BC-S4
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($230.00)
RAB4C - Abb Installation Products, Inc

Aluminum Multi-Port Connectors - Rab 350 Series, Conductor Range #12 Solid - 350 Kcmil, Length 4-13/16 Inch, Oxide Inhibitor. 4 Outlets, Cap Is Attached By Strap.

MFR Part #:
RAB 4 C
Manufacturer:
Abb Installation Products, Inc
Local Availability:
Out Of Stock
Total Availability:
20 Each
Pkg Sizes:
10 Each ($638.70)

MFR Part #:
Manufacturer:
Rab Lighting
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($110.00)
BC812M - Nvent Caddy

BC-M Conduit to Beam Clamp, 1/2", 3/4" Emt, 1/2", 3/4" Rigid/Pipe, 0.709"1.181" Od, 0.5" Max Flange

MFR Part #:
BC812M
Manufacturer:
Nvent Caddy
Local Availability:
Out Of Stock
Total Availability:
580 Each
Pkg Sizes:
100 Each ($559.84)
RA4 - Ecn-Korns

Conduit Support, Right Angle Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 10 Per Carton Standard Package; 4 Inch Trade Size; Applicable Standard Ansi C80.1

MFR Part #:
KNRA-4
Manufacturer:
Ecn-Korns
Local Availability:
Out Of Stock
Total Availability:
76 Each
Pkg Sizes:
25 Each ($584.57)
BC5 - Eaton

Eaton Crouse-Hinds Series Condulet B Mogul Conduit Body, Feraloy Iron Alloy, C Shape, 1-1/2"

MFR Part #:
BC5
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($395.60)
BC2SS10C - Panduit®

The BC2S-S10-C Dome-Top® Barb Ty Clamp Tie, Features A Unique Patented Design With Its Round Smooth Edges. Paired With The Stainless-Steel Locking Barb, These Cable Ties Provide Consistent Performance, Reliability and Infinite Adjustability Through The Entire Bundle Range. Standard Cross Section, 8.5” (261MM) Length. Appropriate For Indoor Use, Made Of Nylon 6.6, Are Natural In Color and Come In Packages Of 100.

MFR Part #:
BC2S-S10-C
Manufacturer:
Panduit®
Local Availability:
Out Of Stock
Total Availability:
2,700 Each
Pkg Sizes:
100 Each ($50.71)
1,000 Each ($507.10)
3CB0K4 - 3M

3M™ 3C Bok Cold Shrink 3 Conductor Breakout Kit Allows You to Use 1 (Single) Conductor Accessories On 3 (Three) Conductor Cables. This Kit Offers Greater Flexibility For Medium Voltage Applications, Especially In Tight Spaces. It Facilitates Quick and Easy Installation Even In Confined Spaces Without The Use Of Special Tools.

MFR Part #:
3CB0K4
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($671.48)
BKHKP - Eaton

30AMP 250V Standard Fuse HLDR

MFR Part #:
BK/HKP
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
68 Each
Pkg Sizes:
100 Each ($604.98)
BC10CG - Eaton

Eaton Crouse-Hinds Series Condulet B Mogul Conduit Body, Feraloy Iron Alloy, C Shape, Snappack Gasket and Cover, 4"

MFR Part #:
BC10 CG
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($2,697.69)
CT4BK18C - 3M

Cable Tie, 0.75 In;19.1 MM Bundle Diameter, Black, 104 MM;4.1 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 18 LB;8.165 KG;80 NM Tensile Strength, 0.04 In;1 MM Thickness, 0.10 In;3.0 MM Width

MFR Part #:
CT4BK18C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
10,200 Each
Pkg Sizes:
100 Each ($5.40)
1,000 Each ($54.00)
ZB124 - Nsi

The Tork ZB124 Button-Style Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Casing, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Signage.

MFR Part #:
ZB124
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
6 Each ($193.62)

Begin Live Chat