Add More Items
View All Quick Selects
Below you can add an image for 'BR245 EATON CORPORATION' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Includes BREQS125 Hold-Down Screw, 125 A, C2, Aluminum, Nema 1, Metallic, 10 Kaic, Combination, Nema 1, 24 Circuits, Twenty-Four Pole, 24 Spaces, Three-Wire, Single-Phase, 120/240V, #6-2/0 Awg Cu/Al
Total Availability: In Stock
Check local availability
Book Price
$122.16
Each
Eaton Eaton BR Main Lug Loadcenter, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, 125 A, B2R, Al, Nema 3R, Metallic, 10 Kaic, 24 Circuits, Twenty-Four Pole, 16 Spaces, Three-Wire, 1PH, Type BR 1-Inch Breakers, 120/240V, #6-2/0 Awg Cu/Al
Total Availability:
Total Availability: Out of Stock
$256.81
This item is no longer available. Click to view alternate items.
Eaton BR Convertible Loadcenter, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, Convertible Main, 200 A, C3R, Aluminum, Cover Included, Nema 3R, Metallic, 25 Kaic, 24 Circuits, 12 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
Total Availability: Available from manufacturer.
$206.81
Eaton BR Convertible Loadcenter, No Feed-Thru Lugs, Includes BREQS125 Hold-Down Screw, Convertible Main, 125 A, C1, Aluminum, Cover Included, NEMA1, Metallic, 10 Kaic, BR, Combination, 24 Circuits, 12 Spaces, Four-Wire, Three-Phase, 208 Y/120, 240 V
$307.76
Eaton Eaton BR Main Lug Loadcenter , Ground Bar, Main Lug Only, 125 A, X0, Aluminum, Cover Included, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, Nema 1, 24 Circuits, Twenty-Four Pole, 12 Spaces, Two Hots, A Neutral
$168.07
Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X3, Aluminum, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, 48 Circuits, Twenty-Four Pole, 24 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V
Available now at Bartlesville: In Stock
Bartlesville Availability: In Stock
$252.80
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, Tapped Molded Opening, Special Application, 40 A, 10 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$32.19
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Shunt Trip Circuit Breaker, 40 A, 10 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters, Shunt Trip Included
$92.24
Eaton Eaton BR Main Lug Loadcenter, Value Pack, 125 A, B1, Aluminum, Nema 1, Metallic, 10 Kaic, BR, Combination, Nema 1, 24 Circuits, Twenty-Four Pole, 12 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6-2/0 Awg Cu/Al
$149.36
Eaton BR Gfci Circuit Breaker, Ground Fault Personnel Protection Circuit Breakers, Pigtail Neutral, 45 A, 10 Kaic, Two-Pole, 120/240 V, GFTCB, Common, #14-4 Awg, Ground Fault Circuit Interrupter, GFI
$374.11
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 40 A, 10 Kaic, Two-Pole, 240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$42.19
Eaton BR Main Lug Loadcenter, Current Design, Rainproof Panels Are Furnished With Hub Closure Plates, Main Lug, 125 A, 6R, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, 4 Circuits, 2 Spaces, Three-Wire, Single-Phase
$108.86
Eaton BR Main Lug Loadcenter, Current Design, Main Lug, 70 A, 5, Aluminum, Cover Not Included, Nema 1, Metallic, 10 Kaic, BR, Surface, 4 Circuits, 2 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V, #8-2 Awg Cu/Al
$44.22
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 40 A, 22 Kaic, Two-Pole, 120/240V, BRH, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BRH, Type BR Loadcenters
$236.42
Eaton Eaton BR Main Lug Loadcenter, Indoor, Main Lug Only, 125 A, X5, Aluminum, Gray, Nema 1, Metallic, 10KAIC, BR2125, Surface, Flush, 60 Circuits, 30 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #6–2/0
$335.70
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 15 A, 10 Kaic, Three-Pole, 240V, BR, Common Breaker Trip, #14-4 Awg Cu/Al, Q28, BR, Type BR Loadcenters
$293.64
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 30 A, (2) 40 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Ready to ship from Tulsa: In Stock
Tulsa Availability: Out Of Stock
$108.40
Eaton BR Main Lug Loadcenter, 400 A, 42, Aluminum, Nema 3R, Surface, Nema 3R, 42 Circuits, 24-Pole, 12 Spaces, 3-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, (2) #3/0–400 Kcmil
$1,576.83
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 25 A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, BR, Type BR Loadcenters
$9.40
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 20 A, (2) 40 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
$132.09
20
Popularity
Default