Add More Items
View All Quick Selects
Below you can add an image for 'BWH2175 EATON CORPORATION' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
Total Availability: In Stock
Check local availability
Book Price
$271.27
Each
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 125 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MBT48B125BTS,
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 150 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM150P, MHM150B, MHR150P, MHR150B
$406.63
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Cable to Wire and Rod Fastener, Cable Mount, 1-5/16" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity Of 25 LBS, Steel
$827.32
Per 100
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Cable Hook, Wall Mount, 1-5/16" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity Of 30 LBS, Steel
$520.02
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 200 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM200P, MHM200B, MHR200P, MHR200B, MHM200P1N4N4N
$511.12
Eaton Type BW Circuit Breaker, Plug-On Circuit Breaker, 225 A, 10 Kaic, Two-Pole, 120/240 V, BR, Plug-On, #2 Awg-300 Kcmil Cu/Al, BW, Type Ecb Unit Enclosures
Ready to ship from Texarkana: In Stock
Texarkana Availability: Out Of Stock
$173.80
Eatonwd 52217W|Eatonwd 5221-7W|Leviton 26512W|Leviton 2651-2W|Passseymor 660wgcacc20
$7.79
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.04LBS, Rid and Wire Fasteners
$154.76
Type BW Circuit Breaker, 100A, Two-Pole, 120/240V, 10 Kaic, Plug-On, #2-300 Kcmil, Used With: Type Ecb Unit Enclosures
$166.98
Eaton B-Line Series Square Washer, 1.62" H X 1.62" L X 1.62" W, Steel, Hot-Dipped Galvanized, 1/2" Bolt Size, Square Washer
$255.68
Eaton B-Line Series End Cap, 0.81" H X 1.25" L X 1.62" W, Steel, White
$519.59
Eaton B-Line Series Right Angle Clamp, 3" H X 1" L X 2.8750" W, 400 LBS Load Cap
$1,925.72
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Hangers, 1" Height, 1" Length, 1" Width, 0.032LBS, Components, 160 LBS Load Capacity, Angle Bracket With .281" Holes
$103.43
Main Breaker, 100 A, 1 Phase, 2.65 LB
Eaton Type BJ 1-Inch Plug-On Main Breakers, 1-Inch Plug-On Main Breaker, 100 A, 10 Kaic, Two-Pole, 120/240 V, BJ, Common, Plug-On, #2 Awg-300 Kcmil Cu/Al, BJ
$294.02
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.05LBS, Rid and Wire Fasteners
$251.79
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, W2 Series Attaches to #12 Wire Thru 14" Plain or Threaded Rod., Cable to Wire and Rod Fastener, Cable Mount, 2" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity 25 LBS, Steel
$960.51
Eaton B-Line Series All Threaded Rod and Drop Wire Supports, Accessories, Side Mount, 1" Height, 1" Length, 1" Width, 0.045LBS, Light Fixture Hangers, 29 LBS Load Capacity, Zinc Plated
$202.25
Eaton B-Line Series Right Angle Clamp, 3" H X 11" L X 2.8750" W, 400 LBS Load Cap
$5,569.66
20
Popularity
Default