Add More Items
View All Quick Selects
Below you can add an image for 'BWHS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Sheet Metal Screw, Steel, Black Oxide, #8 Awg Diameter, Phillips Drive
Total Availability: In Stock
Check local availability
Book Price
$13.17
Per 100
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
$271.27
Each
6" Eyeball Trim - White
$8.31
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 125 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MBT48B125BTS,
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 150 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM150P, MHM150B, MHR150P, MHR150B
$406.63
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 200 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM200P, MHM200B, MHR200P, MHR200B, MHM200P1N4N4N
$511.12
Eaton Type BW Circuit Breaker, Plug-On Circuit Breaker, 225 A, 10 Kaic, Two-Pole, 120/240 V, BR, Plug-On, #2 Awg-300 Kcmil Cu/Al, BW, Type Ecb Unit Enclosures
Ready to ship from Houston RDC: In Stock
Houston RDC Availability: Out Of Stock
$173.80
Type BW Circuit Breaker, 100A, Two-Pole, 120/240V, 10 Kaic, Plug-On, #2-300 Kcmil, Used With: Type Ecb Unit Enclosures
Available now at Spring: In Stock
Spring Availability: In Stock
$166.98
Main Breaker, 100 A, 1 Phase, 2.65 LB
1-5.2W BZ Led 9" Task Bar
$75.89
Circuit Breaker, 200 A, 2 Poles, Plug-On Terminal, 120/240 V Ac;208Y/120 V Ac;240 V Ac, #2 Awg to 300 Kcmil Wire Size
$165.72
Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-Pole, 50A, 22 Kaic, 120/240V , Bolt-On
$202.71
Bellows Ii & BW250 Replacement Module
$136.24
12V 9.0 Ah Battery
$29.54
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, W2 Series Attaches to #12 Wire Thru 14" Plain or Threaded Rod., Cable to Wire and Rod Fastener, Cable Mount, 2" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity 25 LBS, Steel
$960.51
BW BCC1 Splice 4/0 Awg
Total Availability:
$265.38
This item is no longer available. Click to view alternate items.
Eaton B-Line Series Datacomm and Low Voltage Support Fasteners, Cable to Wire and Rod Fastener, Cable Mount, 1-5/16" Hook, 1 J-Hook, Pre-Galvanized, Load Capacity Of 25 LBS, Steel
$827.32
4" Led Trim, Solite(R) Glass Lens, Matte White Reflector, Matte White Ring, Shower Rated
$45.42
Stepped Baffle Trim, B6 Base Type, Fluorescent Bulb Type, Baffle White Finish, 191 MM;7-1/2 In Height, Aluminum Housing Material, 165 MM;6-1/2 In Length, Made In Usa, 1 CT;48 PK Package Quantity, 7-1/2" Height Allows Use In 2" X 8" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, >75 W (R/PAR40/PAR38);60 W (A19);65 W (BR30);75 W (R/PAR30) Wattage
$5.69
Circuit Breaker, 150 A, 2 Poles, Plug-On Terminal, 120/240 V Ac;208Y/120 V Ac;240 V Ac, #2 Awg to 300 Kcmil Wire Size
$107.85
20
Popularity
Default