Add More Items
View All Quick Selects
Below you can add an image for 'C' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Rigid and Imc Conduit Body, Type C, Aluminum, Cover and Gasket, Size 3/4 Inch
Total Availability: In Stock
Check local availability
Book Price
$2,383.99
Per 100
42" Galv Anchor Bolts
$370.00
Each
The B42 Is A 3 Mil, 42 Gallon Contractor Grade Clean-Up Bag Used For Disposing Of Construction and Project Debris. The Self-Dispensing Roll Ensures Quick Release Of Individual Bags and The Easy Tie Keeps Debris Contained.
$47.88
Dulux 42W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, Integral Eol, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
$8.05
42 In Belt Drive Portable Blower, 120 V, 1 PH, 6.5 Amp, Wheel Diameter- 5 In, Ac Motor, Odp Motor Enclosure, Floor Mounting, Steel Housing Material, Powder Coated Finish
$904.48
Dulux 42W Triple Compact Fluorescent Amalgam Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
Rigid and Imc Conduit Body, Type C, Aluminum, Cover and Gasket, Size 1 Inch
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$3,461.99
Perfect For Larger Installations, This 42-Inch Enclosure Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Hinged Cover.
$315.45
Perfect For Larger Installations, This 42-Inch Enclosure Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules. It Also Includes Larger Top Openings That Make Pulling Wire Easier As Well As Additional Knockouts, More Side Lances, and Side Tabs For More Flexible Mounting. It Includes A Screw-On Cover.
$232.19
Receptacle Box, Gangable, Wall, New Work Type; Beige/Tan Fiberglass Reinforced Polyester BMC Material; 4 Inch; 3-3/4 Inch; 3-13/16 Inch; 2 Gang(S); Ul, Ansi/Ul 514C Approval; Angled Mid Nail, Fetter Ring Nail Mounting; 24 Per Carton Standard Package
$762.00
Compact Fluorescent Lamp, GX24Q-4 4-Pin Base, T4 Bulb Shape, 82, 17000 H Average Life, 4100 K, 42 W, 3200 LM Brightness (Lumens), Dimmable, 6.4 In Length, Rapid, 0.30 LB/Ea
$15.69
CH Style Load Center, 42 Spaces, 42 Circuits, 200 A, 27.5 LB
$876.66
CH Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 37 In Overall Height, 26.3 LB
$640.32
This item is no longer available. Click to view alternate items.
42U Smartrackstandard-Depth 2 Separate Compartment
$4,080.00
Rigid and Imc Conduit Body, Type C, Aluminum, Cover and Gasket, Size 1 1/4 Inch
$5,366.00
Rigid and Imc Conduit Body, Type C, Aluminum, Cover and Gasket, Size 1 1/2 Inch
$6,590.00
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 2 No, 24 Vac, 30 A, Open, Two-Pole, Mech Held and Mag Latched, Individual PKG., C30CN Series, Non-Reversing
$1,607.41
Unity 44C Connector, Screw Cover Type, Width: 4 In, 4 In Height, Nema 1 Enclosure, Carbon Steel, Galvanized, For Lay-In Wireway
$5.77
Panel For Type 3R 4 4X 12 13 Enclosure, Fits 42X24, White, Steel
$271.24
20
Popularity
Default