Search Results for "C22-L-R-120"

1-20 of 421
C25DNY162T - Eaton

Eaton Definite Purpose Contactor, C25, Three-Pole, 40A, 50MM, 110/120 Vac, 50/60 HZ

  • MFR Part #: C25DNY162T
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($163.74) ·
C25DNY162T - Eaton Corp

Total Availability: Available from manufacturer.

C2A20X120VAC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/120VAC
  • Nacogdoches Availability: 13
  • Total Availability: 41
C2A20X120VAC - Turck Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

C25GNF390A - Eaton

Eaton Definite Purpose Contactor, C25, F1, Open, Non-Reversing, Three-Pole, Mounting Plate, 90A, Two- and Three-Pole, Box Lugs (Posidrive Setscrew), 90A, 110-120 Vac, 50/60 HZ, Quick Connect, Individual PKG

  • MFR Part #: C25GNF390A
  • Total Availability: 8
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,708.37) ·
C25GNF390A - Eaton Corp

Total Availability: In Stock

C2A20X012VDC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/012VDC
  • Nacogdoches Availability: 9
  • Total Availability: 16
C2A20X012VDC - Turck Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

LK2 - Nsi

Transformer Lug Kit Kva Size (50-75 1 °) (75-112-1/2 3 °) Transformer Lug Kit Contains Terminal Lugs That Are Dual Rated For Use With Both Copper and Aluminum Cables.

  • MFR Part #: LK-2
  • Total Availability: 9
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 1 ($136.19) ·
LK2 - Nsi Industries

Total Availability: In Stock

C2652 - Time Mark

3-Phase Monitor Relay, Air Compressors;Hvac Equipment;Protect Motors;Pumps Application, DPDT Contact Configuration, 100000 Operations At Rated Load Electrical Life, 60 HZ Frequency Rating, Made In Usa, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, Surface Mount, 3 - Phases, 3.5 In Overall Height, 4.5 In Overall Length, 4.8 In Overall Width, 2.5 W Power Rating, Csa Certified;Ru Recognized;Ul Listed, 12 Oz Weight

  • MFR Part #: C2652
  • Total Availability: 87
  • Manufacturer: Time Mark
  • Find: Similar Items
  • Pkg Sizes: 1 ($247.25) ·
C2652 - Time Mark Corporation

Total Availability: In Stock

C25DND330A - Eaton

Definite Purpose Control - Contactor, 3 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB

  • MFR Part #: C25DND330A
  • Nacogdoches Availability: 7
  • Total Availability: 1,067
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 20 ($2,197.80) ·
C25DND330A - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

C25DND240A - Eaton

Eaton Definite Purpose Contactor, Quick, 40A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 40A, Contactor, Two-Pole, 50A, Screw/Pressure Plate and Quick Connect Terminals (Side-By-Side), Non-Reversing

  • MFR Part #: C25DND240A
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($121.00) ·
C25DND240A - Eaton Corp

Total Availability: Available from manufacturer.

C12N - Nsi

The Easy-Twist C12-N 50-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 12-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

  • MFR Part #: C12-N
  • Available from manufacturer.
  • Manufacturer: Nsi
  • Find: Similar Items
  • Pkg Sizes: 50 ($33.00) ·
C12N - Nsi Industries

Total Availability: Available from manufacturer.

R2AABA - Rayovac Corporation

R2AA-Ba

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: Rayovac Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 ($7.35) ·
R2AABA - Rayovac Corporation

Total Availability: Available from manufacturer.

C25DND230A - Eaton

Definite Purpose Control - Contactor, 2 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 1 Phase, 2 HP;1.5 KW Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB

  • MFR Part #: C25DND230A
  • Nacogdoches Availability: 9
  • Total Availability: 449
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($95.24) ·
C25DND230A - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

C25FNF260A - Eaton

Eaton Definite Purpose Contactor, Quick, 60A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 60A, Contactor, Two-Pole, 75A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side)

  • MFR Part #: C25FNF260A
  • Total Availability: 46
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($228.77) ·
C25FNF260A - Eaton Corp

Total Availability: In Stock

C25DND325A - Eaton

Eaton Definite Purpose Contactor, Quick, 25A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 25A, Contactor, Three-Pole, 35A, Screw/Pressure Plate and Quick Connect Terminal (Side-By-Side), Non-Reversing

  • MFR Part #: C25DND325A
  • Total Availability: 10
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($143.33) ·
C25DND325A - Eaton Corp

Total Availability: In Stock

XLRGH(120V) - Adalet-PLM

Explosionproof Guarded Pilot Light / 8" Wire Leads / Red Lens / Incandescent Bulb / Long Barrel

  • MFR Part #: XLR-GH (120V)
  • Available from manufacturer.
  • Manufacturer: Adalet-PLM
  • Find: Similar Items
  • Pkg Sizes: 1 ($198.37) ·
XLRGH(120V) - Adalet-PLM

Total Availability: Available from manufacturer.

C25HNE3120A - Eaton

Eaton Definite Purpose Contactor, Non-Reversing Contactors and Starters (C306) , 120A, Two- and Three-Pole , Open With Metal Mounting Plate , Box Lugs (Posidrive Setscrew) , 110–120 Vac, 50/60 HZ

  • MFR Part #: C25HNE3120A
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($1,564.59) ·
C25HNE3120A - Eaton Corp

Total Availability: Available from manufacturer.

C2A20X024VAC - TUR

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 79 G Weight

  • MFR Part #: C2-A20X/024VAC
  • Nacogdoches Availability: 13
  • Total Availability: 20
C2A20X024VAC - Turck Inc.

Available now at Nacogdoches: In Stock

Total Availability: In Stock

1201V - Eaton

Eaton Construction Grade Toggle Switch, #14-10 Awg, 15A, Residential, Wall, 120/277V, Back and Side, Screw, Ivory, Single-Pole, Single-Pole, Polycarbonate

  • MFR Part #: 1201V
  • Total Availability: 3
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($78.60) ·
1201V - Eaton Wiring Devices

Total Availability: In Stock

C25DNF240A - Eaton

Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect , 110-120 Vac, 48 VDC, Open With Metal Mounting Plate, 15-50A, Two- and 3P, 40A, Contactor, Two-Pole, Global Listed, D1, Box Lugs (Posidrive Setscrew), Non-Reversing

  • MFR Part #: C25DNF240A
  • Nacogdoches Availability: 1
  • Total Availability: 34
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($138.92) ·
C25DNF240A - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

L1820R - Legrand-Pass & Seymour

Receptacle Single 4-Wire 20A 120/208VOLT Turnlok Registered

  • MFR Part #: L1820-R
  • Total Availability: 50
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 50 ($4,248.00) ·
L1820R - Pass & Seymour/Legrand

Total Availability: In Stock

C25END430A - Eaton

Definite Purpose Control - Contactor, 4 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 3 Phases, 15 HP;11 KW Motor Power, 25 to 40 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.38 In Overall Length, 2.68 In Overall Width, 2.15 LB

  • MFR Part #: C25END430A
  • Nacogdoches Availability: 2
  • Total Availability: 312
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($116.06) ·
C25END430A - Eaton Corp

Available now at Nacogdoches: In Stock

Total Availability: In Stock

C25DNY162T - Eaton

Eaton Definite Purpose Contactor, C25, Three-Pole, 40A, 50MM, 110/120 Vac, 50/60 HZ

MFR Part #:
C25DNY162T
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($163.74)
C2A20X120VAC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 120 V Ac Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/120VAC
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
41 Each
Pkg Sizes:
1 Each ($32.07)
C25GNF390A - Eaton

Eaton Definite Purpose Contactor, C25, F1, Open, Non-Reversing, Three-Pole, Mounting Plate, 90A, Two- and Three-Pole, Box Lugs (Posidrive Setscrew), 90A, 110-120 Vac, 50/60 HZ, Quick Connect, Individual PKG

MFR Part #:
C25GNF390A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($1,708.37)
C2A20X012VDC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/012VDC
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
16 Each
Pkg Sizes:
1 Each ($32.07)
LK2 - Nsi

Transformer Lug Kit Kva Size (50-75 1 °) (75-112-1/2 3 °) Transformer Lug Kit Contains Terminal Lugs That Are Dual Rated For Use With Both Copper and Aluminum Cables.

MFR Part #:
LK-2
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
9 Each
Pkg Sizes:
1 Each ($136.19)
C2652 - Time Mark

3-Phase Monitor Relay, Air Compressors;Hvac Equipment;Protect Motors;Pumps Application, DPDT Contact Configuration, 100000 Operations At Rated Load Electrical Life, 60 HZ Frequency Rating, Made In Usa, +131 °F Maximum Operating Temperature, -20 °F Minimum Operating Temperature, Surface Mount, 3 - Phases, 3.5 In Overall Height, 4.5 In Overall Length, 4.8 In Overall Width, 2.5 W Power Rating, Csa Certified;Ru Recognized;Ul Listed, 12 Oz Weight

MFR Part #:
C2652
Manufacturer:
Time Mark
Local Availability:
Out Of Stock
Total Availability:
87 Each
Pkg Sizes:
1 Each ($247.25)
C25DND330A - Eaton

Definite Purpose Control - Contactor, 3 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 1/3 Phases, 5 HP (Single Phase);10 HP (Three Phase);3.7 KW (Single Phase);7.5 KW (Three Phase) Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB

MFR Part #:
C25DND330A
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
1,067 Each
Pkg Sizes:
20 Each ($2,197.80)
C25DND240A - Eaton

Eaton Definite Purpose Contactor, Quick, 40A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 40A, Contactor, Two-Pole, 50A, Screw/Pressure Plate and Quick Connect Terminals (Side-By-Side), Non-Reversing

MFR Part #:
C25DND240A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($121.00)
C12N - Nsi

The Easy-Twist C12-N 50-Count Pack Of Nylon Closed-End Wire Connectors Are Designed For Use On Pre-Insulated Wires In The 12-10 Awg Size Range. They’Re Ul-Certified As Self-Extinguishing and Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Closed-End Nylon Connector Features An Internal Metal Crimp Sleeve That Can Be Tightened Over Twisted Pre-Insulated Wires to Form A Safe and Secure Join. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to

MFR Part #:
C12-N
Manufacturer:
Nsi
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
50 Each ($33.00)

MFR Part #:
N/A
Manufacturer:
Rayovac Corporation
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($7.35)
C25DND230A - Eaton

Definite Purpose Control - Contactor, 2 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 1 Phase, 2 HP;1.5 KW Motor Power, 15 to 50 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 1.19 LB

MFR Part #:
C25DND230A
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
449 Each
Pkg Sizes:
1 Each ($95.24)
C25FNF260A - Eaton

Eaton Definite Purpose Contactor, Quick, 60A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 60A, Contactor, Two-Pole, 75A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side)

MFR Part #:
C25FNF260A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
46 Each
Pkg Sizes:
1 Each ($228.77)
C25DND325A - Eaton

Eaton Definite Purpose Contactor, Quick, 25A, 110-120 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 25A, Contactor, Three-Pole, 35A, Screw/Pressure Plate and Quick Connect Terminal (Side-By-Side), Non-Reversing

MFR Part #:
C25DND325A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
10 Each
Pkg Sizes:
1 Each ($143.33)
XLRGH(120V) - Adalet-PLM

Explosionproof Guarded Pilot Light / 8" Wire Leads / Red Lens / Incandescent Bulb / Long Barrel

MFR Part #:
XLR-GH (120V)
Manufacturer:
Adalet-PLM
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($198.37)
C25HNE3120A - Eaton

Eaton Definite Purpose Contactor, Non-Reversing Contactors and Starters (C306) , 120A, Two- and Three-Pole , Open With Metal Mounting Plate , Box Lugs (Posidrive Setscrew) , 110–120 Vac, 50/60 HZ

MFR Part #:
C25HNE3120A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($1,564.59)
C2A20X024VAC - SPC

General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 79 G Weight

MFR Part #:
C2-A20X/024VAC
Manufacturer:
SPC
Local Availability:
In Stock
Total Availability:
20 Each
Pkg Sizes:
1 Each ($32.07)
1201V - Eaton

Eaton Construction Grade Toggle Switch, #14-10 Awg, 15A, Residential, Wall, 120/277V, Back and Side, Screw, Ivory, Single-Pole, Single-Pole, Polycarbonate

MFR Part #:
1201V
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
3 Each
Pkg Sizes:
10 Each ($78.60)
C25DNF240A - Eaton

Eaton Definite Purpose Contactor, Mounting Plate, Quick, Quick Connect , 110-120 Vac, 48 VDC, Open With Metal Mounting Plate, 15-50A, Two- and 3P, 40A, Contactor, Two-Pole, Global Listed, D1, Box Lugs (Posidrive Setscrew), Non-Reversing

MFR Part #:
C25DNF240A
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
34 Each
Pkg Sizes:
1 Each ($138.92)
L1820R - Legrand-Pass & Seymour

Receptacle Single 4-Wire 20A 120/208VOLT Turnlok Registered

MFR Part #:
L1820-R
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
50 Each
Pkg Sizes:
50 Each ($4,248.00)
C25END430A - Eaton

Definite Purpose Control - Contactor, 4 Poles, 30 A, 110 to 120 V Ac, 40 A Resistive Load, 3 Phases, 15 HP;11 KW Motor Power, 25 to 40 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.38 In Overall Length, 2.68 In Overall Width, 2.15 LB

MFR Part #:
C25END430A
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
312 Each
Pkg Sizes:
1 Each ($116.06)

Begin Live Chat