Add More Items
View All Quick Selects
Below you can add an image for 'CA' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4P Faceplate La
Total Availability: In Stock
Check local availability
Book Price
$0.99
Each
Four 1-1/4" Holes
$700.00
Per 100
4P Oversized Faceplate La
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1.79
Square Box Ring, 21 Cubic Inches, 4 Inches Square X 1-1/2 Inch, 1/2 Inch and 3/4 Inch Knockouts, Galvanized Steel, Welded Construction
$959.80
4 Aluminum Coupling
$8,273.31
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.622LBS, Conduit Size: 4" Emt/Rigid, Conduit and Cable Clamps, 4.126" Max Mount Size, 4.626" Min, 350 LBS Load Capacity, Pre-Galvanized
$13.62
Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 17 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 67 LB/100
$323.89
Cat 5E 4 Pair 24 Awg 350 MHZ PL BL
$276.10
Per 1,000
Compression Splice, 4/0 Awg (Ascr);4/0 Awg (Stranded) Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, Pink (Code) Insulation Color, 2 Conductors, 3.5 In Overall Length, Compression/Crimp Terminal, 600 V, 0.13 LB/Ea
$1,133.93
Lutron Claro 4-Way, On/Off Rocker Switch, 15A, Satin Finish, SC-4PS-SW, Snow White
$45.63
Lutron Claro 15 Amp, Single-Pole On/Off Rocker Switch, Light Almond
$12.20
Steel Switch Box, Ivory, 21 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);3/4 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 67 LB/100
$284.72
Eaton Crouse-Hinds Series Condulet B Mogul Conduit Body, Feraloy Iron Alloy, C Shape, Snappack Gasket and Cover, 4"
$2,569.24
Eaton Crouse-Hinds Series Octagon Concrete Box, 4", 4", Steel, 1/2" and 3/4" Double Row, 47.0 Cubic Inch Capacity
$3,951.81
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/2 In (Side) Knockout Size, 7 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 56 LB/100
$647.28
Steel Switch Box, Ivory, 22 Cu.In Capacity, Square, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side) Knockout Size, 17 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 67 LB/100
$289.23
Nsi GRP-SB418B CBL Tie BLK STL Barb
$12.59
Pipe Support, 3119 LB. Maximum Load, 4 FT. Length, Abs, Aes Construction
Available now at Springfield: In Stock
Springfield Availability: In Stock
$119.20
Aluminum 3-1/2 Inch Service Entrance Compression Splice For Wire Range - End A: 4 STR., 4 STR. Compact, Orange, End B: 4 STR., 4 STR. Compact, Orange, Die: 840. For Al to Al and Al to Cu Conductors.
$4,851.49
Wallpack 400W MH PSQT HPF Glass Lens Pulse Start and Lamp BZ
$311.12
20
Popularity
Default