Add More Items
View All Quick Selects
Below you can add an image for 'CCMR005P' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
CCMR005 Is A Class CC Fuse With An Ampere Rating Of 5.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$45.50
Each
TMR5 Series Time Delay Relays, Octal Style Terminals, 11 Pins, Off Delay (Control Switch Trigger), 0.6-60 Sec Time Delay, 120 Vac/DC Input Voltage, 10A Max. Allowable Load, DPDT Contact Configuration
$259.99
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 1-1/4"
Total Availability: In Stock
$4,925.15
Per 100
Fuse, Time Delay Fuse Speed, Class CC Fuse, 20 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
$45.51
Fuse, Time Delay Fuse Speed, Class CC Fuse, 10 A, 600 V Ac;250 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Eaton Nema 3R Enclosure. Accepts PD5, 3-Pole, 1200A Frame MCCB
$4,949.22
TMR5 Series Time Delay Relays, Octal Style Terminals, 8 Pins, Repeat Cycle (On Time First Followed Up Off Time and Repeating), 0.1-10 Sec Time Delay, 120 Vac/DC Input Voltage, 10A Max. Allowable Load, DPDT Contact Configuration
$227.30
Eaton Bussmann Series CCP UL98 Fusible Disconnect, 600 Vac, 125 VDC, 30A, UL98 Fusible Disconnect, Two-Pole, 60 HZ, Class CC, 200 - CCP2R-2-30CC
$332.76
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
SCR0075S6
$3.88
Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
SCR0100S6
$4.09
FLM005 Is A Midget Fuse With An Ampere Rating Of 5.
$18.12
Eaton 5P Ups, 3000 Va, 2700 W, L5-30P Input, Outputs: (6) 5-20R; (1) L5-30R, 120V, Rack/Tower, True Sine Wave, Network Card Optional
$2,278.95
Eaton Nema Starter, Space SVG Starter, 24 VDC Coil, Nema Size 1C, 9-45 A
$1,627.18
Eaton 5P Ups, Tower, 3000 Va, 2700 W, L5-30P Input, Outputs: (6) 5-20R; (1) L5-30R, 120V, Tower, True Sine Wave, Network Card Optional
$2,012.90
Eaton Crouse-Hinds Series Powermate CCP Plug, 30A, 0.390-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$406.10
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$920.68
Eaton Crouse-Hinds Series Powermate CCP Plug, 150A, 0.875-1.906", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$872.64
These White Telephone Wall Plates Are Molded Out Of Proprietary Impact Resistant Plastic. They Have A Single Cavity Designed to Accept Standard RJ-11 / RJ-14 Connectors. These Wall Plates Provide Quick Connection For Up to Four Conductors Supporting Two Phone Lines. Perfect For CAT3 Cabling.
$90.77
20
Popularity
Default