Add More Items
View All Quick Selects
Below you can add an image for 'CCMR012.TXP' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
CCMR005 Is A Class CC Fuse With An Ampere Rating Of 5.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$45.50
Each
Eaton Bussmann Series CCP UL98 Fusible Disconnect, 600 Vac, 125 VDC, 30A, UL98 Fusible Disconnect, Two-Pole, 60 HZ, Class CC, 200 - CCP2R-2-30CC
Total Availability: In Stock
$332.76
Fuse, Time Delay Fuse Speed, Class CC Fuse, 20 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
$45.51
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Fuse, Time Delay Fuse Speed, Class CC Fuse, 10 A, 600 V Ac;250 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
SCR0100S6
$4.09
KLDR01.8 Is A Class CC Fuse With An Ampere Rating Of 1.8.
$50.23
Eaton Bussmann Series CCP/CCD Shaft, Accessory - CCP2-SH1-290
$48.32
Eaton Bussmann Series CCP/CCD Handle, Accessory - CCP2-H4X-B2
$278.30
KLDR01.5 Is A Class CC Fuse With An Ampere Rating Of 1.5.
Total Availability:
This item is no longer available. Click to view alternate items.
Fixed Diameter Cable Clamp, Heavy Duty, #10 Screw (M5), .62" (15.8MM) Bundle, Black, Standard Package.
$71.87
Per 100
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$920.68
Eaton Crouse-Hinds Series Powermate CCP Plug, 150A, 0.875-1.906", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$872.64
Eaton Bussmann Series CCP/CCD Lug, 400A, 500 to 3 Awg (240 to 35 MM2), Single-Pole, Cu Terminal Lug
$358.02
Eaton Crouse-Hinds Series Powermate CCP Plug, 30A, 0.390-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$406.10
$1,310.83
3M™ Cable Preparation Kit Helps to Clean The Cable Parts, Prior to Using The Cable For Any Connections. This Kit Includes 3 CC Saturated Cable Cleaning Pads and A Non Conductive Grit Abrasive Cloth. These Cleaning Pads Ensure Accelerated Surface Drying and They Come In An Aluminum Lift Top Container.
$28.14
<Div>LMRJ Series Cables Connect Digital Lighting Management (DLM) Components Without The Need For Tools or Point-to-Point Discrete Wiring. Cables Are Pre-Terminated With Industry Standard RJ45 Connectors Compatible With Any RJ45 Port On DLM Components. LMRJ Cables Utilize B to B Wiring.</Div>
$22.57
KLKR015 Is A Class CC Fuse With An Ampere Rating Of 15.
$42.70
20
Popularity
Default