CCMR20 - 20A600V Class CC Dual Element Time Delay Fuse Rohs

Littelfuse

  • $45.51 (Each)
  • $45.51 (Each)

  • $455.10 (Per 10)

In-Stock: 0 available locally (Jonesboro, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CCMR20
Manufacturer
Littelfuse
Manufacturer's Part Number
CCMR020.TXP
Description
20A600V Class CC Dual Element Time Delay Fuse Rohs
Fuse, Time Delay Fuse Speed, Class CC Fuse, 20 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121628 - Semiconductor fuse
UPC/GTIN
079458968385 / 00079458968385
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.51 (Each)
Standard Packaging
$455.10 (Per 10)
Stock Availability
Jonesboro
0 (Find nearest stock)
Little Rock
0
All Stores
6
Resources
Images
 
 
CCMR20 - Small Image
 
CCMR20 - Large Image
 
CCMR20 - Large Image
Attachments
 
 
CCMR20 - Specification Sheet
Brochures
 
 
CCMR20 - Brochure
Tech Bulletins
 
 
CCMR20 - Tech Bulletin
Other Links
 
 
CCMR20 - Other
 
CCMR20 - Other
 
CCMR20 - Other
 
CCMR20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
Voltage Rating
600 V ac;500 V dc
interrupt rating
V ac:200 kAIC (RMS Symmetrical);300 kAIC (Littelfuse self-certified);V dc:20 kAIC
amperage rating
20
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in38.1 mm
Descriptions
Description
20A600V CLASS CC DUAL ELEMENT TIME DELAY FUSE ROHS
Long Description
Fuse, Time Delay Fuse Speed, Class CC Fuse, 20 A, 600 V ac;500 V dc, Dual Element, 0.41 in Diameter, 1.5 in38.1 mm Overall Length, 0.02 lb
Product Type
Fuse
Features
CCMR Series dual element, time delay fuses are recommend for space-saving protection of motor circuits up to 40 HP.
Short Description
Fuse, Time Delay, Class CC, 20 A, 600 VAC;500 V dc
extra long description
LFSE CCMR020.TXP FUSE 600V T/D CLAS
Special Features
Time-Delay
Additional Information
Fuse Speed
Time Delay
Fuse Class
Class CC
Element Type
Dual
package quantity
1 CT;10 PK
Made in USA
yes
Standards Met
UL 248-4 Listed;CSA Certified;CE Certified;RoHS Compliant
Manufacturer Information
Manufacturers Part Number
CCMR020.TXP
Brand
Powr-Gard(R)
GTIN
00079458968385
UPC
079458968385
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS CC
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Motor and Motor Branch Circuit Protection
standard
248-4 Class CC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
6 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat