Add More Items
View All Quick Selects
Below you can add an image for 'CCP2R' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series CCP UL98 Fusible Disconnect, 100A, UL98 Fusible Disconnect, Single-Pole, 60 HZ, Cubefuse, 200
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$264.95
Each
Eaton Bussmann Series CCP UL98 Fusible Disconnect, 600 Vac, 125 VDC, 30A, UL98 Fusible Disconnect, Two-Pole, 60 HZ, Class CC, 200 - CCP2R-2-30CC
Total Availability: In Stock
$332.76
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$843.48
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$920.68
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$848.85
Powermate Plug, 100 A, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, 0.875 to 1.906 In (Cable Range) Wire Size, 1.01 LB
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$724.72
Eaton Bussmann Series CCP/CCD Shaft, Accessory - CCP2-SH1-290
$48.32
Eaton Bussmann Series CCP/CCD Lug, 400A, 500 to 3 Awg (240 to 35 MM2), Single-Pole, Cu Terminal Lug
$358.02
Eaton Bussmann Series CCP/CCD Handle, Accessory - CCP2-H4X-B2
$278.30
Main Lug Load Center, 3 Spaces, 3 Circuits, 100 A, 120/208/240 V Ac, #6-1/0 Awg Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 98.5520 CM Overall Length, 36.3474 CM Overall Width, 99.0600 CM Overall Height
$244.64
Eaton Crouse-Hinds Series Powermate CCP Plug, 30A, 0.390-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$406.10
2P 100A 25KAIC Enclosed Circuit Breaker, CCVH2100 & Ecc225r
$829.19
Eaton Crouse-Hinds Series Powermate CCP Plug, 150A, 0.875-1.906", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$872.64
Eaton Crouse-Hinds Series Powermate CCP Plug, 200A, 0.875-1.906", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$1,534.15
Eaton Bussmann Series CCP UL98 Fusible Disconnect, UL98 Fusible Disconnect, Single-Pole, Class CC
$56.31
$1,310.83
Eaton Bussmann Series CCP UL98 Fusible Disconnect, 600 Vac, 125 VDC, 30A, UL98 Fusible Disconnect, Three-Pole, Class CC
Total Availability:
$138.97
This item is no longer available. Click to view alternate items.
3M FP301-1/16-100-Clear-Spool|3M FP301116100CLEARSPOOL|Abbinstall CPO63CC|Abbinstall CPO63-C-C|Abbinstall Fit-221-1/16 C|McMaster 7856K71|Panduit HSTT06CC|Panduit HSTT06-CC|Thomasbett CPO63CC|Thomasbett CPO63-C-C|Thomasbett Fit-221-1/16 C
$60.64
Eaton Crouse-Hinds Series Powermate CCP Plug, 150A, 0.875-1.906", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Eaton Crouse-Hinds Series Powermate CCP Plug, 200A, 1.875-2.500", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
20
Popularity
Default