Add More Items
View All Quick Selects
Below you can add an image for 'CCPLP' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series CCP UL98 Fusible Disconnect, UL98 Fusible Disconnect, Single-Pole, Class CC
Total Availability: In Stock
Check local availability
Book Price
$56.31
Each
FPL 100A 20' Temp
$545.95
Electrical Box, Poly Vinyl Chloride;Carbon Steel (Fastener) Material, Black, P-201 Model, 20.5 Cu.In Capacity, 1 Gang, Rectangular, Angled Mid Nail, 2-5/16 In Length, 3-1/16 In Width, 3-3/4 In Height, 23 LB
$105.51
Per 100
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$843.48
Eaton Bussmann Series RD Non-Fused Rotary Disconnect Switch, Standard Switch, Front Handle Operation, 600V, 1200A, Non-Fused Disconnect Switch, CCP-1-30CC
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$37.73
Eaton Bussmann Series CCP/CCD Lug, 400A, 500 to 3 Awg (240 to 35 MM2), Single-Pole, Cu Terminal Lug
$358.02
Eaton Crouse-Hinds Series Powermate CCP Plug, 30A, 0.390-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$406.10
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$848.85
Eaton Crouse-Hinds Series Powermate CCP Plug, 200A, 0.875-1.906", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$1,534.15
Eaton Crouse-Hinds Series Powermate CCP Plug, 30A, 0.390-1.375", Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$361.93
Eaton Crouse-Hinds Series Powermate CCP Plug, 60A, 0.440-1.375", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$455.27
Eaton Crouse-Hinds Series Powermate CCP Plug, 150A, 0.875-1.906", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$872.64
Eaton Crouse-Hinds Series Powermate CCP Plug, 200A, 1.875-2.500", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Eaton Crouse-Hinds Series Powermate CCP Plug, 150A, 0.875-1.906", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$1,310.83
Rework Box, PVC Material, P-1220 Model, 22.5 Cu.In Capacity, Molded Speed Clamps Cable Entry, 1 Gang, Rectangular, Ear, Wing Bracket, 3-3/4 In Length, 2-5/16 In Width, 3-3/4 In Height, 13 LB
$544.68
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
$920.68
Eaton Crouse-Hinds Series Powermate CCP Plug, 30A, 0.390-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, Reverse Service, 600 Vac/250 VDC
Eaton Bussmann Series CCP/CCD Shaft, Accessory - CCP2-SH1-290
$48.32
Eaton Crouse-Hinds Series Powermate CCP Plug, 60A, 0.440-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$536.92
Eaton Bussmann Series CCP/CCD Handle, Accessory - CCP2-H4X-B2
$278.30
20
Popularity
Default