Add More Items
View All Quick Selects
Below you can add an image for 'CCR250EG' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
CCMR005 Is A Class CC Fuse With An Ampere Rating Of 5.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$45.50
Each
The Polaris Isr-250C Multi-Tap Multi-Tap In-Line Entry Connector Features 2 Ports Sized For 250 MCM - 6 Awg Wires. The Clear Body Allows Users to See Their Conductor Placement and Is Wrapped In A Layer Of Plastisol Insulation. Each In-Line Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Inc
Total Availability: In Stock
$58.10
Fuse, Time Delay Fuse Speed, Class CC Fuse, 20 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
$45.51
Fuse, Time Delay Fuse Speed, Class CC Fuse, 10 A, 600 V Ac;250 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Fuse, Time Delay Fuse Speed, Class CC Fuse, 30 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Eaton Bussmann Series CCP UL98 Fusible Disconnect, 600 Vac, 125 VDC, 30A, UL98 Fusible Disconnect, Two-Pole, 60 HZ, Class CC, 200 - CCP2R-2-30CC
$332.76
Fuse, Time Delay Fuse Speed, Class CC Fuse, 15 A, 600 V Ac;500 V DC, Dual Element, 0.41 In Diameter, 1.5 IN38.1 MM Overall Length, 0.02 LB
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LR Shape, 2-1/2"
$18,650.88
Per 100
2-1/2" Liquidtight Conn.Steel Usa
$29,418.00
00051712647915|0051712|051712647915|05171264791|64791|Gma 250 R|GMA250R|Gma-250-R|Gma 250MA Buss Fuse|Bussman Gma 250 R|Bussman GMA250R|Bussman Gma-250-R|Bussmann Division Gma 250 R|Bussmann Division GMA250R|Bussmann Division Gma-250-R|Bussmann Gma 250 R|Bussmann GMA250R|Bussmann Gma-250-R|Cooper Bussmann Gma 250 R|Cooper Bussmann GMA250R|Cooper Bussmann Gma-250-R|Cooper Bussmann North America Elect Gma 250 R|Cooper Bussmann North America Elect GMA250R|Cooper Bussmann North America Elect Gma-250-R|Eaton Bu
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$4.89
Eaton BR Main Breaker Kit, Molded Case Breaker, 225 A, 10 Kaic, Three-Pole, 120/240 V, !, #2/0 Awg-300 Kcmil Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
Total Availability:
$1,424.97
This item is no longer available. Click to view alternate items.
KLKR030 Is A Class CC Fuse With An Ampere Rating Of 30.
$42.70
204TSTATS250BBR/2M
$90.00
Per 1,000
Eaton BR Main Breaker Kit, Molded Case Breaker, 125 A, 10 Kaic, Three-Pole, 240 V, !, #4-4/0 Awg Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
$1,225.05
Circuit Breaker, 125 A, 5.4 In Overall Height, 7.7 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.9 LB
$340.18
KLKR010 Is A Class CC Fuse With An Ampere Rating Of 10.
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 225 A, 10 Kaic, Two-Pole, 120/240 V, #2/0 Awg-300 Kcmil Cu/Al, CCV, Type Ecc Unit Enclosures
$508.77
CCV Breaker, 125A, 3 Pole, 120/240V, 10KAIC, Line/Load Lugs
$1,847.82
Eaton Meter Stack Communication Grounding Device, Clamshell Pack, Communication Grounding Device, #14-#2 STR Sol Cu, #12-#2 SRT Sol Al, #8-1/0 STR Sol Cu/Al, 1
$27.74
The Klein Tools TI250 Is An Easy-to-Use, Usb Rechargeable Thermal Imager. The Large LCD Displays Unseen Hot and Cold Spots For Instant Troubleshooting. Excellent Resolution With Over 19, 200 Pixels and Your Choice Of Three Color Palettes. The Meter Provides High and Low Temperature Points, Crosshairs to Pinpoint Specific Temperatures, and Options For Temperature Alarms. Easily Capture and Transfer Images With Usb-C Port For Reporting.
$480.75
20
Popularity
Default