Search Results for "CES5243J"

1-20 of 967
NW528SS6 - Eaton B-Line Series

NW528SS6

  • MFR Part #: NW528SS6
  • Total Availability: 125
  • Manufacturer: Eaton B-Line Series
  • Find: Similar Items
  • Pkg Sizes: 1 ($42.93) ·
NW528SS6 - Cooper B-Line/Cable Tray

Total Availability: In Stock

T052PR - Craftmade

The Craftmade 54" Toscana Motor Only With Scrollwork Surrounded Integrated Non-Dimmable Lighted Body In Peruvian Bronze Features A Heavy-Duty 3 Speed Reversible Motor, Included 6" and 12" Downrods and Optional Decorative Scroll Work Accent For Use With A 12" or Longer Downrod. Blades, Light Kit and Remote Control Compatible - Sold Separately.

  • MFR Part #: TO52PR
  • Available from manufacturer.
  • Manufacturer: Craftmade
  • Find: Similar Items
  • Pkg Sizes: 1 ($331.50) ·
T052PR - Craftmade International I

Total Availability: Available from manufacturer.

4SNLEDLD432SLUNV - Metalux

4snledld432slunvl840ed1u

  • MFR Part #: 4SNLED-LD4-32SL-UNV-L840-CD1-U
  • Total Availability: 1
  • Manufacturer: Metalux
  • Find: Similar Items
  • Pkg Sizes: 1 ($135.12) ·
4SNLEDLD432SLUNV - Cooper Lighting Solutions

Total Availability: In Stock

4SNLEDLD432SLUNV - Metalux

4snledld432slunvl840ed1u

  • MFR Part #: 4SNLED-LD4-32SL-UNV-L840-CD1-U
  • Total Availability: 1
  • Manufacturer: Metalux
  • Find: Similar Items
  • Pkg Sizes: 1 ($135.12) ·
4SNLEDLD432SLUNV - Cooper Lighting Solutions

Total Availability: In Stock

5233843 - PVC & Accessories

Cantex 5233843 Is A 4 In. X 90-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree

  • MFR Part #: 5233843
  • Total Availability: 52
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 1 ($83.06) ·
5233843 - PVC & Accessories

Total Availability: In Stock

BE43CH - CDD

Samsung BE43C-H Bec-H Series - 43" Led-Backlit

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: CDD
  • Find: Similar Items
  • Pkg Sizes: 1 ($325.61) ·
BE43CH - CDW Direct LLC

Total Availability: Available from manufacturer.

WT52500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

  • MFR Part #: WT52-500JR
  • Total Availability: 17,500
  • Manufacturer: Buchanan
  • Find: Similar Items
  • Pkg Sizes: 500 ($102.90) · 2,000 ($411.60) ·
WT52500JR - Ideal

Total Availability: In Stock

48430610 - Milwaukee

00045242139804|0045242|045242139804|04524213980|13980|48 43 0610|48430610|48-43-0610|Hack Saw Blade 12 In 18TPI|Millwaukee Electric Tool 48 43 0610|Millwaukee Electric Tool 48430610|Millwaukee Electric Tool 48-43-0610|Milwaukee 48 43 0610|Milwaukee 48430610|Milwaukee 48-43-0610|Milwaukee Electric Tool 48 43 0610|Milwaukee Electric Tool 48430610|Milwaukee Electric Tool 48-43-0610|Milwaukee Tool 48 43 0610|Milwaukee Tool 48430610|Milwaukee Tool 48-43-0610|Milwaukie Electric Tool 48 43 0610|Milwaukie Electric

  • MFR Part #: 48-43-0610
  • Total Availability: 2
  • Manufacturer: Milwaukee
  • Find: Similar Items
  • Pkg Sizes: 1 ($19.65) ·
48430610 - Milwaukee Electric Tool

Total Availability: In Stock

BE43DH - CDD

Samsung BE43D-H - 4K - Business Pro TV - 43"

  • MFR Part #: N/A
  • Available from manufacturer.
BE43DH - CDW Direct LLC

Total Availability: Available from manufacturer.

5243J - Peco Fasteners

Toggle Bolt, Steel, Mushroom Head, 4 In Length, Zinc Plated, 1/4 In Diameter, 1.95 LB

  • MFR Part #: 5243J
  • Total Availability: 17,650
  • Manufacturer: Peco Fasteners
  • Find: Similar Items
  • Pkg Sizes: 25 ($16.38) · 150 ($98.28) ·
5243J - Peco Fasteners, Inc.

Total Availability: In Stock

MS431DN - CDD

Lexmark MS431DN - Printer - B W - Laser

  • MFR Part #: N/A
  • Available from manufacturer.
  • Manufacturer: CDD
  • Find: Similar Items
  • Pkg Sizes: 1 ($449.13) ·
MS431DN - CDW Direct LLC

Total Availability: Available from manufacturer.

FC52GL - Legrand-Pass & Seymour

FC52GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.52 - 0.73 Inches, Mesh Length 6.5-In

  • MFR Part #: FC52-GL
  • Available from manufacturer.
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 20 ($991.20) ·
FC52GL - Pass & Seymour/Legrand

Total Availability: Available from manufacturer.

095201 - Greenlee

Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB

  • MFR Part #: 0952-01
  • Total Availability: 29
  • Manufacturer: Greenlee
  • Find: Similar Items
  • Pkg Sizes: 1 ($100.32) ·
095201 - Greenlee Textron

Total Availability: In Stock

E5218RU04B1 - Eaton

Eaton E52 Inductive Proximity Sensor, Inductive Proximity Sensor, E52, Unshielded, Led Indicator, 6.6 FT, 100 Ma, PVC, NC PNP Open Collector, 10-30 VDC

  • MFR Part #: E52-18RU04-B1
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($196.60) ·
E5218RU04B1 - Eaton Corp

Total Availability: In Stock

R4310 - Brady®

TLS 2200 Series R4310 Printer Ribbon, Roll Of 75', Black, 2" W

  • MFR Part #: R4310
  • Total Availability: 6
  • Manufacturer: Brady®
  • Find: Similar Items
  • Pkg Sizes: 1 ($68.51) ·
R4310 - Brady Worldwide, Inc.

Total Availability: In Stock

D2652 - Time Mark Corporation

The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO

  • MFR Part #: D2652
  • Total Availability: 8
  • Manufacturer: Time Mark Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 ($206.43) ·
D2652 - Time Mark Corporation

Total Availability: In Stock

S9431 - Satco

Satco S9431 13PAR30/LN/Led/40'/3000

  • MFR Part #: S9431
  • Total Availability: 2
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 12 ($88.56) · 6 ($44.28) ·
S9431 - Satco

Total Availability: In Stock

2GR8432AUNVL8841 - Cooper Lighting Solutions

2gr8432aunvl884eb81u

  • MFR Part #: 2GR8-432A-UNV-L8841-EB81-U
  • Nacogdoches Availability: 2
  • Total Availability: 8
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 ($122.96) ·
2GR8432AUNVL8841 - Cooper Lighting Solutions

Available now at Nacogdoches: In Stock

Total Availability: In Stock

2GR8432AUNVL8841 - Cooper Lighting Solutions

Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 LM Brightness (Lumens), Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, Cul Listed;Ul Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width

  • MFR Part #: 2GR8-432A-UNV-L8841-EB81-U
  • Nacogdoches Availability: 2
  • Total Availability: 8
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 ($122.96) ·
2GR8432AUNVL8841 - Cooper Lighting Solutions

Available now at Nacogdoches: In Stock

Total Availability: In Stock

E5218RU04B1N - Eaton

Eaton E52 Inductive Proximity Sensor, Right Angle, Sensor Dist.: 4 MM, PBT Composition Encl, 100 Ma, PNP Open Collector, NC, 100 Ma At 30 VDC, 3 Pin M8 Connector, 10-30 VDC Input, < 1% Accuracydist., Un-Shielded, 6.6 FT. (2M)

  • MFR Part #: E52-18RU04-B1N
  • Total Availability: 8
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($233.42) ·
E5218RU04B1N - Eaton Corp

Total Availability: In Stock

MFR Part #:
NW528SS6
Manufacturer:
Eaton B-Line Series
Local Availability:
Out Of Stock
Total Availability:
125 Each
Pkg Sizes:
1 Each ($42.93)
T052PR - Craftmade

The Craftmade 54" Toscana Motor Only With Scrollwork Surrounded Integrated Non-Dimmable Lighted Body In Peruvian Bronze Features A Heavy-Duty 3 Speed Reversible Motor, Included 6" and 12" Downrods and Optional Decorative Scroll Work Accent For Use With A 12" or Longer Downrod. Blades, Light Kit and Remote Control Compatible - Sold Separately.

MFR Part #:
TO52PR
Manufacturer:
Craftmade
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($331.50)

MFR Part #:
4SNLED-LD4-32SL-UNV-L840-CD1-U
Manufacturer:
Metalux
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($135.12)

MFR Part #:
4SNLED-LD4-32SL-UNV-L840-CD1-U
Manufacturer:
Metalux
Local Availability:
Out Of Stock
Total Availability:
1 Each
Pkg Sizes:
1 Each ($135.12)
5233843 - PVC & Accessories

Cantex 5233843 Is A 4 In. X 90-Degree X 48 In. Radius Bell End Schedule 40 Special Radius Elbow Used to Change The Direction Of A Conduit Run By 90-Degree

MFR Part #:
5233843
Manufacturer:
PVC & Accessories
Local Availability:
Out Of Stock
Total Availability:
52 Each
Pkg Sizes:
1 Each ($83.06)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($325.61)
WT52500JR - Buchanan

Buchanan, Wire Connector, Wingtwist, Conductor Range: 18 - 10 Awg, 2/12 Awg Min, 5/12 Awg Max, Number Of Conductors: 2 to 6, Material: Flame-Retardant Polypropelene, Color: Red, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Model Number: WT52

MFR Part #:
WT52-500JR
Manufacturer:
Buchanan
Local Availability:
Out Of Stock
Total Availability:
17,500 Each
Pkg Sizes:
500 Each ($102.90)
2,000 Each ($411.60)
48430610 - Milwaukee

00045242139804|0045242|045242139804|04524213980|13980|48 43 0610|48430610|48-43-0610|Hack Saw Blade 12 In 18TPI|Millwaukee Electric Tool 48 43 0610|Millwaukee Electric Tool 48430610|Millwaukee Electric Tool 48-43-0610|Milwaukee 48 43 0610|Milwaukee 48430610|Milwaukee 48-43-0610|Milwaukee Electric Tool 48 43 0610|Milwaukee Electric Tool 48430610|Milwaukee Electric Tool 48-43-0610|Milwaukee Tool 48 43 0610|Milwaukee Tool 48430610|Milwaukee Tool 48-43-0610|Milwaukie Electric Tool 48 43 0610|Milwaukie Electric

MFR Part #:
48-43-0610
Manufacturer:
Milwaukee
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($19.65)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($ - )
5243J - Peco Fasteners

Toggle Bolt, Steel, Mushroom Head, 4 In Length, Zinc Plated, 1/4 In Diameter, 1.95 LB

MFR Part #:
5243J
Manufacturer:
Peco Fasteners
Local Availability:
Out Of Stock
Total Availability:
17,650 Each
Pkg Sizes:
25 Each ($16.38)
150 Each ($98.28)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($449.13)
FC52GL - Legrand-Pass & Seymour

FC52GL: Extra-Hard Use, Closed Mesh, Cable Diameter 0.52 - 0.73 Inches, Mesh Length 6.5-In

MFR Part #:
FC52-GL
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
20 Each ($991.20)
095201 - Greenlee

Cable Cutter, 1 In Cutting Capacity, Black Handle Color, MC Cable, 10.63 In Overall Length, 0.72 LB

MFR Part #:
0952-01
Manufacturer:
Greenlee
Local Availability:
Out Of Stock
Total Availability:
29 Each
Pkg Sizes:
1 Each ($100.32)
E5218RU04B1 - Eaton

Eaton E52 Inductive Proximity Sensor, Inductive Proximity Sensor, E52, Unshielded, Led Indicator, 6.6 FT, 100 Ma, PVC, NC PNP Open Collector, 10-30 VDC

MFR Part #:
E52-18RU04-B1
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($196.60)
R4310 - Brady®

TLS 2200 Series R4310 Printer Ribbon, Roll Of 75', Black, 2" W

MFR Part #:
R4310
Manufacturer:
Brady®
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($68.51)
D2652 - Time Mark Corporation

The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO

MFR Part #:
D2652
Manufacturer:
Time Mark Corporation
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($206.43)
S9431 - Satco

Satco S9431 13PAR30/LN/Led/40'/3000

MFR Part #:
S9431
Manufacturer:
Satco
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
12 Each ($88.56)
6 Each ($44.28)

MFR Part #:
2GR8-432A-UNV-L8841-EB81-U
Manufacturer:
Cooper Lighting Solutions
Local Availability:
In Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($122.96)
2GR8432AUNVL8841 - Cooper Lighting Solutions

Lens Troffer, Commercial Offices;Hospitals;Retail Merchandising;Schools Application, 1000 LM Brightness (Lumens), Iron Phosphate Finish, 3-1/4 In;83 MM Height, Cold Rolled Steel Housing Material, 23-3/4 In;603 MM Length, 1 Ea Package Quantity, T8 Shape, Ballast Cover Is Easily Removed Without Tools;Built-In Grid-Lock;Continuous Wiring Special Features, Cul Listed;Ul Listed, 120 to 277 V Voltage Rating, 32 W Wattage, 2 FT Width

MFR Part #:
2GR8-432A-UNV-L8841-EB81-U
Manufacturer:
Cooper Lighting Solutions
Local Availability:
In Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($122.96)
E5218RU04B1N - Eaton

Eaton E52 Inductive Proximity Sensor, Right Angle, Sensor Dist.: 4 MM, PBT Composition Encl, 100 Ma, PNP Open Collector, NC, 100 Ma At 30 VDC, 3 Pin M8 Connector, 10-30 VDC Input, < 1% Accuracydist., Un-Shielded, 6.6 FT. (2M)

MFR Part #:
E52-18RU04-B1N
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($233.42)

Begin Live Chat