Add More Items
View All Quick Selects
Below you can add an image for 'CLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton B-Line Series Clevis Fitting, 1.62" H X 8" L X 1.87" W, Steel, Stainless Steel Type 304
Total Availability: In Stock
Check local availability
Book Price
$10,330.49
Per 100
Skylark Fan-Speed Control, Single-Pole, Quiet 3-Speed, 120V/1.5A, Clamshell Packaging In Light Almond
$25.77
Each
Fuse TRS-R - Class RK5 - Time-Delay 600VAC 600VDC 1A Ferrule Tri-Onic®
$43.94
Clamp Back, Malleable Iron, Size 3/4 Inch
$392.54
Clampback/Spacer, 3/4 In Trade Size, CB Model, Zinc Plated, 2.313 In Length, 1.063 In Width, 10 LB/100
$206.28
Clamp, 2 In Trade Size, Zinc Electro-Plated, Insulated, 1-7/8 In Length, 1-5/16 In Width, 1-3/4 In Height, 0.584 LB
Available now at Kansas City - North: In Stock
Kansas City - North Availability: In Stock
$802.00
CHSS75
$2.37
Type CSP Copper Splice, Short Barrel, Max 35KV, Wire Size 1 STR, Tin Plated, Die Color Code Green
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$604.98
2 Right Angle Clamp
$1,253.23
Eaton 5S Ups, 700 Va, 420 W, 5-15P Input, Outputs: (8) 5-15R
$177.37
The WSX D Wall Switch Sensor With Dimming Has A Modern Low-Profile Appearance, Soft-Click Buttons and Small Motion Detection Up to 20 Feet (6.10 M), Making Them Ideal For Commercial and Residential Lighting Control Applications or Any Other Small Enclosed Spaces
Ready to ship from Lenexa: In Stock
Lenexa Availability: Out Of Stock
$201.20
Eaton B-Line Series Tubing Clamp and Pipe Guide, 0.1880" H X 0.5" L X 1.62" W, Steel
$574.57
Support Grips, Offset Eye, Single Weave, Closed Mesh, Tin-Coated Bronze, 0.50-0.62"
$41.41
Ceiling Box, Thermoplastic, Gray, 20.5 Cu.In Capacity, Round, 1 Outlet, Wall Mount, 2.1875 In Height, 4 In Diameter, 0.62 LB/Ea
$794.25
Cbty 2-1/4", 1/2BLT SS Clamp/Guide
$26.68
Dome-Top® Barb Ty Clamp Tie, Standard Cross Section, #10 (M5) Screw, 15.6 (396MM) Length, Nylon 6.6, Natural, Standard Package.
$142.53
Strap, 14 Gauge, Size 1/2 Inch, Outer Diameter Size .840 Inches, Stainless Steel, For Rigid or Imc Conduit, Pipe and Electrical Metal Tubing
$3,530.66
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 1-1/2"
$941.44
Type Aps Tin-Plated Aluminum Dual-Rated Split-Bolt Connector For Use On Copper, Aluminum Conductors. Conductor Range For Equal Main and Tap 2/0-4 STR.
$7,636.41
Eaton Crouse-Hinds Series Rigid/Imc Clamp, Malleable Iron, Hot Dip Galvanized Finish, 2"
$9.63
20
Popularity
Default