1103DC - 3/4" Diecast Chased Nipple

Bridgeport

  • $1.75 (Each)
  • $1.75 (Each)

  • $87.59 (Per 50)

  • $175.18 (Per 100)

  • $875.90 (Per 500)

In-Stock: 904 available locally (Springdale, AR) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1103DC
Manufacturer
Bridgeport
Manufacturer's Part Number
1103-DC
Description
3/4" Diecast Chased Nipple
Conduit Chased Nipple, 3/4 In Trade Size, Hex Shape, Threaded Connection, 1/2 In Thread Length, 1-3/8 In Width, 0.0539 LB
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
N/A
UPC/EAN/GTIN
781747911032 / 0781747911032 / 00781747911032
Weight per unit
0.0539 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.75 (Each)
Carton
$87.59 (Per 50)
Standard Packaging
$875.90 (Per 500)
Stock Availability
Springdale
904 (Check another store)
All Stores
27,041
Resources
Images
 
 
1103DC - Small Image
 
1103DC - Large Image
 
1103DC - Large Image
 
1103DC - Video
Attachments
 
 
1103DC - Specification Sheet
Other Links
 
 
1103DC - Other
 
1103DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Hex
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Width
1-3/8 in
Length
0.75
Size
3/4
Descriptions
extra long description
BPT 1103-DC 3/4" CONDUIT NIPPLE, ZI
Description
3/4" DIECAST CHASED NIPPLE
Product Type
Conduit Chased Nipple
Long Description
Conduit Chased Nipple, 3/4 in Trade Size, Hex Shape, Threaded Connection, 1/2 in Thread Length, 1-3/8 in Width, 0.0539 lb
Features
When used with a locknut, conduit nipples serve as a short raceway between enclosures.
Short Description
Conduit Chased Nipple, 3/4 in, Ball Burnished/Mirror Smooth
Additional Information
media
Yes
Color/Finish
Ball Burnished;Mirror Smooth
Connection Type
Threaded
Thread Length
1/2 in
for use with
EMT and Rigid Conduit
Standards Met
CSA File No: LR39354;Federal Specification No A-A-50553;NEMA Standard FB-1;UL File No: E9391;UL Standard UL-514B;RoHS Compliant;Reach Compliance
package quantity
500 PK
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
1103-DC
GTIN
00781747911032
UPC
781747911032
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Conduit Nipple
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0539 lb
Weight per each
0.0539
Carton
50
Package
500
Uses, Certifications, and Standards
Application
When Used with a Locknut, Conduit Nipples Serve as a Short Raceway Between Enclosures
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27,041

Location search:

A-L

Location Stock Available
Andrews
19 View Store
Arlington Branch
161 View Store
Athens
13 View Store
Avondale
74 View Store
Bartlesville
16 View Store
Bastrop
31 View Store
Baytown
487 View Store
Benton
46 View Store
Big Spring
42 View Store
Borger
46 View Store
Bridgeport
11 View Store
Brownsville
50 View Store
Brownwood
12 View Store
Bryan
18 View Store
Burleson
68 View Store
Cabot
37 View Store
Carlsbad
102 View Store
Carthage
19 View Store
Cedar Park
20 View Store
Centennial
87 View Store
Cleburne
13 View Store
Clovis
16 View Store
Colorado Springs
479 View Store
Conroe
467 View Store
Conway
90 View Store
Cookeville
53 View Store
Corsicana
10 View Store
Covington
422 View Store
Dallas
1,361 View Store
Deer Valley
191 View Store
Denton
45 View Store
Dodge City
27 View Store
Doraville
424 View Store
Dripping Springs
27 View Store
Dumas
112 View Store
Duncan
33 View Store
Durant
476 View Store
Edmond
14 View Store
El Dorado
19 View Store
Enid
219 View Store
Ennis
54 View Store
Forney
50 View Store
Fort Collins
95 View Store
Ft. Worth
48 View Store
Gainesville
50 View Store
Galena Park
41 View Store
Galveston
24 View Store
Georgetown
16 View Store
Gilbert
90 View Store
Gonzales
309 View Store
Granbury
11 View Store
Greenville
20 View Store
Harlingen
43 View Store
Henderson
22 View Store
Hereford
33 View Store
Hobbs
35 View Store
Hope
35 View Store
Hot Springs
41 View Store
Humble
53 View Store
Huntsville
46 View Store
Hutchinson
58 View Store
Jacksonville
98 View Store
Jasper
45 View Store
Jonesboro
130 View Store
Kansas City - North
40 View Store
Katy
42 View Store
Kenedy
289 View Store
Kerrville
51 View Store
Kilgore
12 View Store
Killeen
19 View Store
Lafayette
6 View Store
Lancaster
91 View Store
Laredo
140 View Store
Lawrence
50 View Store
Lawton
21 View Store
League City
1 View Store
Lee's Summit
27 View Store
Leesville
51 View Store
Lufkin
33 View Store

M-Z

Location Stock Available
Mansfield
21 View Store
Marble Falls
55 View Store
Marietta
46 View Store
Marshall
17 View Store
McKinney
46 View Store
Mesa
29 View Store
Midland
416 View Store
Midwest City
397 View Store
Mineral Wells
42 View Store
Monroe
30 View Store
Moore
78 View Store
Mt. Pleasant
27 View Store
N Little Rock
26 View Store
N. San Antonio
69 View Store
Nashville
86 View Store
Natchitoches
47 View Store
NE Wichita
500 View Store
New Braunfels
26 View Store
New Orleans
214 View Store
Newnan
152 View Store
North Austin
15 View Store
North Fort Worth
97 View Store
Palestine
73 View Store
Pampa
18 View Store
Paris
13 View Store
Pearland
41 View Store
Pecos
21 View Store
Pine Bluff
13 View Store
Pineville
34 View Store
Plainview
4 View Store
Plano
72 View Store
Pleasanton
33 View Store
Prescott Valley
70 View Store
Prosper
58 View Store
Pryor
59 View Store
Rockwall
13 View Store
Rome
50 View Store
Roswell
41 View Store
Round Rock
50 View Store
Russellville
47 View Store
Ruston
18 View Store
Salina
71 View Store
San Angelo
47 View Store
San Antonio
49 View Store
San Marcos
81 View Store
Searcy
3 View Store
Shawnee
160 View Store
Sherman
34 View Store
Shreveport
63 View Store
South Austin
43 View Store
Spring
100 View Store
Stafford
131 View Store
Stephenville
50 View Store
Stillwater
25 View Store
Sulphur
15 View Store
Sulphur Springs
38 View Store
Sweetwater
31 View Store
Temple
62 View Store
Terrell
39 View Store
Tomball
10 View Store
Tucson
320 View Store
Uvalde
10 View Store
Vidalia
24 View Store
Waco
6 View Store
Waxahachie
28 View Store
Weatherford
2 View Store
West Dallas
59 View Store
West Ft. Worth
30 View Store
Wichita Falls
57 View Store
Yukon
305 View Store

* All prices subject to change.

Begin Live Chat