Add More Items
View All Quick Selects
Below you can add an image for 'CP3HEG' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Coupling, 3 In Trade Size, Galvanized, Threaded Connection, 1.2 In Length, 221 LB/100
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$3,371.11
Per 100
Conduit Coupling, Threaded Female Type; Aluminum Material; Rigid Conduit Used On; 12 Standard Package; 3 Inch Trade Size; Total Length Of Thread to Vanish Point 1.6337 Inch; Effective Length 1.2 Inch; Pitch Diameter 3.3406 Inch; Thread Per Inch 8
Check local availability
$5,001.80
Coupling, 1 In Trade Size, Galvanized, Threaded Connection, 0.6828 In Length, 31 LB/100
$446.77
Milb CP3BA1121122GPME01 CP3B-A, RTTB
$2,460.00
Each
2 Aluminum Coupling
$1,807.80
3IN Galvanized Couplings
6IN Galvanized Couplings
$17,405.50
3 Aluminum Coupling
1 Aluminum Coupling
$895.45
5IN Galvanized Couplings
$12,535.22
4 Aluminum Coupling
$8,273.31
Coupling, 1/2 In Trade Size, Galvanized, Threaded Connection, 0.5337 In Length, 12 LB/100
$246.79
1/2 Aluminum Coupling
$456.19
Connector, 1 In Trade Size, CPR Model, Straight, Non-Insulated, 42 LB/100
$1,795.54
Coupling, 1-1/4 In Trade Size, Galvanized, Threaded Connection, 0.7068 In Length, 40 LB/100
$627.17
Coupling, 1-1/2 In Trade Size, Galvanized, Threaded Connection, 0.7235 In Length, 52 LB/100
$793.66
3/4" Al CPLG
$679.94
Per 100 Feet
The Compact Pro High Bay (CPRB) Is A Budget-Oriented High Bay Designed Specifically With The Contractor In Mind. Its Compact Design Makes It Easier and Quicker to Install. CPRB Is Built With Quality to Last and Performance to Meet The Needs Of The Job, Making It The Best Choice For Affordable and Reliable Light-Duty Industrial Applications
$212.20
Coupling, 3/4 In Trade Size, Galvanized, Threaded Connection, 0.5457 In Length, 18 LB/100
$302.10
3 1/2IN Galvanized Couplings
$5,425.58
20
Popularity
Default