325 - 1-1/2" Plastic Bushing

Bridgeport

  • $0.78 (Each)
  • $0.78 (Each)

  • $78.00 (Per 100)

In-Stock: 129 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
325
Manufacturer
Bridgeport
Manufacturer's Part Number
325
Description
1-1/2" Plastic Bushing
Plastic Bushing, 1-1/2 In Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-3/16 In Width, 1/2 In Height, 2-3/16 In Diameter, +150 °C Operating Temperature, 0.0183 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747003256 / 0781747003256 / 00781747003256
Weight per unit
0.0183 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$78.00 (Per 100)
Stock Availability
Nacogdoches
129 (Check another store)
All Stores
30,543
Resources
Images
 
 
325 - Small Image
 
325 - Large Image
 
325 - Large Image
 
325 - Video
Attachments
 
 
325 - Specification Sheet
Other Links
 
 
325 - Other
 
325 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Gray
Finish
NO FINISH
Dimensions and Weight
Width
2-3/16 in
Height
1/2 in
Diameter
2-3/16 in
Size
1-1/2
Descriptions
Description
1-1/2" PLASTIC BUSHING
Product Type
Plastic Bushing
Long Description
Plastic Bushing, 1-1/2 in Trade Size, Gray, Insulated, Straight Connection Orientation, Rigid Connection, 2-3/16 in Width, 1/2 in Height, 2-3/16 in Diameter, +150 °C Operating Temperature, 0.0183 lb/EA
Features
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
Special Features
Rounded Surface of Bushing
Short Description
Plastic Bushing, 1-1/2 in, Gray
extra long description
BPT 325 1-1/2" PLASTIC BUSH.
Additional Information
media
Yes
Standards Met
UL mA;Federal Specification A-A-50553;UL E9391;CSA LR39354;NEMA FB-1;UL UL-514B;RoHS Compliant
package quantity
100 PK;1 CT
Made in USA
yes
Color/Finish
Gray
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Rigid
Maximum Operating Temperature
+150 °C
for use with
Locknut;Box or Connector
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
325
GTIN
00781747003256
UPC
781747003256
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
BUSHING
Trade Size
Trade Size
1.5
Packaging
Weight
0.0183 lb/EA
Weight per each
0.0183
Carton
100
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
UL
Application
Used with locknut to terminate threaded rigid and IMC to box, or used with connector to prevent damage to wire insulation. Rated 105 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30,543

Location search:

A-L

Location Stock Available
Andrews
34 View Store
Arlington Branch
290 View Store
Athens
92 View Store
Avondale
99 View Store
Bartlesville
40 View Store
Bastrop
254 View Store
Baytown
119 View Store
Benton
8 View Store
Bentonville
95 View Store
Big Spring
23 View Store
Borger
30 View Store
Bridgeport
102 View Store
Brownsville
91 View Store
Brownwood
13 View Store
Bryan
33 View Store
Burleson
31 View Store
Cabot
58 View Store
Carlsbad
19 View Store
Cedar Park
93 View Store
Centennial
184 View Store
Cleburne
62 View Store
Clovis
56 View Store
Colorado Springs
164 View Store
Conroe
95 View Store
Conway
47 View Store
Cookeville
165 View Store
Corsicana
101 View Store
Covington
41 View Store
Dallas
314 View Store
Deer Valley
92 View Store
Denton
85 View Store
Dodge City
39 View Store
Doraville
49 View Store
Dripping Springs
37 View Store
Dumas
74 View Store
Duncan
181 View Store
Durant
298 View Store
Edmond
64 View Store
El Dorado
51 View Store
Enid
124 View Store
Ennis
15 View Store
Fayetteville
93 View Store
Forney
100 View Store
Fort Collins
87 View Store
Fort Smith
61 View Store
Fort Stockton
10 View Store
Ft. Worth
84 View Store
Gainesville
21 View Store
Galena Park
74 View Store
Galveston
85 View Store
Georgetown
108 View Store
Gilbert
10 View Store
Gonzales
54 View Store
Granbury
39 View Store
Greenville
77 View Store
Harlingen
336 View Store
Hereford
1 View Store
Hobbs
45 View Store
Hope
3 View Store
Hot Springs
28 View Store
Humble
142 View Store
Huntsville
160 View Store
Hutchinson
50 View Store
Jonesboro
80 View Store
Kansas City - North
230 View Store
Katy
80 View Store
Kenedy
236 View Store
Kerrville
24 View Store
Kilgore
92 View Store
Lafayette
196 View Store
Lancaster
111 View Store
Laredo
79 View Store
Lawrence
100 View Store
Lawton
42 View Store
League City
77 View Store
Lee's Summit
44 View Store
Leesville
69 View Store

M-Z

Location Stock Available
Mansfield
129 View Store
Marble Falls
64 View Store
Marietta
31 View Store
Marshall
17 View Store
McKinney
116 View Store
Mesa
100 View Store
Midland
71 View Store
Midwest City
77 View Store
Mineral Wells
7 View Store
Monroe
120 View Store
Moore
317 View Store
Mt. Pleasant
108 View Store
N Little Rock
63 View Store
N. San Antonio
80 View Store
Nashville
261 View Store
Natchitoches
86 View Store
NE Wichita
100 View Store
New Braunfels
74 View Store
New Orleans
229 View Store
Newnan
101 View Store
North Austin
84 View Store
North Fort Worth
73 View Store
Pampa
53 View Store
Paris
114 View Store
Pearland
35 View Store
Pearsall
79 View Store
Pecos
339 View Store
Pine Bluff
90 View Store
Pineville
34 View Store
Plainview
9 View Store
Plano
205 View Store
Pleasanton
28 View Store
Prescott Valley
100 View Store
Prosper
91 View Store
Pryor
257 View Store
Rockwall
80 View Store
Rogers
121 View Store
Rome
169 View Store
Roswell
7 View Store
Round Rock
24 View Store
Russellville
11 View Store
Ruston
70 View Store
Salina
93 View Store
San Angelo
49 View Store
San Antonio
61 View Store
San Marcos
152 View Store
Searcy
152 View Store
Shawnee
97 View Store
Sherman
25 View Store
Shreveport
91 View Store
Siloam Springs
58 View Store
South Austin
95 View Store
Spring
61 View Store
Stafford
187 View Store
Stephenville
44 View Store
Stillwater
20 View Store
Sulphur
188 View Store
Sulphur Springs
58 View Store
Sweetwater
9 View Store
Temple
284 View Store
Terrell
73 View Store
Tomball
84 View Store
Tucson
111 View Store
Uvalde
48 View Store
Vidalia
14 View Store
Waco
219 View Store
Waxahachie
42 View Store
Weatherford
18 View Store
West Dallas
288 View Store
West Ft. Worth
46 View Store
Wichita Falls
136 View Store
Yukon
85 View Store

* All prices subject to change.

Begin Live Chat