CPX2X44000LM40KM - 40W 2X4 Led Flat Panel 40K 4000LM Backlit

Lithonia Lighting

  • $140.00 (Each)
  • $140.00 (Each)

  • $280.00 (Per 2)

In-Stock: 0 available locally (Galveston, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPX2X44000LM40KM
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
CPX 2X4 4000LM 40K M2
Description
40W 2X4 Led Flat Panel 40K 4000LM Backlit
The 2 FT. X 4 FT. CPX Panel From Lithonia Lighting Is The Perfect Choice For A Quality Led Panel At An Affordable Price. The Smooth, Even Lens Projects A Crisp and Clean Aesthetic. This Panel Offers 4000 Lumens and 4000K Cool White Led Color Temperature For A Cool White Color Temperature. CPX Is The Perfect Choice For Budget-Conscious School, Commercial Office, or Small Retail Footprint Projects.
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
191848338506 / 00191848338506
Weight per unit
13.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.00 (Each)
Standard Packaging
$280.00 (Per 2)
Stock Availability
Galveston
0 (Find nearest stock)
Deer Park
0
All Stores
512
Resources
Images
 
 
CPX2X44000LM40KM - Large Image
 
CPX2X44000LM40KM - Small Image
 
CPX2X44000LM40KM - Large Image
 
CPX2X44000LM40KM - Large Image
 
CPX2X44000LM40KM - Large Image
 
CPX2X44000LM40KM - Large Image
 
CPX2X44000LM40KM - Large Image
 
CPX2X44000LM40KM - Large Image
360 Images
 
 
CPX2X44000LM40KM - 360 Image
Attachments
 
 
CPX2X44000LM40KM - Specification Sheet
Brochures
 
 
CPX2X44000LM40KM - Brochure
Tech Bulletins
 
 
CPX2X44000LM40KM - Tech Bulletin
Other Links
 
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
 
CPX2X44000LM40KM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277
connection
Hardwired
Shape
Rectangular
Material
Steel
Lamp Included
Yes
Lamp Type
LED - Static
Material, Color, and Finish
Finish
Semi-Gloss
Style
Traditional
Color
White
Lens Color
WHITE
Dimensions and Weight
Height
1.68
Width
23.82
Length
47.8
Size
47.875 x 23.875 x 1.68
Descriptions
Features
Contractor Select
Description
40W 2X4 LED FLAT PANEL 40K 4000LM BACKLIT
extra long description
LITH CPX 2X4 4000LM 40K M2 LED Flat
Product Type
Flat Panel
Long Description
The 2 ft. x 4 ft. CPX panel from Lithonia Lighting is the perfect choice for a quality LED panel at an affordable price. The smooth, even lens projects a crisp and clean aesthetic. This panel offers 4000 lumens and 4000K cool white LED color temperature for a cool white color temperature. CPX is the perfect choice for budget-conscious school, commercial office, or small retail footprint projects.
Construction
New Construction,Remodel
Additional Information
pallet quantity
40
lumens
4000
dimensions
47.875 x 23.875 x 1.68
Power Source
Hardwired
Warranty
5
average life
60
Fixture Type
Flat Panel
Hardware
Yes
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
CPX 2X4 4000LM 40K M2
GTIN
00191848338506
UPC
191848338506
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Flat Panel
Trade Size
aperture size
2x4
Packaging
Weight per each
13.89
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Clean Room,Education,Government,Hospitality,House of Worship,Offices & Banks,Patient Room,Residential,Retail
standard
CSADLC Premium,DLC Standard
environmental conditions
Indoor
Mounting
Recessed,Surface,Suspended
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat