Add More Items
View All Quick Selects
Below you can add an image for 'CR132' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lith Z132 MV Narrow Strip , 32W, In
Total Availability: In Stock
Check local availability
Book Price
$63.38
Each
00078254051314|0078254|078254051314|07825405131|05131|Visiclear|CRC 05131|CRC Chemicals 05131|CRC Industries 05131
$17.52
OBS28896 T2 13W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 2700K 80 Cri, 10, 000 Life. CVP
$10.06
Dulux 13W Double Compact Fluorescent Lamp With 4 Pin Base, 4100K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
$9.25
OBS26372 T2 13W Compact Fluorescent Full Half Spiral With Integral 120V Ballast Medium Screw Base, Color Temperature 3000K 80 Cri, 10, 000 Life
$10.08
Leslieflood 2X13W 120V 3K
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$179.66
Dulux 13W Single Compact Fluorescent Lamp With 2 Pin Base, 4100K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
$2.95
13" Basket 50/75L
$14.95
Eaton Comet 18MM Tubular Photoelectric Sensor, Photoelectric, 0.71 Diameter, Forward Viewing, Sensor Distance: 80 FT., Lens: Polycarbonate Cable, Jacket: PVC Body, 12 FT. ( 3.7M ) Cable, 20-264 Vac/15-30 VDC Input
$324.29
Eaton Crouse-Hinds Series Powermate CRC Connector, 100A, 0.875-1.906", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
$915.43
Eaton Comet 18MM Tubular Photoelectric Sensor, Forward Viewing, Sensor Dist 80 FT., 300 Ma Max Ac L1 Switched/DC NPN Open Coll, 300 Ma Ac/DC At 20-264VAC/15-30VDC, 12 FT.(3.7M) Cable, 20-264 Vac/15-30 VDC Input, Thru-Beam, 12 FT.(3.7M)
$435.67
00662276450479|0662276|662276450479|66227645047|45047|VMV13L/UNV1|Led LT Less Mount Module|Crouse Hinds VMV13L/UNV1|Crouse VMV13L/UNV1|Crouse-Hinds Company VMV13L/UNV1|Crousehinds VMV13L/UNV1|Crouse-Hinds VMV13L/UNV1|Eaton Crouse-Hinds VMV13L/UNV1|Eaton VMV13L/UNV1|Eeton Crouse-Hinds VMV13L/Unv1
$6,046.45
2grld132aunvl835cd1u
Total Availability:
$171.36
This item is no longer available. Click to view alternate items.
Eaton Crouse-Hinds Series Powermate CRC Connector, 100A, 0.875-1.906", Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
$1,075.33
50A Turnlok Plugs and Connectors Make Installing and Securing Your Connections Faster, Safer and More Dependable Than Ever. These Devices Are Designed to Withstand Harsh Environments. Each Device Features A Simple Push, Twist and Lock Body Assembly For Greater Productivity and Labor Savings In Temporary Power Applications. The Back Body Easily Slides Onto The Device and Locks In Place With A Quarter Twist Making Installations Faster, Safer and More Dependable.
$153.39
Dulux 13W Single Compact Fluorescent Lamp With 4 Pin Base, 4100K, 82 Cri, For Use With Electronic and Dimming Ballasts
$3.08
13W Led T5 Tube, Shatter-Proof Coated Glass, Direct Drive, Single or Double Ended, 4 FT., 5000K, 80+Cri, 120-277V Input
$16.88
Dulux 13W Single Compact Fluorescent Lamp With 2 Pin Base, 2700K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
Dulux 13W Double Compact Fluorescent Lamp With 4 Pin Base, 3500K Color Temperature, 82 Cri, For Use With Electronic and Dimming Ballasts, Ecologic
20
Popularity
Default