CRB5362I - 20A 125V Construct Duplex Recp Iv

Legrand-Pass & Seymour

  • $5.15 (Each)
  • $5.15 (Each)

  • $51.50 (Per 10)

  • $515.00 (Per 100)

In-Stock: 19 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CRB5362I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CRB5362I
Description
20A 125V Construct Duplex Recp Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 3.3 In Length, Thermoplastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2000 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007210224 / 0785007210224 / 00785007210224
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.15 (Each)
Carton
$51.50 (Per 10)
Standard Packaging
$515.00 (Per 100)
Stock Availability
Nacogdoches
19 (Check another store)
All Stores
757
Resources
Images
 
 
CRB5362I - Small Image
 
CRB5362I - Large Image
 
CRB5362I - Large Image
Brochures
 
 
CRB5362I - Brochure
Other Links
 
 
CRB5362I - Other
 
CRB5362I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Material
Thermoplastic
Current Rating
20 A
Poles
2
Voltage Rating
125
Wire Size
14 - 10
amperage rating
20
connection
Wire Ground
Material, Color, and Finish
Color
Ivory
Finish
Matte
Dimensions and Weight
Length
3.3 in
Size
3.3 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 3.3 in Length, ThermoPlastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2000 lb
Features
Construction Spec Grade Duplex Receptacle, Back & Side Wire, 20amp 125volt, Ivory
Short Description
20 A, 125 V, Duplex Receptacle, Ivory, TR, S Wired
Special Features
Back & Side Wire;Corrosion-Resistant Plated Steel Strap
extra long description
P&S CRB5362I 20A 125V CONSTRUCT DUP
Description
20A 125V CONSTRUCT DUPLEX RECP IV
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
Connection Type
Back and Side Wired
Mounting Type
Wall Mount
Resistance Properties
Corrosion Resistant;Impact Resistant
Standards Met
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications
package quantity
10 CT;100 PK
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CRB5362I
GTIN
00785007210224
UPC
785007210224
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight
0.2000 lb
Weight per each
0.205
Carton
10
Package
100
Uses, Certifications, and Standards
Application
Commercial
nema rating
5-20R
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat