CSB15AC1W - 15A 120/277VAC B+S Wire Comm SP SW WH

Legrand-Pass & Seymour

  • $7.41 (Each)
  • $7.41 (Each)

  • $74.10 (Per 10)

  • $370.50 (Per 50)

In-Stock: 2 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSB15AC1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
CSB15AC1-W
Description
15A 120/277VAC B+S Wire Comm SP SW WH
Construction 1-Pole Switch, Back and Side-Wire, 15A 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007126044 / 0785007126044 / 00785007126044
Weight per unit
0.1711 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.41 (Each)
Carton
$74.10 (Per 10)
Standard Packaging
$370.50 (Per 50)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
2
Resources
Images
 
 
CSB15AC1W - Small Image
 
CSB15AC1W - Large Image
Brochures
 
 
CSB15AC1W - Brochure
Other Links
 
 
CSB15AC1W - Other
 
CSB15AC1W - Other
 
CSB15AC1W - Other
 
CSB15AC1W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120/277
amperage rating
15
insulation
False
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Product Type
15A 120/277VAC B+S Wire Comm SP SW W
Long Description
Construction 1-Pole Switch, Back and Side-Wire, 15A 120/277V.
Special Features
Back & Side wire, locking support, one piece brass alloy contact arm
extra long description
P&S CSB15AC1W 15A 120/277VAC B+S WI
Description
15A 120/277VAC B+S WIRE COMM SP SW WH
Features
Construction 1-Pole Switch, Back and Side-Wire, 15A 120/277V.
Additional Information
Voltage
120.0 V
Contact Rating
15amp, 120/277vac
Switch Type
Toggle
action
TP
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
CSB15AC1-W
GTIN
00785007126044
UPC
785007126044
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
15.0
Packaging
Weight per each
0.1711
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
FEDSPEC, CULUS, UL20, FEDSPEC
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat