Add More Items
View All Quick Selects
Below you can add an image for 'CSB215W' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
P&S CSB320W Disc - Sub Csb20ac3w
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$10.77
Each
P&S CSB120W Disc - Sub Csb20ac1w
$10.53
P&S 94215W Disc Sub Recommended LSD
Check local availability
$44.18
Thermal Magnetic Circuit Breaker, 125 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.1 In Overall Width, 0.75 LB
$579.92
Eaton Type CSH Main Circuit Breaker, Main Circuit Breaker, 150 A, 35 Kaic, Two-Pole, 120/240 V, CH, #2 Awg-300 Kcmil Cu/Al, CSH, CH42NLPN225K, Type Ecb Unit Enclosures
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$1,071.59
P&S CSB120I Disc - Sub Csb20ac1i
$1,053.66
Per 100
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, 100 A, 3 Kaic, Two-Pole, 240/415 V, Non-Interchangeable, Q7, Bab
$280.87
Thermal Magnetic Circuit Breaker, 100 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length, 0.7 LB
Toggle Switch, 1 Pole, 15 A, 120/277 V Ac, Nylon (Toggle);PVC (Housing) Material, Silver Alloy Contact Material, White, Screw Connection, Screw Mount, 1.30 (L) X 0.920 (W) X 4.20 (H) In, -20 °C Operating Temperature, +60 °C Operating Temperature, 8 LB
$6.99
Eaton Type CSH Main Circuit Breaker, Main Circuit Breaker, 125 A, 35 Kaic, Two-Pole, 120/240 V, CH, #2 Awg-300 Kcmil Cu/Al, CSH, CH24NLPN125E, CH32NLPN225J, CH42NLPN225K, Type Ecb Unit Enclosures
$1,071.68
P&S CS8365 3P4W 3 PH 250V Plug
$103.36
P&S CS8265 Plug Ca Styl 50A/250V T/
$7,917.06
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
$271.27
1/4'' X 2-1/4'' Hex Head Concrete Screw Bolt, Case Hardened Low Carbon Steel, Zinc Plated
$141.42
P&S CS1200 Disc Sub Ci305
$82.48
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Commercial, Flush, 120/277V, Side Wire, Screw, Brown, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
$4.60
Eaton Commercial Grade Toggle Switch, #14-10 Awg, 15A, Commercial, Flush, 120/277V, Side Wire, Screw, Black, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC
Edgeconnect™, 3-Way Switch, Commercial Grade, Screwless Termination, Toggle, 20A 120/277V, White
$4.67
Enclosure, Ecb Series, 225 A, 13.7 LB
$319.04
18" 8W Led Uc 30K
$40.99
20
Popularity
Default