Search Results for "CT50175MH10C"

1-20 of 2000
CT15NT50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

  • MFR Part #: CT15NT50-C
  • Total Availability: 5,000
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 50 ($10.77) · 500 ($107.70) ·
CT15NT50C - Minnesota Mining (3M)

Total Availability: In Stock

CT8BK50C - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Black, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT8BK50-C
  • Total Availability: 38,200
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($14.03) · 1,000 ($140.30) ·
CT8BK50C - Minnesota Mining (3M)

Total Availability: In Stock

CT24NT175L - 3M

3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.

  • MFR Part #: CT24NT175L
  • Total Availability: 800
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($85.91) · 500 ($429.55) ·
CT24NT175L - Minnesota Mining (3M)

Total Availability: In Stock

CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11BK50-C
  • Total Availability: 47,100
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.01) · 1,000 ($110.10) ·
CT11BK50C - Minnesota Mining (3M)

Total Availability: In Stock

CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

  • MFR Part #: CT15BK50-C
  • Nacogdoches Availability: 1,000
  • Total Availability: 21,300
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($21.57) · 500 ($107.85) ·
CT15BK50C - Minnesota Mining (3M)

Available now at Nacogdoches: In Stock

Total Availability: In Stock

CT36NT175L - 3M

3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.

  • MFR Part #: CT36NT175L
  • Total Availability: 700
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 50 ($39.70) · 500 ($396.95) ·
CT36NT175L - Minnesota Mining (3M)

Total Availability: In Stock

CT24BK175L - 3M

Cable Tie, 183 MM;7.2 In Bundle Diameter, Black, 24 In;610 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;+32°F Minimum Operating Temperature, 50 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 175 LB;79.379 KG;800 NM Tensile Strength, 0.09 In;2.3 MM Thickness, 0.03 LB (Each) Weight, 0.34 In;8.6 MM Width

  • MFR Part #: CT24BK175-L
  • Total Availability: 8,350
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($80.01) · 500 ($400.05) ·
CT24BK175L - Minnesota Mining (3M)

Total Availability: In Stock

CT8NT50M - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 1000 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT8NT50-M
  • Total Availability: 13,000
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 500 ($78.87) · 10,000 ($1,577.40) ·
CT8NT50M - Minnesota Mining (3M)

Total Availability: In Stock

CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11NT50-C
  • Total Availability: 28,100
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($10.75) · 1,000 ($107.50) ·
CT11NT50C - Minnesota Mining (3M)

Total Availability: In Stock

CT36BK175L - 3M

3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.

  • MFR Part #: CT36BK175L
  • Total Availability: 2,550
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 50 ($49.86) · 500 ($498.65) ·
CT36BK175L - Minnesota Mining (3M)

Total Availability: In Stock

CT0150D10 - Littelfuse

150:5 CT/ 1 In. Window/ Donut

  • MFR Part #: CT-0150-D10
  • Total Availability: 6
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($150.35) ·
CT0150D10 - Littelfuse

Total Availability: In Stock

CT1700 - Panduit

The CT-1700 Contour Crimp Controlled Cycle Tool Provides A Controlled Cycle Mechanism Assuring A High Quality, Consistent Terminations While An Ergonomic Tool Design Ensures Operator Comfort, Safety, and Performance. The Polypropylene Handles Provides Chemical Resistance and A Cushioned, Non-Slip Grip. The Integrated, Color Coated, Rotating Five-Pocket Crimp Die Included A Push-Button Lockout.

  • MFR Part #: CT-1700
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 1 ($368.35) ·
CT1700 - Panduit Corporation

Total Availability: Available from manufacturer.

PS1050 - Lithonia Lighting - Acuity

Lith PS1050-M12 Battery Pack

  • MFR Part #: PS1050
  • Total Availability: 18
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 ($457.73) ·
PS1050 - Lithonia Lighting - Acuity

Total Availability: In Stock

Q50GU10FLCD3 - Ge

Q50GU10/FL/CD3 120

  • MFR Part #: Q50GU10/FL/CD3
  • Total Availability: 7
  • Manufacturer: Ge
  • Find: Similar Items
  • Pkg Sizes: 12 ($394.20) ·
Q50GU10FLCD3 - Ge By Current Lamps

Total Availability: In Stock

GHB1050 - Eaton

Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 50 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ

  • MFR Part #: GHB1050
  • Total Availability: 6
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 24 ($2,791.92) ·
GHB1050 - Eaton Corp

Total Availability: In Stock

CT36175 - EDX

36" White Cable Tie Bag Of 50

  • MFR Part #: N/A
  • Total Availability: 1,032
  • Manufacturer: EDX
  • Find: Similar Items
  • Pkg Sizes: 10 ($129.10) · 50 ($645.50) ·
CT36175 - Edx Industry Inc

Total Availability: In Stock

HSTT50485C - Panduit

Thin Wall Heat Shrink, .50" (12.7MM) Diameter, Clear Cross-Linked Polyolefin, 5 PC. Package Quantity.

  • MFR Part #: HSTT50-48-5C
  • Available from manufacturer.
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 5 ($32.55) ·
HSTT50485C - Panduit Corporation

Total Availability: Available from manufacturer.

E50KL355 - Eaton

E50 Nema Limit Switch, Lever, Rotary Lever, 1.5 Inch Len, Stainless Steel, Metal Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce

  • MFR Part #: E50KL355
  • Total Availability: 8
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($40.98) ·
E50KL355 - Eaton Corp

Total Availability: In Stock

LTCSS50 - PAP

LTCSS50

  • MFR Part #: N/A
  • Available from manufacturer.
LTCSS50 - Patriot Aluminum Products

Total Availability: Available from manufacturer.

FLNR50ID - Littelfuse

FLNR050ID Is A Class RK5 Fuse With An Ampere Rating Of 50 and Cartridge-Style Construction.

  • MFR Part #: FLNR050ID
  • Total Availability: 26
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 ($29.63) ·
FLNR50ID - Littelfuse

Total Availability: In Stock

CT15NT50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

MFR Part #:
CT15NT50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
5,000 Each
Pkg Sizes:
50 Each ($10.77)
500 Each ($107.70)
CT8BK50C - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Black, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT8BK50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
38,200 Each
Pkg Sizes:
100 Each ($14.03)
1,000 Each ($140.30)
CT24NT175L - 3M

3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.

MFR Part #:
CT24NT175L
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
800 Each
Pkg Sizes:
100 Each ($85.91)
500 Each ($429.55)
CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11BK50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
47,100 Each
Pkg Sizes:
100 Each ($11.01)
1,000 Each ($110.10)
CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

MFR Part #:
CT15BK50-C
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
21,300 Each
Pkg Sizes:
100 Each ($21.57)
500 Each ($107.85)
CT36NT175L - 3M

3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.

MFR Part #:
CT36NT175L
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
700 Each
Pkg Sizes:
50 Each ($39.70)
500 Each ($396.95)
CT24BK175L - 3M

Cable Tie, 183 MM;7.2 In Bundle Diameter, Black, 24 In;610 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;+32°F Minimum Operating Temperature, 50 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 175 LB;79.379 KG;800 NM Tensile Strength, 0.09 In;2.3 MM Thickness, 0.03 LB (Each) Weight, 0.34 In;8.6 MM Width

MFR Part #:
CT24BK175-L
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
8,350 Each
Pkg Sizes:
100 Each ($80.01)
500 Each ($400.05)
CT8NT50M - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 1000 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT8NT50-M
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
13,000 Each
Pkg Sizes:
500 Each ($78.87)
10,000 Each ($1,577.40)
CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11NT50-C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
28,100 Each
Pkg Sizes:
100 Each ($10.75)
1,000 Each ($107.50)
CT36BK175L - 3M

3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.

MFR Part #:
CT36BK175L
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
2,550 Each
Pkg Sizes:
50 Each ($49.86)
500 Each ($498.65)
CT0150D10 - Littelfuse

150:5 CT/ 1 In. Window/ Donut

MFR Part #:
CT-0150-D10
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
1 Each ($150.35)
CT1700 - Panduit

The CT-1700 Contour Crimp Controlled Cycle Tool Provides A Controlled Cycle Mechanism Assuring A High Quality, Consistent Terminations While An Ergonomic Tool Design Ensures Operator Comfort, Safety, and Performance. The Polypropylene Handles Provides Chemical Resistance and A Cushioned, Non-Slip Grip. The Integrated, Color Coated, Rotating Five-Pocket Crimp Die Included A Push-Button Lockout.

MFR Part #:
CT-1700
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($368.35)
PS1050 - Lithonia Lighting - Acuity

Lith PS1050-M12 Battery Pack

MFR Part #:
PS1050
Manufacturer:
Lithonia Lighting - Acuity
Local Availability:
Out Of Stock
Total Availability:
18 Each
Pkg Sizes:
1 Each ($457.73)
Q50GU10FLCD3 - Ge

Q50GU10/FL/CD3 120

MFR Part #:
Q50GU10/FL/CD3
Manufacturer:
Ge
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
12 Each ($394.20)
GHB1050 - Eaton

Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 50 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ

MFR Part #:
GHB1050
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
6 Each
Pkg Sizes:
24 Each ($2,791.92)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
1,032 Each
Pkg Sizes:
10 Each ($129.10)
50 Each ($645.50)
HSTT50485C - Panduit

Thin Wall Heat Shrink, .50" (12.7MM) Diameter, Clear Cross-Linked Polyolefin, 5 PC. Package Quantity.

MFR Part #:
HSTT50-48-5C
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
5 Each ($32.55)
E50KL355 - Eaton

E50 Nema Limit Switch, Lever, Rotary Lever, 1.5 Inch Len, Stainless Steel, Metal Roller 0.75 Inch Diameter 0.32 Inch Width, 14-250F(-10-121C), Stainless Steel, Steel, Ul, Csa, Ce

MFR Part #:
E50KL355
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($40.98)

MFR Part #:
N/A
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($29.69)
FLNR50ID - Littelfuse

FLNR050ID Is A Class RK5 Fuse With An Ampere Rating Of 50 and Cartridge-Style Construction.

MFR Part #:
FLNR050ID
Manufacturer:
Littelfuse
Local Availability:
Out Of Stock
Total Availability:
26 Each
Pkg Sizes:
1 Each ($29.63)

Begin Live Chat