Search Results for "CT8BK50-M 3M"

1-20 of 2000
CT8BK50C - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Black, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT8BK50C
  • Kansas City - North Availability: 2,400
  • Total Availability: 46,600
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($14.88) · 1,000 ($148.80) ·
CT8BK50C - Minnesota Mining (3M)

Available now at Kansas City - North: In Stock

Total Availability: In Stock

CT8NT50M - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 1000 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT8NT50M
  • Total Availability: 30,000
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 500 ($82.67) · 10,000 ($1,653.40) ·
CT8NT50M - Minnesota Mining (3M)

Total Availability: In Stock

CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11BK50C
  • Kansas City - North Availability: 5,000
  • Total Availability: 66,000
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.66) · 1,000 ($116.60) ·
CT11BK50C - Minnesota Mining (3M)

Available now at Kansas City - North: In Stock

Total Availability: In Stock

CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

  • MFR Part #: CT15BK50C
  • Kansas City - North Availability: 800
  • Total Availability: 23,300
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($22.86) · 500 ($114.30) ·
CT15BK50C - Minnesota Mining (3M)

Available now at Kansas City - North: In Stock

Total Availability: In Stock

CT15NT50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

  • MFR Part #: CT15NT50C
  • Kansas City - North Availability: 100
  • Total Availability: 4,000
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 50 ($11.42) · 500 ($114.15) ·
CT15NT50C - Minnesota Mining (3M)

Available now at Kansas City - North: In Stock

Total Availability: In Stock

CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11NT50C
  • Kansas City - North Availability: 200
  • Total Availability: 31,600
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.39) · 1,000 ($113.90) ·
CT11NT50C - Minnesota Mining (3M)

Available now at Kansas City - North: In Stock

Total Availability: In Stock

E50KL538 - Eaton

Limit Switch Lever, E50 Series, Adjustable Roller Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 0.75 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea

  • MFR Part #: E50KL538
  • Total Availability: 7
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($67.08) ·
E50KL538 - Eaton Corp

Total Availability: In Stock

E50KL598 - Eaton

E50 Nema Limit Switch, Lever, Rotary Lever, Adj, 3.25 Inch Len, Type 303 Stainless Steel Lever, Nylatron Roller 4.0 Inch Diameter 0.11 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce

  • MFR Part #: E50KL598
  • Total Availability: 8
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($160.03) ·
E50KL598 - Eaton Corp

Total Availability: In Stock

E50KL548 - Eaton

Limit Switch Operator, E50 Series, Standard Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 3.72 In Overall Length, 0.75 In Overall Depth, 0.61 In Overall Height, 0.1500 LB/Ea

  • MFR Part #: E50KL548
  • Total Availability: 4
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($70.44) ·
E50KL548 - Eaton Corp

Total Availability: In Stock

TM8113BKCC - Legrand-Pass & Seymour

P&S TM8113BKCC Disc., Sub RCD113BK

  • MFR Part #: TM8113BKCC
  • Total Availability: 28
  • Manufacturer: Legrand-Pass & Seymour
  • Find: Similar Items
  • Pkg Sizes: 12 ($503.16) ·
TM8113BKCC - Pass & Seymour/Legrand

Total Availability: In Stock

CT6BK40C - Minnesota Mining (3M)

Cable Tie CT6BK40-C, 1000/Case

  • MFR Part #: CT6BK40C
  • Kansas City - North Availability: 700
  • Total Availability: 7,500
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.19) · 1,000 ($111.90) ·
CT6BK40C - Minnesota Mining (3M)

Available now at Kansas City - North: In Stock

Total Availability: In Stock

CT4BK18C - 3M

Cable Tie, 0.75 In;19.1 MM Bundle Diameter, Black, 104 MM;4.1 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 18 LB;8.165 KG;80 NM Tensile Strength, 0.04 In;1 MM Thickness, 0.10 In;3.0 MM Width

  • MFR Part #: CT4BK18C
  • Total Availability: 9,800
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($5.40) · 1,000 ($54.00) ·
CT4BK18C - Minnesota Mining (3M)

Total Availability: In Stock

CTSB15BK120L - 3M

3M™ Steel Barb Cable Ties Are Made Of High-Quality Nylon 6/6 and Designed With A Stainless-Steel Barb That, When Engaged, Presses Into The Strap and Grips Tight. The Strap Features A Robust, Ribbed Pattern to Help Ensure Your Bundles Stayintact, Even In High Vibration Environments. and Unlike Typical Ratchet-Style Cable Ties, The Barb Can Be Locked At Any Point Along The Strap, Allowing For More Precise Positioning. Plus, The Rectangular Head Design Includes Rounded Corners and Acurved Tip For Easy, Fast I

  • MFR Part #: 7100177322
  • Lenexa Availability: 950
  • Total Availability: 1,400
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 50 ($85.20) · 500 ($851.95) ·
CTSB15BK120L - Minnesota Mining (3M)

Ready to ship from Lenexa: In Stock

Total Availability: In Stock

E50KW3 - Eaton

E50 Nema Limit Switch, Lever, Wobble Stick, Stainless Steel Rod, 12 Inch Length, 14-250F(-10-121C), Stainless Steel, Ul, Csa, Ce

  • MFR Part #: E50KW3
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($28.57) ·
E50KW3 - Eaton Corp

Total Availability: Available from manufacturer.

T050X000VPMBK - Panduit

The T050X000VPM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Vinyl. 0.50" X 23' (12 MM X 7 M). Color Black On White. 1 Cassette Per Package.

  • MFR Part #: T050X000VPM-BK
  • Total Availability: 25
  • Manufacturer: Panduit
  • Find: Similar Items
  • Pkg Sizes: 1 ($40.67) ·
T050X000VPMBK - Panduit Corporation

Total Availability: In Stock

F05083M - WXP

Fiber Patchcord 62.5 ST/LC 3M PVC

  • MFR Part #:
  • Total Availability: 2
F05083M - Xpressconnect Supply, LLC

Total Availability: In Stock

CT8NT50C - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT8NT50C
  • Kansas City - North Availability: 200
  • Total Availability: 18,800
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($12.91) · 1,000 ($129.10) ·
CT8NT50C - Minnesota Mining (3M)

Available now at Kansas City - North: In Stock

Total Availability: In Stock

CT6BK18C - 3M

Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature

  • MFR Part #: CT6BK18C
  • Total Availability: 7,700
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($13.41) · 1,000 ($134.10) ·
CT6BK18C - Minnesota Mining (3M)

Total Availability: In Stock

BAB2050 - Eaton

Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 2.5 In Overall Height, 3 In Overall Length, 2.5 In Overall Width

  • MFR Part #: BAB2050
  • Kansas City - North Availability: 4
  • Total Availability: 1,416
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,392.60) ·
BAB2050 - Eaton Corp

Available now at Kansas City - North: In Stock

Total Availability: In Stock

BAB2050 - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 50 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab

  • MFR Part #: BAB2050
  • Kansas City - North Availability: 4
  • Total Availability: 1,416
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,392.60) ·
BAB2050 - Eaton Corp

Available now at Kansas City - North: In Stock

Total Availability: In Stock

CT8BK50C - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Black, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT8BK50C
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
46,600 Each
Pkg Sizes:
100 Each ($14.88)
1,000 Each ($148.80)
CT8NT50M - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 1000 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT8NT50M
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
30,000 Each
Pkg Sizes:
500 Each ($82.67)
10,000 Each ($1,653.40)
CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11BK50C
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
66,000 Each
Pkg Sizes:
100 Each ($11.66)
1,000 Each ($116.60)
CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

MFR Part #:
CT15BK50C
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
23,300 Each
Pkg Sizes:
100 Each ($22.86)
500 Each ($114.30)
CT15NT50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

MFR Part #:
CT15NT50C
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
4,000 Each
Pkg Sizes:
50 Each ($11.42)
500 Each ($114.15)
CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11NT50C
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
31,600 Each
Pkg Sizes:
100 Each ($11.39)
1,000 Each ($113.90)
E50KL538 - Eaton

Limit Switch Lever, E50 Series, Adjustable Roller Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 0.75 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea

MFR Part #:
E50KL538
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($67.08)
E50KL598 - Eaton

E50 Nema Limit Switch, Lever, Rotary Lever, Adj, 3.25 Inch Len, Type 303 Stainless Steel Lever, Nylatron Roller 4.0 Inch Diameter 0.11 Inch Width, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce

MFR Part #:
E50KL598
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
1 Each ($160.03)
E50KL548 - Eaton

Limit Switch Operator, E50 Series, Standard Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 3.72 In Overall Length, 0.75 In Overall Depth, 0.61 In Overall Height, 0.1500 LB/Ea

MFR Part #:
E50KL548
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
4 Each
Pkg Sizes:
1 Each ($70.44)
TM8113BKCC - Legrand-Pass & Seymour

P&S TM8113BKCC Disc., Sub RCD113BK

MFR Part #:
TM8113BKCC
Manufacturer:
Legrand-Pass & Seymour
Local Availability:
Out Of Stock
Total Availability:
28 Each
Pkg Sizes:
12 Each ($503.16)

MFR Part #:
CT6BK40C
Manufacturer:
Minnesota Mining (3M)
Local Availability:
In Stock
Total Availability:
7,500 Each
Pkg Sizes:
100 Each ($11.19)
1,000 Each ($111.90)
CT4BK18C - 3M

Cable Tie, 0.75 In;19.1 MM Bundle Diameter, Black, 104 MM;4.1 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 18 LB;8.165 KG;80 NM Tensile Strength, 0.04 In;1 MM Thickness, 0.10 In;3.0 MM Width

MFR Part #:
CT4BK18C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
9,800 Each
Pkg Sizes:
100 Each ($5.40)
1,000 Each ($54.00)
CTSB15BK120L - 3M

3M™ Steel Barb Cable Ties Are Made Of High-Quality Nylon 6/6 and Designed With A Stainless-Steel Barb That, When Engaged, Presses Into The Strap and Grips Tight. The Strap Features A Robust, Ribbed Pattern to Help Ensure Your Bundles Stayintact, Even In High Vibration Environments. and Unlike Typical Ratchet-Style Cable Ties, The Barb Can Be Locked At Any Point Along The Strap, Allowing For More Precise Positioning. Plus, The Rectangular Head Design Includes Rounded Corners and Acurved Tip For Easy, Fast I

MFR Part #:
7100177322
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
1,400 Each
Pkg Sizes:
50 Each ($85.20)
500 Each ($851.95)
E50KW3 - Eaton

E50 Nema Limit Switch, Lever, Wobble Stick, Stainless Steel Rod, 12 Inch Length, 14-250F(-10-121C), Stainless Steel, Ul, Csa, Ce

MFR Part #:
E50KW3
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($28.57)
T050X000VPMBK - Panduit

The T050X000VPM-BK Continuous Tape Cassette Includes Both Label Material and Ribbon For Easy Changeover. Print Custom Pipe Markers, Voltage Markers, Signs, Bin Markers, and Network Identification Labels On Demand. For Flat Label Applications Only. For Use With The MP100 and MP300 Printers. Vinyl. 0.50" X 23' (12 MM X 7 M). Color Black On White. 1 Cassette Per Package.

MFR Part #:
T050X000VPM-BK
Manufacturer:
Panduit
Local Availability:
Out Of Stock
Total Availability:
25 Each
Pkg Sizes:
1 Each ($40.67)

MFR Part #:
Manufacturer:
SPC
Local Availability:
Out Of Stock
Total Availability:
2 Each
Pkg Sizes:
1 Each ($19.33)
CT8NT50C - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT8NT50C
Manufacturer:
3M
Local Availability:
In Stock
Total Availability:
18,800 Each
Pkg Sizes:
100 Each ($12.91)
1,000 Each ($129.10)
CT6BK18C - 3M

Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature

MFR Part #:
CT6BK18C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
7,700 Each
Pkg Sizes:
100 Each ($13.41)
1,000 Each ($134.10)
BAB2050 - Eaton

Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 2.5 In Overall Height, 3 In Overall Length, 2.5 In Overall Width

MFR Part #:
BAB2050
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
1,416 Each
Pkg Sizes:
12 Each ($1,392.60)
BAB2050 - Eaton

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, Bolt-On Mounting, High Intensity Discharge, 50 A, 10 Kaic, Two-Pole, 120/240 V, Non-Interchangeable, Q7, Bab

MFR Part #:
BAB2050
Manufacturer:
Eaton
Local Availability:
In Stock
Total Availability:
1,416 Each
Pkg Sizes:
12 Each ($1,392.60)

Begin Live Chat