Search Results for "CT8NT50-C 3M"

1-20 of 2000
CT8NT50M - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 1000 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT8NT50M
  • Total Availability: 26,000
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 500 ($82.67) · 10,000 ($1,653.40) ·
CT8NT50M - Minnesota Mining (3M)

Total Availability: In Stock

CT15NT50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

  • MFR Part #: CT15NT50C
  • Total Availability: 5,000
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 50 ($11.42) · 500 ($114.15) ·
CT15NT50C - Minnesota Mining (3M)

Total Availability: In Stock

CT8BK50C - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Black, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT8BK50C
  • Total Availability: 45,700
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($14.88) · 1,000 ($148.80) ·
CT8BK50C - Minnesota Mining (3M)

Total Availability: In Stock

CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11NT50C
  • Total Availability: 29,200
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.39) · 1,000 ($113.90) ·
CT11NT50C - Minnesota Mining (3M)

Total Availability: In Stock

CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

  • MFR Part #: CT15BK50C
  • Total Availability: 22,100
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($22.86) · 500 ($114.30) ·
CT15BK50C - Minnesota Mining (3M)

Total Availability: In Stock

CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT11BK50C
  • Total Availability: 59,800
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($11.66) · 1,000 ($116.60) ·
CT11BK50C - Minnesota Mining (3M)

Total Availability: In Stock

CT4NT18C - 3M

Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 4.1 In Length, 0.75 In Bundle Diameter, 0.1 In Width, 0.035 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature

  • MFR Part #: CT4NT18C
  • Total Availability: 9,300
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($8.00) · 1,000 ($80.00) ·
CT4NT18C - Minnesota Mining (3M)

Total Availability: In Stock

CT6NT40C - Minnesota Mining (3M)

Cable Tie CT6NT40-C, 1000/Case

  • MFR Part #: CT6NT40C
  • Total Availability: 15,100
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($60.00) ·
CT6NT40C - Minnesota Mining (3M)

Total Availability: In Stock

CT8NT50C - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

  • MFR Part #: CT8NT50C
  • Total Availability: 18,800
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 100 ($12.91) · 1,000 ($129.10) ·
CT8NT50C - Minnesota Mining (3M)

Total Availability: In Stock

C50M - Appleton

Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Length: 5.38 In, Width: 1.31 In, Height: 1.44 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered

  • MFR Part #: C50-M
  • Total Availability: 26
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($181.10) · 50 ($905.50) ·
C50M - Appleton/Oz Gedney

Total Availability: In Stock

C50M - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1/2 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1/2 In Hub Size, Straight Hub Location, C Configuration, 5.38 In Length, 1.34 In Width, 1.37 In Height, Threaded, 0.87 LB/Ea

  • MFR Part #: C50M
  • Total Availability: 55
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 10 ($158.06) ·
C50M - Crouse-Hinds

Total Availability: In Stock

C0050E2A - Eaton

Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 50 Va

  • MFR Part #: C0050E2A
  • Atlanta Availability: 2
  • Total Availability: 204
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($63.86) ·
C0050E2A - Eaton Corp

Ready to ship from Atlanta: In Stock

Total Availability: In Stock

C0050E3A - Eaton

Eaton Type Mte Industrial Control Transformer, PV: 208/277V, Taps: None, SV: 120V, 55°C, 50 Va

  • MFR Part #: C0050E3A
  • Available from manufacturer.
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($90.54) ·
C0050E3A - Eaton Corp

Total Availability: Available from manufacturer.

C0050E2B - Eaton

Control Transformer, 240 X 480 V, 24 V, 50 Va, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.7 LB

  • MFR Part #: C0050E2B
  • Total Availability: 5
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($92.37) ·
C0050E2B - Eaton Corp

Total Availability: In Stock

C150M - Appleton

Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 35, Length: 9.19 In, Width: 2-1/2 In, Height: 2-3/4 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Ta

  • MFR Part #: C150-M
  • Total Availability: 8
  • Manufacturer: Appleton
  • Find: Similar Items
  • Pkg Sizes: 10 ($732.20) ·
C150M - Appleton/Oz Gedney

Total Availability: In Stock

C0050E1B - Eaton

Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 50 Va

  • MFR Part #: C0050E1B
  • Total Availability: 50
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($126.21) ·
C0050E1B - Eaton Corp

Total Availability: In Stock

C150M - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1-1/2 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1-1/2 In Hub Size, Straight Hub Location, C Configuration, 9 In Length, 2.6 In Width, 2.83 In Height, Threaded, 3.72 LB/Ea

  • MFR Part #: C150M
  • Total Availability: 33
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 5 ($321.02) ·
C150M - Crouse-Hinds

Total Availability: In Stock

C0050E5E - Eaton

Eaton Type Mte Industrial Control Transformer, 240/480V, Taps: None, SV: 23/110V, 24/115V, 25/120V, 55°C, 50 Va , PV: 200/220/440V, 208/230/460 V

  • MFR Part #: C0050E5E
  • Total Availability: 35
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($251.11) ·
C0050E5E - Eaton Corp

Total Availability: In Stock

E50KL538 - Eaton

Limit Switch Lever, E50 Series, Adjustable Roller Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 0.75 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea

  • MFR Part #: E50KL538
  • Total Availability: 7
  • Manufacturer: Eaton
  • Find: Similar Items
  • Pkg Sizes: 1 ($67.08) ·
E50KL538 - Eaton Corp

Total Availability: In Stock

CT8NT120L - 3M

3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.

  • MFR Part #: 7000133465
  • Total Availability: 800
  • Manufacturer: 3M
  • Find: Similar Items
  • Pkg Sizes: 500 ($270.00) ·
CT8NT120L - Minnesota Mining (3M)

Total Availability: In Stock

CT8NT50M - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 1000 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT8NT50M
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
26,000 Each
Pkg Sizes:
500 Each ($82.67)
10,000 Each ($1,653.40)
CT15NT50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Natural Color, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

MFR Part #:
CT15NT50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
5,000 Each
Pkg Sizes:
50 Each ($11.42)
500 Each ($114.15)
CT8BK50C - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Black, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT8BK50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
45,700 Each
Pkg Sizes:
100 Each ($14.88)
1,000 Each ($148.80)
CT11NT50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11NT50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
29,200 Each
Pkg Sizes:
100 Each ($11.39)
1,000 Each ($113.90)
CT15BK50C - 3M

Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width

MFR Part #:
CT15BK50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
22,100 Each
Pkg Sizes:
100 Each ($22.86)
500 Each ($114.30)
CT11BK50C - 3M

Cable Tie, 3 In;76.2 MM Bundle Diameter, Black, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT11BK50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
59,800 Each
Pkg Sizes:
100 Each ($11.66)
1,000 Each ($116.60)
CT4NT18C - 3M

Cable Tie, Miniature Style, Nylon 6/6 Material, Natural, 4.1 In Length, 0.75 In Bundle Diameter, 0.1 In Width, 0.035 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature

MFR Part #:
CT4NT18C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
9,300 Each
Pkg Sizes:
100 Each ($8.00)
1,000 Each ($80.00)

MFR Part #:
CT6NT40C
Manufacturer:
Minnesota Mining (3M)
Local Availability:
Out Of Stock
Total Availability:
15,100 Each
Pkg Sizes:
1,000 Each ($60.00)
CT8NT50C - 3M

Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width

MFR Part #:
CT8NT50C
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
18,800 Each
Pkg Sizes:
100 Each ($12.91)
1,000 Each ($129.10)
C50M - Appleton

Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Length: 5.38 In, Width: 1.31 In, Height: 1.44 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered

MFR Part #:
C50-M
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
26 Each
Pkg Sizes:
10 Each ($181.10)
50 Each ($905.50)
C50M - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1/2 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1/2 In Hub Size, Straight Hub Location, C Configuration, 5.38 In Length, 1.34 In Width, 1.37 In Height, Threaded, 0.87 LB/Ea

MFR Part #:
C50M
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
55 Each
Pkg Sizes:
10 Each ($158.06)
C0050E2A - Eaton

Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 50 Va

MFR Part #:
C0050E2A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
204 Each
Pkg Sizes:
1 Each ($63.86)
C0050E3A - Eaton

Eaton Type Mte Industrial Control Transformer, PV: 208/277V, Taps: None, SV: 120V, 55°C, 50 Va

MFR Part #:
C0050E3A
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
0 Each
Pkg Sizes:
1 Each ($90.54)
C0050E2B - Eaton

Control Transformer, 240 X 480 V, 24 V, 50 Va, 2.992 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 2.7 LB

MFR Part #:
C0050E2B
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
5 Each
Pkg Sizes:
1 Each ($92.37)
C150M - Appleton

Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 35, Length: 9.19 In, Width: 2-1/2 In, Height: 2-3/4 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Ta

MFR Part #:
C150-M
Manufacturer:
Appleton
Local Availability:
Out Of Stock
Total Availability:
8 Each
Pkg Sizes:
10 Each ($732.20)
C0050E1B - Eaton

Eaton Type Mte Industrial Control Transformer, PV: 120 X 240V, Taps: None, SV: 24V, 55°C, 50 Va

MFR Part #:
C0050E1B
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
50 Each
Pkg Sizes:
1 Each ($126.21)
C150M - Eaton

Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 1-1/2 In Trade Size, Threaded Connection, C Shape, Side Cable Entry, 2 Hubs, 1-1/2 In Hub Size, Straight Hub Location, C Configuration, 9 In Length, 2.6 In Width, 2.83 In Height, Threaded, 3.72 LB/Ea

MFR Part #:
C150M
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
33 Each
Pkg Sizes:
5 Each ($321.02)
C0050E5E - Eaton

Eaton Type Mte Industrial Control Transformer, 240/480V, Taps: None, SV: 23/110V, 24/115V, 25/120V, 55°C, 50 Va , PV: 200/220/440V, 208/230/460 V

MFR Part #:
C0050E5E
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
35 Each
Pkg Sizes:
1 Each ($251.11)
E50KL538 - Eaton

Limit Switch Lever, E50 Series, Adjustable Roller Actuator, Metal Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 0.75 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea

MFR Part #:
E50KL538
Manufacturer:
Eaton
Local Availability:
Out Of Stock
Total Availability:
7 Each
Pkg Sizes:
1 Each ($67.08)
CT8NT120L - 3M

3M™ Standard Nylon Cable Ties Are Made With High-Quality Nylon 6/6 and Designed to Secure Wire Bundles and Harness Components Quickly, Without Slipping. The Curved Tip Allows For Faster Threading and Installation, and They Feature A Self-Locking Head.

MFR Part #:
7000133465
Manufacturer:
3M
Local Availability:
Out Of Stock
Total Availability:
800 Each
Pkg Sizes:
500 Each ($270.00)

Begin Live Chat