Add More Items
View All Quick Selects
Below you can add an image for 'CWKTFF' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Gangable Switch Box, 14 Cubic Inches, 3 Inches Long X 2 Inches Wide X 2-3/4 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Ears Flush For Old Work and CV Bracket Recessed 7/8 Inches, For Use With Conduit
Total Availability: In Stock
Check local availability
Book Price
$1,211.16
Per 100
12GA X 12' Ceiling Wire With Clips
$165.07
Each
Bryant FS2A|Eatonwd CWDFS2|Eatonwd CWD-FS-2|Hublwiring FS2|Leviton 13886|Passseymor FS2
$3.54
Ceiling Wire, #12 Awg Cable Size, Steel, Galvanized, 12 FT Length, 550 LB Load Rating, 35.59 LB
$110.94
Ceiling Wire, 12 FT Overall Length, 12 Ga Insulation Thickness, Steel Conductor Material, 35 LB
$278.89
Switch Box, Pre-Galvanized, Silver, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Vertical Mount, 1 Outlet, 3 In Length, 2 In Width, 2-3/4 In Height, 0.59 LB/Ea
$799.78
Lexmark 55B1H00 Return Program Toner
$446.75
Lexmark 55B0ZA0 Photoconductor Unit
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
Request Quote
Handle Concept Padlock Type 3, 4, 4X, 12, 3.54X1.00X1.57, Black, Mild Steel
$246.09
Eaton Auto Grip Locking Receptacle, #14-8 Awg, 20A, Industrial, 480V, Back and Side Wiring, Black, Single, L12-20, Three-Pole, Three-Wire, Glass-Filled Nylon, -40° to 60°C
$34.38
Eaton Auto Grip Locking Receptacle, #14-8 Awg, 30A, Industrial, 480V, Back and Side Wiring, Black, Single, L12-30, Three-Pole, Three-Wire, Glass-Filled Nylon, -40° to 60°C
$34.73
12GA X 20' Ceiling Wire
$167.80
Pre-Tied Ceiling Wire, Grey, Galvanized Finish, 6 FT. Length
$196.36
3M™ Scotchlok™ Insulation Displacement Connector 557 Provides A Dual Element Connection. The Connector Is Polypropylene Insulated and Used to Connect 2 Wires While Insulating The Connection. It Is Self Stripping and Flame Retardant.
$51.76
Eaton Auto Grip Locking Plug , #18-8 Awg, 30A, Industrial, 480V, Back Wiring, Black, White, Auto Grip, L12-30, Three-Pole, Three-Wire, Nylon, 0.38 to 1 In, -40° to 60°C
$28.08
The 3M™ Cold Shrink QS-Iii Shielded Cable Splices 5513A, 5514A, 5515A and 5516A Series Are 15 KV Class Inline Splices For Joining Tape Shield, Wire Shield, Unishield® or Longitudinally Corrugated (LC) Shielded Power Cables. It Is A Cold Shrink Design Sized to Fit Type MV-90 or Type MV-105 Cables With Copper, or Aluminum Conductor Sizes Ranging From 2 Awg-1000 Kcmil (35-500 MM²).
$865.25
Wall Plate, 2 Gang, 4.75 In (L) X 4.69 In (W) X 0.30 In (H), 7.6 MM Thickness, Stainless Steel, White, Gloss, 0.1500 LB
$8.71
Pre-Tied Ceiling Wire, Grey, Galvanized Finish, 10 FT. Length
$261.83
Eaton Locking Flanged Outlet, #14-8 Awg, 20A, Industrial, 250V, Back Wiring, Black, White, Brass, L6-20, Two-Pole, Three-Wire, Nylon
$33.51
Eaton Auto Grip Locking Connector, #18-8 Awg, 20A, Industrial, 480V, Back Wiring, Black, White, Auto Grip, L12-20, Three-Pole, Three-Wire, Nylon, 0.38 to 1 In, -40° to 60°C
$38.73
20
Popularity
Default