Add More Items
View All Quick Selects
Below you can add an image for 'DBVR2C ARLINGTON INDUSTRIES INC.' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Low Profile Inbox For Flat Surface Retrofit Construction. With Weather Proof While In Use Extra Duty White Paintable Cover. Vertical.
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$40.96
Each
Led Pocket Light, 45 LM Brightness (Lumens), 0.5 W, Polycarbonate Lens Material, Anodized Aircraft Aluminum Housing Material, 2.25 H Average Life, 0.6 In Diameter, 3.6 In Length, 1.1 Oz
Total Availability: In Stock
$26.98
Cable Support, Plastic, Black, 0.500 In Length, 2.533 In Diameter, Screw Connection, Horizontal Mount or Vertical Mount, 0.034 LB/Ea
$64.75
Per 100
Floor Box Cover, Rectangular Type; Cast Brass (Cover), Closed Cell Rubber (Gasket) Material; Dark Bronze Finish; 3.5 Inch; 5.13 Inch; 1 Gang(S); Ul 514C Approval; Duplex Device Type; 2.498 Inch Width X 3.5 Inch Depth X 4.312 Inch Height Box Size
$6,636.00
Bushing, Nylon 6/6 Material; 0.57 Inch; Emt Conduit Used On; 0.522 Inch Diameter; 1000 Per Case Standard Package; 1/2 Inch Trade Size; Insulated Throat Type
$6.16
PVC DB120 1 X 20 Duct Be
$47.31
Per 100 Feet
Bushing, Nylon 6/6 Material; 0.764 Inch; Emt Conduit Used On; 0.538 Inch Diameter; 1000 Per Case Standard Package; 3/4 Inch Trade Size; Insulated Throat Type
$8.94
Bushing, Nylon 6/6 Material; 0.954 Inch; Emt Conduit Used On; 0.614 Inch Diameter; 500 Per Case Standard Package; 1 Inch Trade Size; Insulated Throat Type
$31.89
Bushing, Nylon 6/6 Material; 1.26 Inch; Emt Conduit Used On; 0.62 Inch Diameter; 250 Per Case Standard Package; 1-1/4 Inch Trade Size; Insulated Throat Type
$56.24
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1-1/2" Emt, 1-1/2", 1-1/2" Copper Tubing, 1-1/4" Copper Pipe.
Available now at Arlington Branch: In Stock
Arlington Branch Availability: In Stock
$2.02
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 2" Rigid, 2" Emt, 2" Liquid Tight, 2" Flex and 2" Copper Pipe.
$288.32
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1/2" Liquid Tight, 1/2" Flex, 1/2" Ent, 1/2" Copper Pipe.
$116.16
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 3/4" Liquid Tight, 3/4" Flex, 3/4" Ent, 3/4" Copper Pipe.
$130.61
Strut Clip For Conduit On Arlington®'S Non Metallic Quicklatch® Pipe Hangers. For 1" Liquid Tight, 1" Flex, 1" Ent, 1" Copper Pipe.
$170.57
Arlington®'S The Loop®. Hanger For Communications Cable, Fiber Optic Cable and Any Low Voltage Cable. Versatile Mounting, Rotates to Any Angle. Can Be Stacked Perpendicular or Parallel. Loop Size Is 2". Listed For Use In Environmental In Use Spaces.
$119.96
For Versatile and Economical Floor Box Installs In Concrete, Use Arlington'S Gangable Box Kits. The Rectangular Non-Metallic Single Gang Box Can Be Connected Together to Build A Two or Three Gang Box Easily. Comes With Two 2" Plugs and A Mud Cover.
$3,803.11
Non-Metallic Cable Connector, 1/2 In Trade Size, Plastic, Black, 1.010 In Length, 1.01 In Diameter, Snap-In Connection, 1/2 In Knockout Size, Push-In, 0.006 LB/Ea
$28.42
Non-Metallic Cable Connector, 1 In Trade Size, Plastic, Black, 1.648 In Length, 1.648 In Diameter, 1 In Knockout Size, Push-In, 0.014 LB/Ea
Ready to ship from DFW RDC: In Stock
DFW RDC Availability: Out Of Stock
$63.25
Carpet Rings For The FLB3500 Cut In Boxes. Nickel Plated.
$13,286.13
Inbox Cover Kit. Recessed Receptacle and Low Voltage Keystone For New Concrete. Installs In Arlington'S FLBC4500 and FLBC4502 Box. Metallic Brass-Plated Cover.
$7,232.80
20
Popularity
Default