DCB3P - Blue Lumber Crayon 3PK

LH Dottie

  • $7.72 (Each)
  • $7.72 (Each)

In-Stock: 31 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DCB3P
Manufacturer
LH Dottie
Manufacturer's Part Number
DCB3P
Description
Blue Lumber Crayon 3PK
Lumber Crayon, Blue, Waterproof, Fade Resistant, 3 Pack
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
44121709 - Crayons
UPC/GTIN
781002675761 / 00781002675761
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.72 (Each)
Stock Availability
Fayetteville
0 (Find nearest stock)
Springdale
0
All Stores
31
Resources
Images
 
 
DCB3P - Large Image
 
DCB3P - Large Image
Other Links
 
 
DCB3P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Lumber
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Size
1/2 X 4-1/2
Descriptions
Product Type
Lumber Crayon - 3 Pack - Blue
Description
BLUE LUMBER CRAYON 3PK
extra long description
DOTTIE DCB3P Lumber Crayon - 3 pack
Long Description
Lumber Crayon, Blue, Waterproof, Fade Resistant, 3 pack
Special Features
Lead free ; Weather resistant ; Fade resistant
Additional Information
Form
Solid
Manufacturer Information
Manufacturers Part Number
DCB3P
Brand
LH DOTTIE
GTIN
00781002675761
UPC
781002675761
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Crayon
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
For Used To Write On Cardboard, Concrete, Lumber (Rough Or Smooth), Metal, Paper And Plastic
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
9 View Store

A-L

Location Stock Available
Avondale
2 View Store

M-Z

Location Stock Available
Tucson
20 View Store

* All prices subject to change.

Begin Live Chat