Add More Items
View All Quick Selects
Below you can add an image for 'DCD996P2' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
DCP-1 1 Gang
Total Availability: In Stock
Check local availability
Book Price
$0.94
Each
2X9 RGD Nip
$2,266.37
Per 100
Conduit Nipple, Steel Material; Galvanized Finish; 6 Inch; Ul 6, Csa C22.2 Approval; Ansi C80.1, Nema Applicable Standard; 25 Per Carton Standard Package; 2 Inch Trade Size; Threaded End Type; Galnip Model
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$1,345.12
Mounting Kit For For TF96
$211.94
2-1/2X9 RGD Nip
$34.02
Panduit PLT2S-C96A Metal Detectable Cable Ties Are Designed to Help The Food and Beverage Industries Meet Product Manufacturing Safety STDS. Featuring Metal Impregnated Material, These Cable Ties Are Identifiable By Metal Detection Equipment. Additionally, Their Antimicrobial Properties Help to Reduce The Growth Of Bacteria, Fungus and Mold On The Surface Of The Part Only. STD Cross Section, 7.3” (186MM) Length. Made Of Metal Detectable Nylon 6.6, Blue In Color, and Come In Packages Of 100.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$40.14
P&S KTPD2I Disc Sub Wp3402iv
$1.92
3X6 Galvanized Nipple
$3,606.17
DC1 IP66 480V In/460V Out 1HP, 2.2A Disconnect Enh FW
$696.44
D2 Series Socket, Used With D2PR2, D2PF2, D2PR4, D2PF4 Relays, 300V Nominal Voltage, 10A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10, Four-Pole
$27.70
1 1/2X6 Galvanized Nipple
$1,057.01
1X9 RGD Nip
$1,416.00
1X6 Galvanized Nipple
$614.90
2X6 Aluminum Nipple
$3,513.55
Eaton Crouse-Hinds Series DSD Selector Switch Cover and Device Sub-Assembly, 10A, Feraloy Iron Alloy, 3 Position, 4 Circuit, Factory Sealed, Maintained Contact, 600 Vac
$832.64
Eaton Crouse-Hinds Series DSD Blank Cover and Device Sub-Assembly, Copper-Free Aluminum, Blank Cover, No Operators
$184.27
4X6 Galvanized Nipple
$4,863.20
2 1/2X6 Galvanized Nipple
$2,693.21
The Model 269 Over and Under 3-Phase Monitor Continuously Monitors 3-Phase Lines For High Voltage, Low Voltage, Phase Loss or Phase Reversal. This Device Features A Solid-State Voltage and Phase-Angle Sensing Circuit, Which Drives A SPDT Output Relay. The Model 269 Is Independent Of The System Load, and May Be Used On Any Horsepower Motor. When Phase Sequence Is Correct, and The Voltage Remains Between The Upper and Lower Trip Points, The Output Relay Remains Energizes. When A Fault Condition Is Sensed,
$184.31
Lith C296 General Purpose Strip, TW
$67.58
20
Popularity
Default