Add More Items
View All Quick Selects
Below you can add an image for 'DCS377B' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The NNC37X37WH2 Halogen-Free Wide Slot Wiring Duct Is Used to Route, Protect, and Manage Wires Near Sensitive Electronic Equipment and In Environments Where Heat Resistance or Public Safety Is A Concern. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 95°C (203°F). Halogen-Free, Polyphenylene Oxide (Ppo). Mounting Holes Provided. 1.41" X 1.46" (35.8 MM X 37.1 MM) and 6.6' (2 M) Long. Cover Included. Color White. 5 Pieces Per Package.
Total Availability: In Stock
Check local availability
Book Price
$42.36
Each
DCP-1 1 Gang
$0.94
Type NNC Wide Slot Halogen-Free Wiring Duct, Light Gray, Halogen-Free Polyphenyl Oxide Material, 6.6 FT Length, 1.46 In Width, 1.41 In Height, Chemical Resistant
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$47.92
This 70" DC Epic Ceiling Fan Is Totally Epic. Available In Aged Bronze Textured, Pewter or Oiled Bronze Finishes, Each Fan Is Appointed With An Energy Saving 6-Speed Reversible Second Generation DC Motor and DC Remote and Wall Controls. Light Kit Adaptable, You Can Customize Your Fan With Multiple Blade Options, As They Are Sold Separately.
$326.40
#2 Sol 1/4X1-1/2 Wider Bar Horz or Vert Bus Bar Up
$243.29
B200BTW37RXF
$187.52
B150BTW37RXF
$178.89
Lenox 30887-VB7 Vari-Bit 7/8-Inch Step Drill Bit With 3/8-Inch Shank For 1/2 Inch Conduit
$85.56
Honeywell CT37, Android GMS, 5G & Wifi 6e
Request Quote
Appleton EDSC372|Appleton EFDC210NLQ|Appleton EFDC210-NL-Q|Killark FXB12|Killark FXB-12|Ozgedney Nedsc372
$344.52
Eaton Dimmer Color Change Faceplate, Black, Indoor, Decorator Style
$5.76
Eaton Strain Relief Deluxe Cord Grip, Straight, 0.50-0.63" Cord Diameter, 3/4" Fitting, Male, Stainless Steel Mesh, Aluminum Body, NPT Thread, Hazardous/Classified Locations
$92.92
Honeywell Standard Battery For The CT37
4" X 1/4" Shank Cobalt Pilot Drill Bit, 9/32"D
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$6.47
Honeywell Non-Booted Single Slot Homebase Kit CT37
Lumber Crayon, Blue, Waterproof, Fade Resistant, 3 Pack
$7.72
DC1 IP20 240V 3PH In/3PH Out 2HP, BR, 7A Enh FW
$532.23
Eaton DC-1 Drive, IP20 240V 1PH In/3PH Out 3HP, 10.5A Enh FW
$573.99
3M Scotchlok Insulation Displacement Connector 557 Provides A Dual Element Connection. The Connector Is Polypropylene Insulated and Used to Connect 2 Wires While Insulating The Connection. It Is Self Stripping and Flame Retardant.
$48.83
Per 100
A-Series Panel Boards. Pro-Stock, Unassembled Lighting Panels. Standard. Select A Front Of The Correct Height. F76S A-Series Front
$600.00
20
Popularity
Default