Add More Items
View All Quick Selects
Below you can add an image for 'DHMC1RU' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, TSC Compound, Cable Range:0.65-1.18", Cable Sealing:1 (S), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 1" NPT
Total Availability: In Stock
Check local availability
Book Price
$387.63
Each
TMC Armored Cable Gland, Aluminum, 1-1/2 In Size, 2.750 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.9 LB/Ea
$246.65
Eaton Crouse-Hinds Series TMCX Cable Gland, Metal-Cladcorrugated, Teck Armoured and Tray Cable, Armoured Barrier and Non-Armoured Barrier, Aluminum, Outer Sheath:1.38-1.78", 1-1/2" NPT, Armor Range:1.33-1.61"
$677.25
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, TSC Compound, Cable Range:0.49-0.90", Cable Sealing:1 (S), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 1/2" NPT
$261.28
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, Liquid Compound, Cable Range:0.65-1.18", Cable Sealing:1 (S), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 1" NPT
$522.78
Eaton Crouse-Hinds Series TMC3 Cable Gland, 1.520" - 2.060" Armor Min./Max., 1.630" - 2.310" Cable Range Min./Max., Armoured and Non-Armoured, Aluminum, 1.630" - 2.310" Outer Sheath Min./Max., Industrial Protection, 2" NPT
$249.76
Eaton Crouse-Hinds Series TMC3 Cable Gland, 1.280" - 1.610" Armor Min./Max., 1.380" - 1.780" Cable Range Min./Max., Armoured and Non-Armoured, Aluminum, 1.380" - 1.780" Outer Sheath Min./Max., Industrial Protection, 1-1/2" NPT
$209.12
Eaton Crouse-Hinds Series TMC3 Cable Gland, 0.800" - 1.120" Armor Min./Max., 0.850" - 1.310" Cable Range Min./Max., Armoured and Non-Armoured, Aluminum, 0.850" - 1.310" Outer Sheath Min./Max., Industrial Protection, 1" NPT
$137.19
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, TSC Compound, Cable Range:0.49-0.90", Cable Sealing:1 (S), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 3/4" NPT
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$300.41
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, Liquid Compound, Cable Range:0.49-0.90", Cable Sealing:1 (S), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 3/4" NPT
$394.74
Eaton Crouse-Hinds Series Terminator Ii TMCX Cable Gland, Liquid Compound, Cable Range:0.49-0.90", Cable Sealing:1 (S), Metal-Cladcorrugated Armoured, Teck Armoured, Armoured Barrier and Tray Cable, Armoured Gland, Aluminum, 1/2" NPT
$336.37
Eaton Crouse-Hinds Series TMC3 Cable Gland, 1.100" - 1.400" Armor Min./Max., 1.150" - 1.620" Cable Range Min./Max., Armoured and Non-Armoured, Aluminum, 1.150" - 1.620" Outer Sheath Min./Max., Industrial Protection, 1-1/4" NPT
$196.94
TMC Armored Cable Gland, Aluminum, 1 In Size, 2.625 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.51 LB/Ea
$134.48
TMC Armored Cable Gland, Aluminum, 3/4 In Size, 2.625 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.35 LB/Ea
$82.12
TMC Armored Cable Gland, Aluminum, 1-1/4 In Size, 3.125 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 1.08 LB/Ea
$482.95
TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.375 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.27 LB/Ea
$58.70
This item is no longer available. Click to view alternate items.
TMC Armored Cable Gland, Aluminum, 1/2 In Size, 2.625 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.37 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$183.75
Neutral Kit/Ground Kit, 3 In Overall Length, 1.624 In Overall Width, 7.623 In Overall Height, 0.69 LB
$170.88
Eaton Crouse-Hinds Series TMCX Cable Gland, Metal-Cladcorrugated, Teck Armoured and Tray Cable, Armoured Barrier and Non-Armoured Barrier, Aluminum, Outer Sheath:3.58-4.28", 4" NPT, Armor Range:3.50-4.02"
$4,074.69
TMC Armored Cable Gland, Aluminum, 3/4 In Size, 2.875 In (Gland) Length, -25 °C Operating Temperature, +60 °C Operating Temperature, Grip Connection, Non-Insulated, 0.51 LB/Ea
$274.59
20
Popularity
Default