Add More Items
View All Quick Selects
Below you can add an image for 'DHS2250' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2-1/4" X 2-3/8" Bi-Metal Hole Saw
Total Availability: In Stock
Check local availability
Book Price
$16.25
Each
LTCSS50
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$29.69
E50 Nema Limit Switch, Lever, Rod Lever, 9 Inch Len, Stainless Steel, 14-250F(-10-121C), Stainless Steel, Ul, Csa, Ce
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$67.08
E50 Nema Limit Switch, Lever, Rod Lever, BENDABLE12 Inch Len, Steel, 14-221F(-10-105C), Stainless Steel, Steel, Ul, Csa, Ce
$70.44
Limit Switch Body, E50 Series, 1NO-1NC Contact Configuration, 10 A (Maximum Ac);1 A (Maximum DC), 240 V Ac;250 V DC, Die Cast Zinc (Enclosure) Housing Material, -14 to +201 °F, 3.14 In Overall Length, 1.54 In Overall Width, 1.73 In Overall Depth, 0.4100 LB/Ea
$318.45
LD5022A01 Cord Set
$10.94
E50 Nema Limit Switch, Head, Side Pushbutton, Maintained, 14-250F(-10-121C), Screw Term, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Diec ZN, Ul, Csa, Ce
$343.01
Eaton 10250T Pushbutton, Heavy-Duty Watertight and Oiltight Indicating Light, Prestest, Incandescent, Transformer, Nema 3, 3R, 4, 4X, 12, 13, 120 V, 30.5 MM
$357.79
Conduit Pipe 25022501 Phoenix Conduit Nipple, Close Length, Steel, Galvanized, 2-1/2 In Length, Trade Size: 2-1/2 In, 2-7/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$3,233.97
Per 100
4-1/4" X 2-3/8" Bi-Metal Hole Saw
$34.10
1-3/4" X 2-3/8" Bi-Metal Hole Saw
$13.97
LTCSS5090
$37.99
Limit Switch Operator, E50 Series, Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 2.22 In Overall Length, 0.75 In Overall Depth, 0.65 In Overall Height, 0.5000 LB/Ea
$40.98
Conduit Pipe 25022508 Phoenix Conduit Nipple, Steel, Galvanized, 4 In Length, Trade Size: 2-1/2 In, 2-7/8 In Outside Diameter, Flexibility: Rigid, NPT, C/Us Ul Listed, Csa Certified, Ansi B1.20.1
$4,046.73
4-1/4" X 2-3/8" Carbide Hole Saw For Wood/Metal
$58.47
Eaton 10250T Pushbutton, 10250T, Selector Switch, 30.5 MM, Heavy-Duty, Cam 2, 60° Throw, Nema 3, 3R, 4, 4X, 12, 13, Non-Illuminated, Three Position, Knob, Black Actuator
$95.67
E50 Nema Limit Switch, Lever, Loop Lever, 6 Inch Len, Nylatron, 14-250F(-10-121C), Stainless Steel, Nylatron, Ul, Csa, Ce
Lens, 10250T Series, Blank Legend, Plastic (Bus) Material, Green (Actuator), 0.9 X 0.9 X 0.8 In Size, 0.01 LB
$18.82
1-3/4" X 2-3/8" Carbide Hole Saw For Wood/Metal
$23.47
Limit Switch Operator, E50 Series, Adjustable Roller Actuator, Nylatron Material, -10 °F Operating Temperature, +200 °F Operating Temperature, 4.6 In Overall Length, 0.75 In Overall Depth, 0.84 In Overall Height, 0.1500 LB/Ea
20
Popularity
Default